Beli aviation snips di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MIDWEST SNIPS Sheet Metal Snip, Notcher & NibblerDeskripsi:The compound action of aviation snips increases leverage and reduces the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.
- Kennedy R/H Cutting Aviation SnipsDeskripsi:Left Hand or Right Hand Cut Cut from tight curve to straight. Drop forged chrome vanadium ground blades (54 - 58HRc). The double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold rolled steel sheet. Spring loaded, self-opening action for fast, effortless feed and single-handed operation. Anti-slip guards for extra safety. Thumb lock ensures the jaws stay closed when not in use. For use on mild steel and other non-ferrous materials.atribut:
- Blade Material: Chrome Vanadium
- Includes: Anti-slip Guards Thumb Lock
- Overall Length: 270mm
- Type: Aviation Snips
- Compatible Materials: Cold Rolled Steel Mild Steel Non-ferrous Materials
- Maximum Cutting Thickness: 1.22mm
- Handle Material: Bi Material
- Handle Shape: Offset
- Type of Cut: Right
- Kennedy Straight Cutting Aviation Snips (Gunting Seng)atribut:
- Size (inch): 10
- Operation Type: Manual
- eclassCode: 21049090
- GoDEX Label RewinderDeskripsi:The Rewinder Everyone Can Use. The T10 rewinder has an idler arm that can be positioned to rewind labels from either side of the printer. Depending on the user's requirements, the T10 can rewind "inside or outside" label rolls. - Modular care adaptor fits 1, 1.5 & 3inch core sizes. - Colored LED indicator provides rewinder operation status. - Rewinding direction switch to rewind "inside or outside" label rolls. - Easy assembly lock module for quickly and firmly roll holding.atribut:
- Rewind Speed (IPS): 12
- Label Roll Weight (kg): 5
- Motor: Hybrid Motor
- Dimensions (mm): 303x180x349
- Power (V AC): 100-240 (24W, 24V Adapter)
- LENOX Sheet Metal Snip, Notcher & NibblerDeskripsi:Notchers cut slits at a specific angle and depth into the edges of sheet metal. They remove pieces of material rather than cutting through like snips. Notchers are commonly used to create V-notches and tabs to join ducts, siding, and trim.atribut:
- Handle Material: Steel
- Spring Assist Handle: Yes
- BluePoint Aviation Snip (Gunting Seng)Deskripsi:- Special laborsaving, designed for easier cutting- High tensional strength spring designed for longer life- Solid, comfortable handle with non-design provide grip comfort- Serrated edges prevent slipping- Cr-Mo alloy steel hot forged blades for greater strength and longer durability- Straight, Left cutting, Red handleatribut:
- Blades Length (mm): 35
- Overall Length (mm): 248
- STANLEY Aviation SnipDeskripsi:The compound action of aviation snips increases leverage and reduces the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.atribut:
- Features: Auto Release Mechanism
- Material Application: Cold Rolled Steel, Stainless Steel
- Blade Material: Steel
- Cutting Capacity (ga): 18 (Cold Rolled Steel), 22 (Stainless Steel)
- Grip Material: Multi-Component
- Grip Type: Ergonomic
- Handle Material: Steel
- Includes Cushioned Grip: Yes
- Item: Aviation Snip
- Maximum Sheet Thickness (ga): 22
- Non-Sparking: No
- Snip Type: Aviation Snips
- Spring Assist Handle: Yes
- TEKIRO Gunting SengDeskripsi:Pisau tajamMampu memotong pelat metal hingga ketebalan 1.2mmPraktis dan mudah digunakanatribut:
- Dimension 2 (mm): 50
- Kennedy L/H Cutting Aviation SnipsDeskripsi:Left Hand or Right Hand Cut Cut from tight curve to straight. Drop forged chrome vanadium ground blades (54 - 58HRc). The double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold rolled steel sheet. Spring loaded, self-opening action for fast, effortless feed and single-handed operation. Anti-slip guards for extra safety. Thumb lock ensures the jaws stay closed when not in use. For use on mild steel and other non-ferrous materials.atribut:
- Blade Material: Chrome Vanadium
- Includes: Anti-slip Guards Thumb Lock
- Overall Length: 270mm
- Type: Aviation Snips
- Compatible Materials: Cold Rolled Steel Mild Steel Non-ferrous Materials
- Maximum Cutting Thickness: 1.22mm
- Handle Material: Bi Material
- Handle Shape: Offset
- Type of Cut: Left
- INGCO Tin SnipDeskripsi:INGCO Tin Snip (10inch) // Gunting Plat Stenlis Stainless Seng Besiatribut:
- Size (inch): 10
- Maximum Cutting Thickness (mm): Carbon steel ≤0.8, Stainless steel ≤0.6
- Canon Genuine Toner Cartridge Canon 054Deskripsi:Genuine product for laser printers.atribut:
- Conformity: LBP621C/622C, MF642Cdw/644Cdw
- Compatible Manufacturers: CANON
- Type: Toner Cartridge 054
- Eco Mark Certification: Accreditation
- Eco Mark Certification Number: 18 132 004
- Kennedy Circlip Pliers Bent Nose External (Tang Jepit)Deskripsi:External - 90 Degree Angled Jaw Industrial quality chrome vanadium hardened and tempered. PVC cushion grip handles. Coil sprung to aid operation.atribut:
- Type: Circlip Plier
- Jaw Style: External
- Jaw Angle (°): 90
- INGCO Tube Pipe CutterDeskripsi:Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
- ALLEX Super Hard Scissorsatribut:
- Blade Length (mm): 55
- Blade Thickness (mm): 3
- STANLEY Tinners SnipDeskripsi:The long handles of tinner snips provide extra leverage to concentrate cutting force in the short blades. Also called tin snips or tinners, they operate like scissors with the handles swinging out on a hinge to open the blades and swinging in to close the blades. They make straight or slightly curved cuts through sheet metal and other materials. Rings on the handles provide a grip to operate the snips and help protect fingers from the blades.atribut:
- Cutting Capacity (ga): 22 (Cold Rolled Steel); 26 (Stainless Steel)
- Cutting Edge Type: Non-Serrated
- Grip Type: Ergonomic
- Snip Type: Tinner Snips
- Spring Assist Handle: No
- Blade Material: Steel
- Cutting Direction: Left; Right; Straight
- Grip Material: Plastic
- Handle Material: Steel
- Includes Cushioned Grip: Yes
- Material Application: Cold Rolled Steel; Stainless Steel
- Maximum Metal Thickness (ga): 26
- Non-Sparking: No
- UNSPSC: 27111519
- Deli Aviation Snips (Gunting Seng)Deskripsi:Cr-V cutting edge with high-frequency heat treatmentDual-color dipped handleatribut:
- Color: Yellow
- Package Type: Blister Card
- DEWALT Aviation SnipDeskripsi:The compound action of aviation snips increases leverage and reduces the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.atribut:
- Features: Flush Hardware for Smooth Cuts
- Material Application: Aluminium, Cardboard, Copper, Leather, Sheet Metal
- Blade Material: Steel
- Cutting Edge Type: Serrated
- Grip Material: Multi-Component
- Grip Type: Ergonomic
- Handle Material: Steel
- Includes Cushioned Grip: Yes
- Non-Sparking: No
- Snip Type: Aviation Snips
- Spring Assist Handle: Yes
- Standards: US Ergonomic
- UNSPSC: 27111519
- STANLEY Aviation Snip SetDeskripsi:Promotional pricing valid on select, in-stock products ordered from 10/1/2022 – 12/29/2022, subject to availability. Not valid on sold-out or out-of-stock items. No rain-checks. Discount is off the price as indicated on Grainger.com prior to sign-in at the time of order and does not apply to tax and freight. Offer cannot be combined with any other promotions or price discounts. Offer-qualified products are subject to change. Grainger® reserves the right to terminate this offer at any time, at its sole discretion. All sales are subject to the Grainger® Terms of Sale as set forth on the website, Grainger.com and/or your existing contract, if applicable. Void where prohibited.atribut:
- Includes: Left, Right and Straight Cut Snip
- Features: Auto Release Mechanism, Compact Blade, Flush Hardware
- Material Application: Cold Rolled Steel, Stainless Steel
- Number of Pieces: 3
- Blade Material: Steel
- Cutting Capacity (ga): 18 (Cold Rolled Steel), 22 (Stainless Steel)
- Cutting Direction: Left, Right, Straight
- Cutting Edge Type: Serrated
- Cutting Length (inch): 1 1/2
- Grip Material: Plastic
- Grip Type: Ergonomic
- Handle Color: Black; Green; Red; Yellow
- Handle Material: Steel
- Handle Style: Cushion Grip
- Includes Cushioned Grip: Yes
- Item: Aviation Snip Set
- Maximum Sheet Thickness (ga): 18, 22
- Overall Length (inch): 10
- Snip Type: Aviation Snip Sets
- Spring Assist Handle: Yes
Daftar Harga aviation snips Terbaru March 2026
| MIDWEST SNIPS Sheet Metal Snip, Notcher & Nibbler | Rp839.900 |
| Kennedy R/H Cutting Aviation Snips | Rp379.900 |
| Kennedy Straight Cutting Aviation Snips (Gunting Seng) | Rp379.900 |
| GoDEX Label Rewinder | Rp6.499.900 |
| LENOX Sheet Metal Snip, Notcher & Nibbler | Rp789.900 |
| BluePoint Aviation Snip (Gunting Seng) | Rp229.900 |
| STANLEY Aviation Snip | Rp689.900 |
| TEKIRO Gunting Seng | Rp96.900 |
| KRISBOW Gunting Seng | Rp179.900 |
| Kennedy L/H Cutting Aviation Snips | Rp379.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/qaP101005946-3.jpg)


/kgP108485736-1.jpg)





/Canon%20Genuine%20Toner%20Cartridge%20Canon%20054/ibP111230659-1.jpg)
/nzP102204863-7.jpg)



/k1P108597721-1.jpg)