Beli autonic controller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Digital Panel Meters High Performance Type MP5W SeriesDeskripsi:The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
- Autonics Rotary Encoders Incremental Type E30S SeriesDeskripsi:The E30S series incremental rotary encoders feature compact Ø30 mm size housings for easy installation in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders are available in various control output options.atribut:
- Accessories: Ø4mm coupling
- Autonics Area Sensor Standard Type BWPK SeriesDeskripsi:The BWPK series area sensors feature a flat and compact body (10 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. Picking indicators on the emitter and receiver allow clear identification of job status. Installation and wiring is made easier with the removal of synchronization wiring. DIP switches are available to switch between various functions and modes including long/short sensing distance mode, mutual interference prevention function, Light ON/Dark ON switching and picking indicator ON/FLASHING options.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 10,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -10 to 55, storage: -20 to 60
- Cable Specification: Ø4.0mm, 4-wire, 2m(emitter: Ø4.0mm, 3-wire, 2m) (AWG 22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm)
- Connection Type: Cable type(Ø4, 2m)
- Light Source: Infrared LED (850nm modulated)
- Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
- Min. Sensing Target (mm): Opaque materials of min. Ø35
- Number of Optical Axes: 5
- Operation Mode: Light ON/Dark ON(set by switch)
- Optical Axis Pitch (mm): 25
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Protection Structure: IP40
- Response Time (ms): Max. 30
- Sensing Distance (mm): Long distance ode: 0.1 to 3 Short distance ode: 0.05 to 1
- Sensing Height (mm): 100
- Sensing Type: Through-beam Type (direct beam)
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- Autonics Panel Mount Temperature Controllers KPN SeriesDeskripsi:The KPN series high performance digital process controllers offer high-speed sampling speed of 50 ms and high display accuracy of ±0.3%. The large, high luminance LED dual display provides clear PV and SV readings with bar graph display of control output value (MV). The series also feature high performance control with independent heating/cooling control and automatic/manual control functions.
- Autonics Area Sensor Standard Type BWP SeriesDeskripsi:The BWP series area sensors feature a flat and compact body size (13 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. The sensors use high performance Fresnel lens and have high-speed response time of under 7 ms. Four different configurations are available based on the number of optical axes and detection area size. Light ON and Dark ON operation modes switching is available. The series also features various user-friendly functions including operation test function and mutual interference prevention functions.atribut:
- Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
- Optical Axis Pitch (mm): 20
- Autonics Controllers Counters Standard Type FXS SeriesDeskripsi:The FXS series compact digital counter/timers are integrated units with functions of counters and timers. Counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps are available along with various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXS series is available in 4-digit and 5-digit models in standard DIN size W 48 x H 48 mm.atribut:
- Contact Type: Relay & NPN Output
- Digit: 4 digits
- Type: LED
- Autonics Controller Sockets PS SeriesDeskripsi:The PS series controller sockets are used with Autonics plug type control devices and provide high durability and electrical conductivity. The PS series is available in 8-pin and 11-pin sockets for mounting on DIN rails or panels.atribut:
- Number of Pin: 8
- Ambient Temperature (°C): -10 to 55
- Rated Current (A): 7
- Terminal Fixing Torque (N m): 0.8
- Bolt Standard: M3.5
- Rated Voltage (V AC): 250
- Autonics Digital Panel Meters High Performance Type MP5Y SeriesDeskripsi:The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
- Autonics Photoelectric Sensors Standard Type BA SeriesDeskripsi:The BA series diffuse reflective photoelectric sensors feature specially designed optics with long sensing distance up to 2 m. The sensors are available in Light ON and Dark ON modes and come equipped with built-in sensitivity adjusters. Operation/stability indicator allows users to easily identify operation status.
- OMRON Picking SensorDeskripsi:Compact Body, High-visibility Indicators, and Ideal for Picking Systems for Small Parts.- A variety of part sizes can be handled: F3W-D sensing width: 100 mm, F3W-E sensing width: 50 mm.- Low-profile Sensor with thickness of 8 mm and enlargeable work opening.- Models with connectors are also available. Support for XS5 Smartclick Connectors reduces work and simplifies wiring.Materials- Case : ABS resin- Lens : Acrylic resin- Cable : Oil-resistant PVC
- Autonics Temperature Controllers Standard Type TC SeriesDeskripsi:The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
- Autonics Pulse Meteratribut:
- Digit: 5
- Power Supply (V): 100-240 AC
- Type: LED
- Dimensions (mm): 96x48
- Autonics Area Sensor Standard Type BW SeriesDeskripsi:The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
- Autonics Proximity Sensors Inductive PS SeriesDeskripsi:Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
- Autonics U-Shapedatribut:
- Voltage (V): DC 18-35
- Control Output: NPN Output
- Autonics Power Controllers SPR1 SeriesDeskripsi:The SPR1 series single-phase power controllers are ideal for installation in limited spaces with slim body sizes measuring only 55 mm wide. The LED display allows real-time monitoring of control input, load voltage, load current, load power, load resistance, and heat-sink temperature. The controllers feature phase control, cycle control, and ON/OFF control methods, with feedback control (constant current, constant voltage, constant power) option available for accurate and stable power control.atribut:
- Control Phase: Single-phase
- Power Supply (V): 100-240 (AC)/(50/60Hz)
- Accessories: 11-pin connector
- Applied Load: - Phase control, ON/OFF control: resistance load, inductive load - Cycle control: resistance load
- Control Input: - Auto control: DC4-20mA, 1-5VDC , ON/OFF contact (no-voltage input), pulse voltage (5-12VDC ) - Manual control: outside adjuster (10k impendansi), inside adjuster (output limit)
- Dielectric Strength (V): 2.000 (50/60Hz) for 1 min (between input terminals and power terminals)
- Digital Inputs: RUN/STOP switching, AUTO/MAN switching, RESET
- Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 85
- Environment Ambient Temperature (°C): -10 to 55; storage: -20 to 80
- Function: Output Limit (OUT ADJ); AUTO/MAN Selection; Control Method Selection
- Indicator: Operation indicator/manual control indicator: green LED, Alarm indicator/output indicator/unit (V, A) indicator: red LED
- Insulation Resistance (ohm): Over 200M (at 500VDC megger)
- Memory Protection: 10 years (non-volatile semiconductor memory type)
- Min. Load Current (A): 1
- Noise Immunity (kV): ±2 (the square wave noise (pulse width: 1us) by the noise simulator)
- Output Alarm: 250VAC~ 3A, 30VDC 3A, 1c resistive load
- Output Leakage Current: 10mArms
- Setting Type: By front keys, by communication
- Vibration (mm): 0.75 amplitude at frequency of 5 o 55Hz (for 1 min) in each X, Y, Z direction for 2 hours
- Vibration Malfunction (mm): 0.5 amplitude at frequency of 5 to 55Hz in each X, Y, Z direction for 10 min
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- OMRON Sensor Controller S3D2Deskripsi:Built-in 0.1ms high-speed input response timer function 0.1ms high-speed input response Also suitable as a 2-input controller 24V type (S3D2-AKD/CKD/CCD) , 1-input 1-output off-delay (2-circuit) type (S3D2-DK/EK) convenient for load control, lamp display, etc. The power supply for the prepared sensor is 200mA. Multifunctional type equipped with 30mm wide ultra slim body timer function
- Autonics Digital Panel Meters Multipanel M4NN SeriesDeskripsi:The M4NN series compact digital panel meters feature various input options and NPN/PNP open collector output options, allowing flexible application in diverse environments. The input and power terminals are isolated to provide safer operation and allow multiple units to be powered by the same power supply. Plug-socket terminal block connection is also available to provide user-friendly wiring and easier maintenance. The diverse functions and compact size make it a great option for measuring and displaying process values in diverse applications.atribut:
- A/D conversion method: Practical oversampling using successive approximation ADC
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): -10 to 50, storage: -20 to 60
- Character Height (mm): 11
- Display Cycle (s): 0.1 to 5.0 (selectable by 0.1 )
- Display Method: 4-digit 7-segment LED
- Insulation Type: Double insulation or reinforced insulation(mark: , dielectric strength between the measuring input part and the power part: 1kV)
- Max. Display Range: -1999 to 9999
- Power Supply (V): DC 5-24
Daftar Harga autonic controller Terbaru October 2026
| Autonics Digital Panel Meters High Performance Type MP5W Series | Rp1.399.900 |
| Autonics Rotary Encoders Incremental Type E30S Series | Rp1.299.900 |
| Autonics Area Sensor Standard Type BWPK Series | Rp2.299.900 |
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| Autonics Panel Mount Temperature Controllers KPN Series | Rp2.799.900 |
| Autonics Area Sensor Standard Type BWP Series | Rp2.599.900 |
| Autonics Controllers Counters Standard Type FXS Series | Rp1.299.900 |
| Autonics Controller Sockets PS Series | Rp44.900 |
| Autonics Digital Panel Meters High Performance Type MP5Y Series | Rp1.299.900 |
| Autonics Photoelectric Sensors Standard Type BA Series | Rp739.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)