Beli autonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  2. MILWAUKEE Air Compressor (Kompresor Angin)
    Mulai

    Rp12.999.900

    MILWAUKEE Air Compressor (Kompresor Angin)
    atribut:
    • Air Pressure (Bar/Psi): 9.31/135 (Maximum)
    • Air Tank Capacity (L): 7.6
    • Approximate Cut In Pressure (psi): 105
    • Approximate Cut Out Pressure (psi): 135
    • Free Air Delivery (L/minute): 48 at 2.8 bar
    • Quick Connect Type (inch): 1/4 Nitto
    • Sound Level (dBA): 68
    • Voltage (V): 18
  3. Toho Paperless Recorder
    Mulai

    Rp29.999.900

    Toho Paperless Recorder
    atribut:
    • Measurement Period (ms): 100
  4. Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp859.900

    Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)
    Deskripsi:
    The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).
    atribut:
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
    • Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
    • Min. Signal Width (ms): 1/20
    • Time Operation: Power On Start Signal On Start
  5. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  6. Autonics Sensor Controllers High Performance PA10 Series
    Mulai

    Rp759.900

    Autonics Sensor Controllers High Performance PA10 Series
    Deskripsi:
    The PA10 series sensor controllers offer high performance control with various operation modes. The PA10 series features high-speed output response and convenient installation with both DIN rail and panel mount options. The PA10 series is available in general-purpose type, 2-channel type, and high performance type models.
  7. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  8. Autonics Temperature Sensors THD Series
    Mulai

    Rp399.900

    Autonics Temperature Sensors THD Series
    Deskripsi:
    The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
  9. Autonics Signal Lights Bulb Type ASG Series
    Mulai

    Rp379.900

    Autonics Signal Lights Bulb Type ASG Series
    Deskripsi:
    Compact Revolving Warning Light perfectly designed for small devices.
    atribut:
    • Connection Type: Lead wire connection
  10. Autonics Digital Panel Meters Multipanel MT4Y Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    Autonics Digital Panel Meters Multipanel MT4Y Series
    Deskripsi:
    The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
  11. Autonics Fiber Optic Sensors BFN Series
    Mulai

    Rp2.699.900

    Autonics Fiber Optic Sensors BFN Series
    atribut:
    • Connection: Cable Type
    • Digital output: NPN, PNP output (parameter setting)
    • Display Resolution: 9999 (SV (Green) / PV (White): 4-digit, 7-segment)
    • Light Source: Red LED(660nm)
    • No. of Outputs: 1
    • Operation Mode: Light ON / Dark ON
    • Output: Digital (OUT 1)
    • Power Supply (V): 10-30 DC (ripple P-P: ≤ 10 %)
    • Response Time: 50 μs; 150 μs; 500 μs; 4 ms; 10 ms
  12. Autonics Sensor Connector CNE Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Autonics Sensor Connector CNE Series
    Deskripsi:
    The CNE series sensor connectors can significantly reduce installation work and maintenance time. With a wide range of connectors compatible with diverse cables and connection wiring, the sensor connectors help raise the productivity of industrial systems by making wiring work more convenient and efficient..
  13. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp289.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  14. Autonics Pressure Sensors PSAN Series
    Mulai

    Rp1.299.900

    Autonics Pressure Sensors PSAN Series
    Deskripsi:
    The PSAN series digital display pressure sensors can measure and display various types of pressure including gas, liquid, and oil. The auto shift function adjusts the pressure level to match the change in original pressure, providing stable and accurate output. The sensors also feature various user-friendly functions including zero-point adjustment, peak value monitoring, and chattering prevention.
  15. Autonics Digital Panel Meters Multipanel MT4W Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Autonics Digital Panel Meters Multipanel MT4W Series
    Deskripsi:
    The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
  16. Autonics Photoelectric Sensors AC/DC Type BEN Series
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors AC/DC Type BEN Series
    Deskripsi:
    The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
  17. Autonics Power Electronic SMPS Din Rail Mount SPB Series
    Mulai

    Rp429.900

    Autonics Power Electronic SMPS Din Rail Mount SPB Series
    Deskripsi:
    The SPB series switching mode power supplies offer high power conversion efficiency and stable power supply with low noise and ripple and minimal heat generation. The switching mode power supplies can be easily clipped onto DIN rails or mounted using screws. The slim and compact design also allows space-saving installation. The series also features various safety and user-friendly features including terminal protection covers (SPB-060/120/180/240) and rising clamp type terminals (SPB-015/030). Various output power models are available for application in diverse environments.
  18. NISO Cable Duct Curva (Kabel Duct Curva)
    Mulai

    Rp14.900

    NISO Cable Duct Curva (Kabel Duct Curva)
    Deskripsi:
    Struktur: bawahan ducting dan tutupnya
    atribut:
    • Material: PVC
    • Working Temperature (°C): -40 to 80
Daftar Harga autonic Terbaru October 2026
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
Non Brand Camlock Aluminum Type B (Kamlok)Rp75.900
MILWAUKEE Air Compressor (Kompresor Angin)Rp12.999.900
Toho Paperless RecorderRp29.999.900
Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)Rp859.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
Autonics Sensor Controllers High Performance PA10 SeriesRp759.900
Autonics Photomicro SensorsRp27.900
Autonics Proximity Sensors Inductive PR SeriesRp199.900
Autonics Temperature Sensors THD SeriesRp399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait