Beli automatic burette di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DURAN Automatic Burette Pallet Type With PTFE KeyDeskripsi:With Schellbach stripe and main graduations as circular divisions, reservoir bottle (2000 mL) and rubber air pump. Typical application: titrations.atribut:
- Height (mm): 930
- IWAKI (AGC Technoglass) IWAKI automatic burette TF cockDeskripsi:Since it is a flat joint type, it is easy to attach and detach the burette body and the bottle. .. The flat joint part is a transparent joint type. Dirt is easy to remove and hard to break. .. Use a 1000 ml bottle for a 10 ml burette and a 2000 ml bottle for a 25/50 ml burette.* See 74-0042 for bottles with flat joints.atribut:
- Color: White
- BRAND Spare Burette For Automatic Burette Dr. Schillingatribut:
- Material: AR-Glass , clear
- Size (ml): 15
- L (mm): 330
- Manufacturer/Tradename: BRAND 23715
- SIBATA SCIENTIFIC TECHNOLOGY Automatic Burette with PTFE Cock Body OnlyDeskripsi:Compared to burettes, automatic burettes can be replenished with chemicals safely and accurately by operating a double-ball rubber spray. The structure is such that the zero (scale) can be adjusted automatically, eliminating the need to operate the cock to adjust the zero of the burette. Manufactured within or within the "volume tolerance" of JIS R3505 Class A. There are two types, "Rubber stopper set" and "Plane connection set".atribut:
- Color: Transparent
- SIBATA SCIENTIFIC TECHNOLOGY Automatic Burette with Glass Cock Body OnlyDeskripsi:Compared to burettes, automatic burettes can be replenished with chemicals safely and accurately by operating a double-ball rubber spray. The structure is such that the zero (scale) can be adjusted automatically, eliminating the need to operate the cock to adjust the zero of the burette. Manufactured within or within the "volume tolerance" of JIS R3505 Class A. There are two types, "Rubber stopper set" and "Plane connection set".*The glass cock has a number printed on the main body and the cock part, so please use the same number.atribut:
- Color: Transparent
- Qorpak Bottle Lab Plastic Round Narrow Mouth (Botol Lab)Deskripsi:High-density polyethylene (HDPE) narrow-mouth, round lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.atribut:
- UNSPSC: 24122002
- Autoclavable: No
- Basic Material: Plastic
- Body Color: Natural
- Body Diameter (mm): 62
- Body Material: HDPE
- Bottle Type: Dropper
- Capacity (fl oz): 17
- Capacity (ml): 500
- Clarity: Translucent
- Closure Color: White
- Closure Included: Yes
- Closure Liner Design: Flat
- Closure Liner Material: Polyethylene
- Closure Material: Polypropylene
- Closure Type: Screw On
- Graduated: No
- Minimum Screw Closure Size (mm): 28
- Mouth Size: Narrow
- Overall Height (mm): 89
- Pre-Cleaned: Trace Metals
- Screw Closure Size (mm): 28-410
- Shape: Cylindrical
- Special Features: These Bottles each Feature a Cylindrical Shape and Narrow Mouth Designed for Dispensing contents. Models with LDPE and HDPE Construction and with Narrow Mouth Design can be Squeezed to Evacuate Contents
- Sterile/Non-Sterile: Non-Sterile
- BRAND Compact Automatic BlauBRAND Burette Without Support/Clampatribut:
- Material: clear borosilicate glass 3.3 (burette tube with Schellbach stripe, grad. in blue)
- DURAN Desiccators With Plane FlangeDeskripsi:Made from DURAN® borosilicate glass 3.3. Components are vacuum tight. Spare parts such as lids and bases can be interchanged (observe DN). Typical applications: drying of moist products and storage of moisture-sensitive substances.
- witeg Digital Burrete Titrex 2000 Fine AdjustmentDeskripsi:Digital burette / bottle top burette Titrex The digital burette TITREX is ideal for fast and sensitive titration in 10 μl steps. A titration volume of up to 99.99 ml is covered with an instrument. The new TITREX makes titration particularly economical: Not a drop of reagent is used unnecessarily! From deaeration as preparation for an exact titration to the end of the titration - the reagent that is not required for titration flows back into the bottle! The accuracy and precision of the device are excellent, our error limits are better than the requirements of ISO 8655. In addition, up to 1000 measured values can be saved, which can then be transferred to the PC and read with the supplied software. Your benefits at a glance: - High quality precision instrument, made in Germany - Highest accuracy and precision, our error limits are better than the requirements of ISO 8655-3 - Resistant to most acids and alkalis - 0% loss of reagent due to reverse dosing - 360 degrees rotatable valve head for your safety - Dual function: dosing and titration - One instrument for every volume range up to 50 ml as a dispenser, up to 99.99 ml as a burette - Quick and precise volume adjustment - Vertical valves - no sedimentation, no contamination - 100% drip-free thanks to unique, 180 degrees rotatable cannula - No transmission errors due to the automatic storage of values and the possibility of transfer to a PC via an RS232 interface (USB adapter optional) - Calibration: standard with water at 20 degrees C - It is possible to reserve the next calibration date - Recalibration for media of different density possible, for example to determine the acidity of milk - Easy to dismantle and clean, valve head autoclavable at 121 degrees C - NiMH 1.2V 2100mAh battery - Automatic shutdown after 3 minutes - Individual certificate, CE marking and serial number - DE-M marking according to the German MessEV Titrex, suction pipe, ejection cannula, operating instructions, individual certificate, serial number, charger with EU and US adapter, software Titrexsoft, RS232 connection cable, thread adapter A25, A28, GL32 / 45, S40atribut:
- Thread: GL45
- Correctness Witeg (ml): +/- 0.03
- Coefficient of Variation Witeg (ml): ≤ 0.01
- Coefficient ISO (ml): ≤ 0.05
- Volume (ml): 0-50
- DURAN Automatic Burette Pallet Type With Glass KeyDeskripsi:With Schellbach stripe and main graduations as circular divisions, reservoir bottle (2000 mL) and rubber air pump. Typical application: titrations.atribut:
- Height (mm): 930
- Mettler Toledo Top Loading Balance ML Series (Timbangan Presisi)atribut:
- Calibration Certificate: General calibration
- Mettler Toledo Precision Balance ML Series (Timbangan Presisi)atribut:
- Calibration Certificate: General proofreading
- AS ONE Solarus EM Solar Buret DigitalDeskripsi:- It works on solar cells, so no power supply is required. - The large display is easy to read. - Equipped with a cycle function that collects the reagent in the bottle during trial shots. Adopts high precision Al2O3 ceramic piston . - It is an ultra-precision finish that minimizes errors.atribut:
- Maximum Discharge Amount: 99.99ml
- Accuracy (%): 0.2
- Specification: Minimum display volume: 10 μl (0.01 ml)
- Operating Environment Temperature (°C): 4 to 50
- Reproducibility (%): 0.1
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
Daftar Harga automatic burette Terbaru November 2026
| BRAND SilberBRAND Automatic Burette Dr. Schilling | Rp4.299.900 |
| DURAN Automatic Burette Pallet Type With PTFE Key | Rp16.999.900 |
| IWAKI (AGC Technoglass) IWAKI automatic burette TF cock | Rp10.999.900 |
| BRAND Spare Burette For Automatic Burette Dr. Schilling | Rp2.699.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Automatic Burette with PTFE Cock Body Only | Rp7.199.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Automatic Burette with Glass Cock Body Only | Rp6.799.900 |
| Qorpak Bottle Lab Plastic Round Narrow Mouth (Botol Lab) | Rp1.499.900 |
| BRAND Compact Automatic BlauBRAND Burette Without Support/Clamp | Rp5.999.900 |
| DURAN Desiccators With Plane Flange | Rp6.499.900 |
| witeg Digital Burrete Titrex 2000 Fine Adjustment | Rp42.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































%20IWAKI%20automatic%20burette%20TF%20cock/pmP113037922-1.jpg)



/qlP109513957-1.jpg)





/8oP108087312-1.jpg)
/3iP102079126-2.jpg)
/mfP110944807-1.jpg)
/6pP110944241-1.jpg)

/P102078785-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)