AS ONE Solarus EM Solar Buret Digital

Sebelum PPN:
Rp49.999.900
Spesifikasi
Maximum Discharge Amount99.99ml
Accuracy (%)0.2
SpecificationMinimum display volume: 10 μl (0.01 ml)
Operating Environment Temperature (°C)4 to 50
Reproducibility (%)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- It works on solar cells, so no power supply is required.
- The large display is easy to read.
- Equipped with a cycle function that collects the reagent in the bottle during trial shots. Adopts
high precision Al2O3 ceramic piston .
- It is an ultra-precision finish that minimizes errors.
Warning
Note
Bottle is not included.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait