Qorpak Bottle Lab Plastic Round Narrow Mouth (Botol Lab)

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC24122002
AutoclavableNo
Basic MaterialPlastic
Body ColorNatural
Body Diameter (mm)62
Body MaterialHDPE
Bottle TypeDropper
Capacity (fl oz)17
Capacity (ml)500
ClarityTranslucent
Closure ColorWhite
Closure IncludedYes
Closure Liner DesignFlat
Closure Liner MaterialPolyethylene
Closure MaterialPolypropylene
Closure TypeScrew On
GraduatedNo
Minimum Screw Closure Size (mm)28
Mouth SizeNarrow
Overall Height (mm)89
Pre-CleanedTrace Metals
Screw Closure Size (mm)28-410
ShapeCylindrical
Special FeaturesThese Bottles each Feature a Cylindrical Shape and Narrow Mouth Designed for Dispensing contents. Models with LDPE and HDPE Construction and with Narrow Mouth Design can be Squeezed to Evacuate Contents
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density polyethylene (HDPE) narrow-mouth, round lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.
Feature
Precleaned Bottle 17 oz 500 mL Narrow Mouth Cylindrical Dispensing Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes 28-410 mm Non-Sterile Pre-Cleaned Trace Metals Translucent Labware Closure Type Screw On Labware Closure Liner Material F217 Autoclavable No Package Quantity 24

Ulasan Produk

Tidak ada ulasan

Halaman Terkait