Beli auto stop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Petzl Stop Assisted Breaking DescenderDeskripsi:STOP Self-braking descender for single rope One of the most popular devices for cave descents worldwide. It offers exceptional control and versatility; the self-braking function facilitates on-rope maneuvers. -Self-braking function allows you to easily stop and hold your position on rope -Device can be rapidly installed or removed from the rope without disconnecting it from the harness -May also be used to ascend short distances with the addition of an ascender and foot loopatribut:
- Material: Aluminium bobbins, replaceable if worn out
- Rope Compatibility (mm): (single ropes between) Ø 9 and 12
- Certifications: CE EN 341 classe A
- Petzl Avao Harnessatribut:
- Material: Nylon, polyster, aluminum, steel
- Petzl Vertex Vent Helmet (Helm)Deskripsi:VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EACatribut:
- Head Circumference (cm): 53-63
- Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
- Petzl Ok Triat Lock CarabinerDeskripsi:OK Lightweight oval carabiner The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. Symmetrical oval shape allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters Aluminum carabiner whose light weight reduces the weight of equipment the worker at height needs to carry May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Available in three different locking systems: - TRIACT-LOCK: automatic locking with triple-action gate opening - BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Also available in black (TRIACT-LOCK and SCREW-LOCK)atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC
- Locking system: TRIACT-LOCK
- Color: Gray
- Major Axis Strength (kN): 25
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 7
- Gate Opening (mm): 22.0
- Petzl Astro Bod Fast HarnessDeskripsi:ASTRO® BOD FAST international version Ultra-comfortable rope access harness With an integrated CROLL L ventral rope clamp, the ASTRO BOD FAST harness is designed for greater efficiency and comfort during rope ascents. The gated ventral attachment point allows optimal integration of equipment (rope clamp, seat...). Wide, semi-rigid waistbelt and leg loops give excellent support. They are contoured and lined with breathable foam padding for comfort when suspended. The DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for a shorter adjustment when the dorsal attachment point is used. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders and TOOLBAG tool-holder pouches. It has a fall indicator on the dorsal attachment point and is certified to North American and European standards. ASTRO BOD FAST international version features leg loops with FAST automatic buckles. Gated ventral attachment point can be opened for optimal integration of equipment: - connection of CROLL ventral rope clamp on the ventral point for greater efficiency on rope ascents - PROGRESS lanyard connects directly on the ventral attachment point - connection of the PODIUM seat on the axle of the attachment point allows the load to be supported directly by the descender, while guaranteeing mobility at the ventral attachment point Ultra-comfortable design: - semi-rigid, wide waistbelt and leg loops for excellent support; sculpted and lined with breathable foam padding for comfort during suspension - foam shoulder straps are widely spaced to reduce neck chafing. When the waistbelt is loaded, they help distribute the load over the shoulders - metallic side attachment points allow easy connection of equipment and can be folded down to prevent them snagging accidentally when not in use Convenient adjustment: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - leg loops and shoulder straps equipped with FAST automatic buckles to facilitate harness donning; quick and easy fastening and unfastening, without loss of adjustment, even with gloves on - DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for an adjustment for use on the dorsal attachment point. In case of a fall on this point, a shorter adjustment allows the weight to be taken up on the leg loops so that the user may remain more comfortably suspended while awaiting rescue Facilitates carrying and organization of tools: - six pre-shaped equipment loops with protective sheath - two slots for CARITOOL tool holder - two slots for TOOLBAG tool pouch The international version has a fall indicator: a red strap appears on the dorsal attachment point after a fall to indicate that the harness should be retired -Ventral attachment point: connection of a descender, a positioning lanyard for use in single mode, a progression lanyard, and a seat -Lateral attachment points: attachment for a positioning lanyard for use in double mode -Sternal attachment point: fall arrest system attachment -Dorsal attachment point: fall arrest system attachment -Rear attachment point on the waistbelt: restraint lanyard attachmentatribut:
- Material: Nylon, polyster, aluminum, steel
- Certifications: ANSI Z359.11, NFPA 1983 classe III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B
- Petzl Ascension HandledDeskripsi:ASCENSION Ergonomic handled ascender Handled rope clamp for rope ascents, the ASCENSION features an overmolded grip and ergonomic upper part for a comfortable and powerful grip when pulling with one or two hands. The ASCENSION handled rope clamp has a wide lower hole for easily attaching two carabiners for a lanyard and footloop. Designed for ascending a rope Simple to use, and effective: - ergonomic molded handle allows a comfortable yet powerful grip - wide opening allows the handle to be easily grasped, even with thick gloves. - ergonomic upper part to maximize power when pulling with two hands - safety catch is totally integrated into the body of the ascender to help prevent snagging - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or dirty ropes...) - wide lower hole allows the carabiners of the CONNECT ADJUST lanyard and FOOTAPE or FOOTCORD footloop to be easily attached - upper hole for clipping a carabiner around the rope Available in left-handed and right-handed versionsatribut:
- Material: Aluminium, stainless steel, plastic, rubber, nylon
- Rope Compatibility (mm): 8 to 13
- Certifications: CE EN 567, UIAA
- Petzl I'D S DescenderDeskripsi:I’D® L Self-braking descender for rescue, with anti-panic function The I’D L self-braking descender is primarily designed for technical rescue. It has a multi-function handle that allows control of the descent speed, positioning at a work station without the need to tie off the device, and fluid movement along inclined or horizontal terrain. The integrated anti-panic function and anti-error catch limit the risk of an accident due to user error. Its rugged construction makes it particularly suited for hauling and lowering heavy loads. Designed for rescue: no gate. Multi-function handle allows the user to: - unlock the rope and control the descent with the hand on the free end of the rope - move more easily on horizontal or inclined terrain, thanks to the button on the handle - position himself without having to tie off the device Anti-panic function activates if the user pulls too hard on the handle: it brakes and stops the descent automatically Anti-error catch to reduce the risk of an accident due to incorrect installation of the device on the rope. Pivoting cam facilitates taking up the slack in the rope. Can also be used to make a reversible haul system, and for short ascents (in conjunction with a FOOTAPE or FOOTCORD foot loop and an ASCENSION handled rope clamp). Lowers heavy loads up to 272 kg (only for expert users; consult the Instructions for Use for the device at www.petzl.com) Available in two colors: red and blackatribut:
- Min. Rope Diameter (mm): 11.5
- Certifications: EN 341 classe A, CE EN 12841 type C, ANSI Z359.4, NFPA 1983 General Use, EAC
- Maximum Rope Diameter (mm): 13
- Petzl OK Lightweight Oval CarabinerDeskripsi:The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC
- Locking system: SCREW-LOCK
- Color: Gray
- Major Axis Strength (kN): 25
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 7
- Gate Opening (mm): 22.0
- Petzl Volt HarnessDeskripsi:VOLT® Fall arrest and work positioning harness with attachment point for vertical progression on rail or cable The fall arrest and work positioning VOLT harness is very easily donned thanks to its EASYFIT design: a vest ensures the harness keeps its shape and the FAST automatic buckles on the waistbelt and leg loops allow the harness to be donned with both feet on the ground. The VOLT harness' anatomical design and wide, semi-rigid waistbelt ensure comfort throughout the work day. Its LADDER CLIMB attachment point allows for ventral attachment of the fall-arrest trolley, thus ensuring optimal comfort during progression. It is certified to European and Russian standards. Rapid donning thanks to the EASYFIT design: - vest ensures the harness keeps its shape - FAST automatic buckles on the waistbelt and leg loops allow the harness to be very easily donned, with both feet on the ground. These buckles retain their adjustment settings between donnings. Comfortable throughout the work day: - anatomical design is close-fitting, while giving optimal freedom of movement - lightweight, breathable construction - wide, semi-rigid waistbelt for excellent support - for vertical progression with a rail or cable-based fall protection system, the LADDER CLIMB attachment point allows for ventral attachment of the fall-arrest trolley: it distributes the load on the waistbelt and thus ensures optimal comfort during progression. In case of a fall, this attachment point automatically moves upward to a sternal position to ensure a vertical post-fall body position. - leg loop foam position can be adjusted for perfect positioning - side slots allow a seat to be installed for greater comfort in prolonged suspension Easy to use: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - side attachment points can be folded down to prevent them snagging accidentally when not in use - stowage system for the MGO connectors on fall arrest lanyards, on each shoulder strap. In case of a fall, this system releases the MGO connectors and allows the absorber to be deployed. - fall indicators on the sternal and dorsal attachment points. If a fall indicator is visible after a fall, the harness must be retired. - equipment loops, slots for CARITOOL tool holder and TOOLBAG tool pouch allow easy organization of work tools -LADDER CLIMB attachment point: for attaching the trolley of a rail or cable-based fall protection system -Side attachment points: for attaching a positioning lanyard for use in double mode -Sternal attachment point: for attaching a fall arrest system -Dorsal attachment point: for attaching a fall arrest system -Rear waistbelt attachment point: for attaching a restraint lanyardatribut:
- Material: Nylon, polyster, aluminum, steel
- Certifications: CE EN 361, CE EN 358, EAC
- Waist Belt (cm): 70-93
- Leg Loops (cm): 47-62
- Stature (cm): 165-185
- Petzl Vertex Comfortable HelmetDeskripsi:The VERTEX helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. The unventilated outer shell protects against electrical hazards, molten metal splash and flames. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus meeting the specific additional needs of professionals.atribut:
- Haid Circumference (cm): 53-63
- Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
- Petzl Simple DescenderDeskripsi:SIMPLE Single rope descender The SIMPLE descender is lightweight, compact, and does not twist the rope during descent. -Very easy to use: the rate of descent is controlled by varying the grip on the free end of the rope -Design makes it good for descending tight passages -Spring clip allows the rope to be inserted without removing the device from the harnessatribut:
- Material: Aluminium bobbins, replaceable if worn out
- Rope Compatibility (mm): (single ropes between) Ø 9 and 12
- Petzl Asap Fall Arrester + Ok Triatlockatribut:
- Material: Aluminium, Stainless Steel
- Petzl TikkinaDeskripsi:TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable batteryatribut:
- Certifications: CE
- Petzl Safety Harness Replacement Parts & Accessoriesatribut:
- UNSPSC: 31160000
- Accessory Type: Petzl ID S Descender for 10 mm to 11.5 m
- Petzl William Screw Lock CarabinerDeskripsi:WILLIAM Lightweight asymmetrical large-capacity carabiner The lightweight WILLIAM large-capacity asymmetrical carabiner is made of aluminum. It has a pear shape that is practical for easily connecting multiple items. Its fluid interior design and Keylock system facilitate handling. The WILLIAM carabiner is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. WILLIAM can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. Pear shape offers a large capacity and wide opening: - facilitates connection of multiple items - allows Munter hitch use for escape Aluminum carabiner whose light weight reduces the weight of equipment the worker at height needs to carry Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an improved strength-to-weight ratio - protects markings from abrasion Available in three different locking systems: - TRIACT-LOCK: automatic locking with triple-action gate opening - BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Also available in black (TRIACT-LOCK and SCREW-LOCK)atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC, NFPA 1983 Technical Use
- Locking system: SCREW-LOCK
- Color: Gray
- Major Axis Strength (kN): 27
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 8
- Gate Opening (mm): 27.0
- A-Stabil Full Body Harnessatribut:
- Size: Universal
- Petzl Huit Figure 8 DescenderDeskripsi:HUIT Figure 8 descender Figure 8 descender, compact and lightweight. Square shape helps reduce rope twist. -Square shape helps reduce rope twist and girth hitch formation -Compact and lightweightatribut:
- Material: Aluminium
- Rope Compatibility (mm): (single and half ropes) 8 to 13
- Working load limit (kg): 100
- Petzl Croll Chest Rope Clamp SDeskripsi:CROLL® S Reinforced chest ascender for thin to medium-diameter ropes Designed for rope ascents, the CROLL S chest ascender is lightweight and simple to use. The attachment holes ensure efficient positioning during ascents. The stainless steel wear plate improves durability by reinforcing the rope friction zone. It is compatible with ropes measuring 8 to 11 mm in diameter. Efficient and easy to use during rope ascents: - used with the BASIC ascender or the ASCENSION handled ascender for rope ascents - lower hole is angled to keep the chest ascender flat - upper hole for attaching a TORSE shoulder strap to keep the ascender in position - catch is opened by pinching, for simple, quick manipulation Reinforced for durability: - stainless steel wear plate for improved durability - stainless steel cam has better resistance to corrosion Adapted for intensive caving: - compatible with ropes measuring 8 to 11 mm in diameter - lightweight, only 85 g - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or muddy ropes...)atribut:
- Material: Aluminium frame, stainless steel cam and wear plate, nylon safety catch
- Rope Compatibility (mm): 8 to 11
- Certifications: CE EN 567, UIAA
- GOSAVE Full Body Harness Pro Absorber Double Big HookDeskripsi:- Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabineratribut:
- Material: Polyester
- Webbing Width (mm): 50
Daftar Harga auto stop Terbaru December 2025
| Petzl Stop Assisted Breaking Descender | Rp2.699.900 |
| Petzl Avao Harness | Rp4.199.900 |
| Petzl Vertex Vent Helmet (Helm) | Rp1.999.900 |
| Petzl Ok Triat Lock Carabiner | Rp479.900 |
| Petzl Astro Bod Fast Harness | Rp8.799.900 |
| Petzl Ascension Handled | Rp1.299.900 |
| Petzl I'D S Descender | Rp6.999.900 |
| Petzl OK Lightweight Oval Carabiner | Rp359.900 |
| Petzl Volt Harness | Rp6.899.900 |
| Petzl Vertex Comfortable Helmet | Rp2.099.900 |
Data diperbarui pada 08/12/2025 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Stop%20Assisted%20Breaking%20Descender/P103084772-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Avao%20Harness/P103084611-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Petzl%20Vertex%20Vent%20Helmet%20(Helm)/P103084532-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Ok%20Triat%20Lock%20Carabiner/P103084888-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Astro%20Bod%20Fast%20Harness/P103084620-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/Petzl%20Ascension%20Handled/P103084578-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20I'D%20S%20Descender/P103084781-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20OK%20Lightweight%20Oval%20Carabiner/ofP103084879-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Volt%20Harness/P103084727-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Petzl%20Vertex%20Comfortable%20Helmet/bdP105711409-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Simple%20Descender/P103084763-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Asap%20Fall%20Arrester%20%2B%20Ok%20Triatlock/P103084602-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Tikkina/mnP103084815-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Safety%20Harness%20Replacement%20Parts%20%26%20Accessories/c1P110220433-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20William%20Screw%20Lock%20Carabiner/P103084912-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/A-Stabil%20Full%20Body%20Harness/P102926277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Huit%20Figure%208%20Descender/P103084754-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/Petzl%20Croll%20Chest%20Rope%20Clamp%20S/P103084569-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Pro%20Absorber%20Double%20Big%20Hook/P102925889-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Sabuk%20Pengaman%20Proyek/5mP101516202-7.jpg)