Beli auto hose reel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp3.399.900

    TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Depth (mm): 360
    • Height (mm): 260
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
    • Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
    • Length (m): 9
    • Width (mm): 158
    • Working Pressure (MPa): 1.5
    • Working Pressure (kgf/cm²): 15
  2. KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

    KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Hose Material: Hybrid Polimer
    • Inner Diameter (mm): 8
    • Outer Diameter (mm): 12
    • Air Inlet / Outlet (inch): 1/4
    • Working Pressure (psi): 200
    • Outer Casing Material: Plastic
  3. TRUSCO Auto Air Reel
    Mulai

    Rp2.799.900

    TRUSCO Auto Air Reel
    atribut:
    • Material: Main body:Plastic, Hose:Polyurethane (Mesh)
    • Hose Inside Diameter x Outside Diameter (mm): 6.5 x 10
    • Primary Hose Total Length (m): 1
    • Secondary Hose Total Length (m): 12
    • Width (mm): 158
    • Depth (mm): 360
    • Height (mm): 260
  4. NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp1.399.900

    NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Polyurethane (Mesh)
    • Primary Hose Total Length (m): 1
    • Working Pressure (MPa): 1.5
    • Specification: Connection can be done with a commercially available coupler.
  5. KRISBOW Selang Angin Gulung Otomatis
    Mulai

    Rp1.899.900

    KRISBOW Selang Angin Gulung Otomatis
    atribut:
    • Hose Material: Hybrid Polimer
    • Hose Length (m): 15
    • Working Pressure (psi): 200
  6. TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp669.900

    TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Deskripsi:
    Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
  7. TRUSCO Air Reel (Selang Gulung Manual / Selang Angin)
    Mulai

    Rp5.799.900

    TRUSCO Air Reel (Selang Gulung Manual / Selang Angin)
    atribut:
    • Fluid: Air
    • Hose Dimension (Overall Length) (m): 30
    • Hose Length (m): 1 (Primary Side)
    • Working Pressure (MPa): 1
    • Operating Temperature Range (°C): 0 to 60
  8. TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    Mulai

    Rp4.699.900

    TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    atribut:
    • Material: Hose:Polyurethane (Braided)
    • Total Hose Length (m): 10
    • Width (mm): 300
    • Depth (mm): 111
    • Height (mm): 330
    • Usage Pressure: 1.4MPa (14kgf/cm2)
    • Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
    • Accessories: Mounting Bracket Set, Primary-side Hose 1
  9. Chuhatsu Hanbai Air Hose Reel
    Mulai

    Rp3.599.900

    Chuhatsu Hanbai Air Hose Reel
    Deskripsi:
    The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.
    atribut:
    • Working Pressure (MPa): 1.47
    • Material: Hose: Polyurethane Drum: SPCC
  10. HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    55%
    Mulai

    Rp2.899.900

    HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    atribut:
    • Hose Inside Diameter x Outside Diameter (mm): 6.5
    • Usage Pressure (MPa): 1.5
  11. monotaro Air Hose Reel (Take-Up Type) (Selang Gulung Otomatis / Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    monotaro Air Hose Reel (Take-Up Type) (Selang Gulung Otomatis / Selang Angin)
    Deskripsi:
    Production plants, car maintenance factory, the air tasks such as paint shop.
    atribut:
    • Dimensions (Width W x Height H x Depth D) (mm): 320 x 282 x 142
    • Material (Hose): PU (wire-reinforced)
    • Mounting Bracket (Primary Side): 1/4 male coupler
    • Mounting Bracket (secondary side): 1/4 female one-touch coupler
    • Regular Pressure (MPa): 1.5
    • Cover Material: (Body) resin
    • Hose Dimensions (inner diameter x OD) (mm): 8 x 12
    • Hose size (total length) (m): 8
  12. TRIENS Air-hose Reel (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp7.399.900

    TRIENS Air-hose Reel (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Urethane
    • Hose Inside Diameter x Outside Diameter (mm): 8.0 x 12
    • Primary Mounting Side: 3/8 male
    • Secondary Mounting Side: 3/8 female
  13. NIPPEI KIKI Handy Air Reel (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp399.900

    NIPPEI KIKI Handy Air Reel (Selang Gulung Otomatis / Selang Angin)
    Deskripsi:
    -The hose is made of urethane, which is light and strong against impact.-Small diameter body and slim size.-Both ceiling and wall mounting are possible.-Designed to be durability.-Hanger Receiver (mounting plate), Fixing Bolt Nut, Screw-Self-weigh
  14. Kenmaster Hose Reel (Gulungan Selang Air)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Kenmaster Hose Reel (Gulungan Selang Air)
    Deskripsi:
    Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
  15. Togawa Super Air Hose (Selang Angin)
    61%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  16. SPEEDAIRE Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)
    Mulai

    Rp1.499.900

    SPEEDAIRE Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)
    atribut:
    • UNSPSC: 40142121
    • Hose Reel Primary Application: Air; Water
Daftar Harga auto hose reel Terbaru October 2026
TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)Rp3.399.900
KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)Rp949.900
TRUSCO Auto Air ReelRp2.799.900
NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)Rp1.399.900
KRISBOW Selang Angin Gulung OtomatisRp1.899.900
TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)Rp669.900
TRIENS Air Hose Reel (Selang Gulung Otomatis / Selang Angin)Rp2.599.900
TRUSCO Air Reel (Selang Gulung Manual / Selang Angin)Rp5.799.900
TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)Rp4.699.900
JTC Air Hose Reel (Selang Angin Gulung)Rp5.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)