Beli audio bose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Marshall Compact Bluetooth Speaker Acton III SeriesDeskripsi:As the most compact speaker in the home line-up, Acton III fits in anywhere, with sound that really stands out. Easily connect to your speaker from your device using Bluetooth or the 3.5 mm input and get straight to listening. Built-in Dynamic Loudness adjusts the tonal balance of the sound, ensuring your music sounds brilliant at every volume. Re-Engineered Wider Stereo SoundstageThis generation in the home lineup features an even wider acoustic footprint than before, with Marshall's characteristic surround sound that has been redesigned to give you a more immersive experience. Generation III speakers carry outward-angled treble and updated waveguides to deliver solid sound that's so wide it reaches anywhere in the room.Pair, Play And Turn It UpThese speakers are straight to business, so you can just pair and play without the hassle of a complex set-up. You’ll find everything you need right there on the unit, including the Bluetooth pairing button, power switch, bass and treble controls and the control knob so you can easily control your music without ever picking up your device.Iconic Design That Stands ApartMarshall has taken its signature rock ’n’ roll home speaker line-up and given it a stripped-back look that makes a loud statement. This iconic design knocks all other speakers off the shelf. Signature details such as the Marshall script and brass control knobs adorn each speaker, echoing the legacy of rock ’n’ roll.Connect And ControlWith next-generation Bluetooth 5.2 and the 3.5 mm input, connecting to your speaker and listening to your music has never been so effortless. Download and connect to the Marshall Bluetooth app to access advanced settings and Over-the-Air (OTA) updates. While you can control the bass and treble on top of each speaker, you’ll also find additional controls in the app. Just connect to your speaker directly from your device and start listening.Next-Generation BluetoothGeneration III is ready for the future of Bluetooth technology and has been built to deliver next-generation Bluetooth features the moment they are available. Over the Air (OTA) updates via the app ensure that your speaker is always up to date with the latest software and features. A More Sustainable ApproachThe home line-up has music at heart and the environment in mind. While staying true to the iconic design that speaks to the brand’s heritage, this generation takes a more sustainable approach with a PVC-free build made from 70% recycled plastic and only vegan materials. Durable and solid, comprising high-quality materials and components, you can trust that your speaker will last.atribut:
- Adjustable Bass and Treble Control: Fine-tune your music using the analogue controls on your speaker
- Bluetooth Range (ft): 30
- Bluetooth Range (m): 10
- Box Content: Acton Iii Speaker, User Manual And Legal And Safety Information, Mains Lead
- Cabinet Principle: Bass-Reflex
- Compatible App: Marshall Bluetooth App (iOS & Android)
- Compatible Apps OTA (Over-The-Air) Software Updates: Yes
- Customize Sound: Yes, On Speaker And In App
- Dimensions (inch): 10.24x6.69x5.91
- Dimensions (mm): 260x170x150
- Frequency Range (Hz): 45-20000
- Main Frequency (Hz): 50-60
- Main Input Voltage (V): 100-240
- Maximum Sound Pressure Level (dB): 95 @1m
- Microphone System: No
- Network Standby Power Consumption: No
- Power Amplifier (W): One 30 Class D Amplifier for The Woofer, Two 15 Class D Amplifiers for The Tweeters
- Stereo/Mono: Stereo
- Voice Commands: No
- Water Resistance: No
- Wi-Fi: No
- Wired Connectivity: 3.5mm Input
- Wireless Connectivity: Bluetooth 5.2, Ready for Bluetooth LE Audio
- Anker Earphone Soundcore Sport NB10atribut:
- Color: Black
- Protection : IPX5
- Anker Speaker Bluetooth Soundcore Select ProDeskripsi:Suara Stereo yang Kuat: Dengan bass besar dan nada tinggi yang jernih, soundtrack luar ruangan Anda tidak pernah sedekat ini dengan lantai konser.Kejelasan yang Ditingkatkan: Driver yang dirancang dengan presisi mereproduksi setiap nada musik favorit Anda dengan ketepatan tinggi.Teknologi BassUp: Tingkatkan bass dan rasakan nada terendahnya. BassUp memasukkan musik Anda dengan dorongan bass yang kuat sesuai perintah Anda.Tautkan 100+ Speaker: Gabungkan lebih dari 100 speaker Soundcore bersama-sama melalui koneksi nirkabel bersama untuk tampilan suara dan cahaya yang luar biasa.Menyala: LED berkedip dan menari untuk menciptakan pertunjukan cahaya yang digerakkan oleh irama dan suasana yang menyenangkan.Mainkan Lama: Dengan waktu bermain 16 jam dari sekali pengisian daya, Select Pro membuat pesta berlangsung sepanjang malam; dan ke pagi berikutnya.Sepenuhnya Tahan Air: Perlindungan IPX-7 berarti Select Pro baik-baik saja dengan basah kuyup. Menjatuhkannya ke kolam? Tidak masalah. Saksikan melayang saat musik Anda terus diputar tanpa henti.Suara dan Cahaya yang Disesuaikan melalui Aplikasi Soundcore: Gunakan aplikasi Soundcore di ponsel Anda untuk sepenuhnya mengontrol profil suara dan LED. Anda juga dapat menggunakan fitur "Permintaan Suara" di aplikasi Soundcore untuk mengaktifkan atau menonaktifkan perintah suara.Bluetooth 5.0: Terhubung dengan mudah dengan ponsel Anda melalui koneksi Bluetooth yang kokoh.Bentuk Portabel: Dirancang agar ringan dan mudah dibawa, dengan pegangan yang praktis untuk hiking.Teknologi PowerIQ: Teknologi pengisian daya PowerIQ dari Anker menyegarkan ponsel Anda saat Anda bersantai dengan kemacetan Anda.Konektivitas USB-C: Kompatibel dengan pengisian daya USB-C untuk mengisi ulang speaker itu sendiri.Catatan: Volume pemutaran dan BassUp dapat mempengaruhi waktu pemutaran.Apa yang ada di dalam kotakPilih Speaker Bluetooth Luar Ruangan ProKabel USB-A ke USB-Catribut:
- Color: Black
- Wattage (W): 30
- Bluetooth Version: 5.0
- IP Rating: IPX7
- Dimensions (inch): 13.62x5.83x7.87
- Play Time (hour): 16
- CF Audio Sound System Okayo (Speaker)Deskripsi:Whole tone speaker, 3 frequency division, 2*3" high-pitched voice + 2*3" alto voice + 10" bass, 120x70degree, frequency response: 60Hz~16.5kHz-3dB, rated power: 200W, Max. Input: 800W, sensitivity: 93dB, Maximum sound Pressure: 117dB.
- CF Audio Wireless Microphone (Mic)Deskripsi:Wireless microphone.
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- monotaro.id Plas ChamoisDeskripsi:monotaro.id Plas Chamois dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.atribut:
- Color: Yellow
- Dimensions (cm): 32x21
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Ultra Milk Susu UHT Full Creamatribut:
- Flavor: Full Cream
- Logitech Headset StereoDeskripsi:Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
- Kenmaster Lap KaneboDeskripsi:Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
Daftar Harga audio bose Terbaru March 2026
| Vivan Bluetooth Headset | Rp65.900 |
| Marshall Compact Bluetooth Speaker Acton III Series | Rp5.099.900 |
| Anker Earphone Soundcore Sport NB10 | Rp289.900 |
| Anker Speaker Bluetooth Soundcore Select Pro | Rp1.699.900 |
| CF Audio Sound System Okayo (Speaker) | Rp5.299.900 |
| CF Audio Wireless Microphone (Mic) | Rp9.999.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| monotaro.id Plas Chamois | Rp6.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/8lP103222309-1.jpg)
/9lP103222345-1.jpg)
/48P103220152-1.jpg)