Beli as stainless steel 304 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Stainless Tube (SUS304) (Plat)Deskripsi:A stainless steel tube that can be used in a variety of situations.atribut:
- Material: Stainless steel (SUS304)
- Length (mm): 1000
- Eins Jungle Gym SS PipeDeskripsi:12*0.6*1500 is a 1500mm long, stainless steel, Phi.12 Jungle Gym pipe.atribut:
- Material: SS304
- Non Brand Stainless Steel Plateatribut:
- Material: Stainless Steel SUS 304
- AS ONE Stainless Steel Tubeatribut:
- Length (m): 5
- Spindo Pipa Black SteelDeskripsi:Diameter 25mm, tebal 3.2mm; berat 2.41 kg/matribut:
- Length (m): 6
- Material: Carbon Steel
- Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmatribut:
- Width (mm): 20
- Spindo Carbon Steel Pipe (Galvanize)Deskripsi:Diameter 80mm, tebal 5.49mm; berat 11.2 kg/matribut:
- Length (m): 6
- air Kran Tembok Air DinginDeskripsi:- Kran tembok air dingin- Desain unik minimalis dengan handle bentuk stick pendek- Bodi dan handle terbuat dari stainless steel 304- Lebih kuat, awet dan tahan karat- Untuk instalasi pipa 1/2inch- Panjang x lebar x tinggi: 12cm x 5cm x 7cm- Cara pakai nya adalah dg memutar posisi stang dari posisi semula ke arah berlawanan jarum jam 90 derajat dari off ke on- Terdapat nepple untuk mesin cuciatribut:
- Size (inch): 1/2
- Bakrie Pipe Baja Karbon SCH40atribut:
- Schedule No: 40
- ASTM A-53: Grade B
- Carbon: 0.3
- Chromium: 0.4
- Copper: 0.4
- Length Size (m): 6
- Manganese: 1.2
- Nickel: 0.4
- Phosporus: 0.05
- Sulfur: 0.045
- Tensil Strength (minute): 6000psi (415MPa)
- Yield Strength (minute): 35000psi (240MPa)
- Spindo Carbon Steel Pipe (Black Steel)Deskripsi:Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
- Fitok Union Fitting (Metric Size)Deskripsi:Specification: 316 SS Tube Fitting Union 10mm Outer Diameteratribut:
- Body Material: 316 Stainless Steel
- Non Brand Stainless Steel Bordesk Plate SS304atribut:
- Width (mm): 1220
- Length (mm): 2440
- DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityDeskripsi:DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
- monotaro Sambungan Pipa Tee SSDeskripsi:Produk ini juga sering disebut dengan Sambungan pipa Teeatribut:
- Material: Stainless steel (equivalent to SCS13A)
- Shape: Tee
- Type Of Thread: PT screw
- Dimension A (mm): 19
- Maximum Operating Pressure (MPa): 1
- Nominal Diameter A: 8
- Nominal Diameter B: 1/4
- Spindo Pipa Baja Saluran Air Medium Galvanisedatribut:
- Hydrostatic Test (kgf/cm²): 50
- Standard Length (m): 6
- Tolerance on Wall Thickness: +15% & -10%
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
Daftar Harga as stainless steel 304 Terbaru March 2026
| AS ONE Stainless Tube (SUS304) (Plat) | Rp319.900 |
| Eins Jungle Gym SS Pipe | Rp719.900 |
| Non Brand Stainless Steel Plate | Rp4.999.900 |
| AS ONE Stainless Steel Tube | Rp1.999.900 |
| Spindo Pipa Black Steel | Rp369.900 |
| Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mm | Rp26.900 |
| Spindo Carbon Steel Pipe (Galvanize) | Rp489.900 |
| air Kran Tembok Air Dingin | Rp109.900 |
| Bakrie Pipe Baja Karbon SCH40 | Rp1.099.900 |
| Spindo Carbon Steel Pipe (Black Steel) | Rp309.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20(Plat)/lpP102261781-4.jpg)




/asP107643388-2.jpg)


/b7P107643403-1.jpg)
%20Lurus/Fitok%20Union%20Fitting%20(Metric%20Size)/bdP104080409-1.jpg)







/czP104666467-2.jpg)