Beli as shaft di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Stirring Rod PTFE Tipe Iron Coreatribut:
- Material: Fluororesin (PTFE), Core/Steel
- Heat Resistance Temperature (°C): about 280
- AS ONE Stirring Rod PTFEDeskripsi:- Stirrer made entirely of PTFE with no core. - Both ends have tapered ends.atribut:
- Material: Fluororesin (PTFE)
- Heat Resistance Temperature (°C): about 280
- Suji Glass Stirring RodDeskripsi:Batang pengaduk minuman/cairan terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- AS ONE Stirring Rod PFAatribut:
- Material: Fluororesin (PFA)
- Length (mm): 202
- AS ONE Stirring Rod DuraconDeskripsi:Excellent thermal stability, chemical resistance, and oil resistance.atribut:
- Material: POM (Duracon (R))
- Non Brand Chemical-Resistant PTFE Tubing (Selang)Deskripsi:Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.atribut:
- UNSPSC: 31231313
- Clarity: Semi-Clear
- Color: White
- Material: PTFE
- Maximum Operating Temperature (°F): 500
- Stripe Color: No Stripe
- AS ONE Stirring Rod Chemiflon PCTFEDeskripsi:It has excellent heat resistance and chemical resistance, so there is no need to worry about damage.atribut:
- AS ONE Part Number: 7-224-01
- Length (mm): 150
- Diameter (mm): 5
- AS ONE Stirring Rodatribut:
- Accessories: With fixing knob screw
- Material: Stainless steel (SUS316)
- Shaft Diameter (mm): 8
- AS ONE Round Resin Bar PTFEatribut:
- Volume Resistivity (ohm.m): >10^20
- Physical Properties: Specific gravity/1.70 - 2.2, Rockwell hardness/M75 - 95
- Thermal Properties (Heat Resistance Temperature, Continuous) (°C): 290
- Material: PTFE (poly tetrafluoroethylene)
- FLON CHEMICAL PTFE Round Baratribut:
- Material: PTFE
- Length (m): 1
- Shinwa Rules Scribing Needle Eatribut:
- Volume: 1 unit
- AS ONE Stainless Steel Round Rod Shaft (Batang)Deskripsi:It is a self-contained type and can be easily decompressed just by turning on the switch. A metal aspirator is used, and the displacement is stable. A ceramic ball is used for the ball valve of the aspirator tube, providing excellent chemical resistance and durability. Drainage is easy with a drain cock. The degree of vacuum can be adjusted by using the optional decompression adjustment valve with vacuum gauge.atribut:
- Dimensions (mm): 10×480
- Height (mm): 480
- Type: shaft
- Shaft Diameter (mm): 10
- TRUSCO Rubber Hammer (Martil / Palu Karet)atribut:
- Handle Material: Vertebral
- Head Material: Natural rubber
Daftar Harga as shaft Terbaru October 2026
| AS ONE Stirring Rod PTFE Tipe Iron Core | Rp249.900 |
| AS ONE Stirring Rod PTFE | Rp169.900 |
| Lion Star Storage Drawer Pressa (Laci Plastik) | Rp86.900 |
| Suji Glass Stirring Rod | Rp8.900 |
| AS ONE Stirring Rod Kaca | Rp119.900 |
| AS ONE Stirring Rod PFA | Rp179.900 |
| AS ONE Stirring Rod Duracon | Rp199.900 |
| Non Brand Chemical-Resistant PTFE Tubing (Selang) | Rp129.900 |
| IWAKI Glass Ware Glass Rod Stirrer | Rp44.900 |
| AS ONE Stirring Rod Chemiflon PCTFE | Rp349.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/bxP105252429-5.jpg)




/pzP109982935-1.jpg)



%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)




/1pP103643061-4.jpg)
/dkP104564488-6.jpg)
/ccP102012444-2.jpg)
/6hP103952233-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)