AS ONE Stainless Steel Round Rod Shaft (Batang)

Sebelum PPN:
Rp499.900 - Rp829.900
Spesifikasi
Dimensions (mm)10×480
Height (mm)480
Typeshaft
Shaft Diameter (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a self-contained type and can be easily decompressed just by turning on the switch. A metal aspirator is used, and the displacement is stable. A ceramic ball is used for the ball valve of the aspirator tube, providing excellent chemical resistance and durability. Drainage is easy with a drain cock. The degree of vacuum can be adjusted by using the optional decompression adjustment valve with vacuum gauge.
Warning
Note
The numerical value varies depending on the actual usage conditions of the water.
Feature
Depressurization can be done easily just by turning on the switch in a self-contained system. A metal aspirator is used and the displacement is stable. The ceramic ball is adopted for the ball valve of the aspirator tube, and it has excellent chemical resistance and durability. With a drain cock, drain is easy. The degrees of vacuum can be adjusted by using the optional pressure reducing valve with vacuum gauge.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait