Beli as bronze di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand 954 Bronze Rod
    Mulai

    Rp569.900

    Non Brand 954 Bronze Rod
    Deskripsi:
    Grade 954 bronze rods contain aluminum and iron for added strength, machinability, and wear resistance properties. These corrosion-resistant rods can be welded or brazed and are often manufactured into wear strips and plates, valves, pumps, bearings, and machine tools. Grade 954 bronze is also known as aluminum bronze.
  2. Non Brand Aluminum Bronze Round Bar
    Mulai

    Rp3.499.900

    Non Brand Aluminum Bronze Round Bar
    Deskripsi:
    Grade 954 bronze rods contain aluminum and iron for added strength, machinability, and wear resistance properties. These corrosion-resistant rods can be welded or brazed and are often manufactured into wear strips and plates, valves, pumps, bearings, and machine tools. Grade 954 bronze is also known as aluminum bronze.
  3. Non Brand Round Rod Aluminum
    Mulai

    Rp209.900

    Non Brand Round Rod Aluminum
    Deskripsi:
    Architectural 6063 aluminum rod stock has an appealing natural finish and is highly corrosion-resistant. It is formable, weldable, and machinable for fabricating trim, moldings, handrails, irrigation pipes, outdoor furniture, and more. 6063 aluminum (also called an architectural alloy) has moderate strength and is heat-treatable for applications that require increased strength.
  4. Non Brand Hollow Aluminium
    Mulai

    Rp5.899.900

    Non Brand Hollow Aluminium
    atribut:
    • Length (m): 6
  5. HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
  6. XANDER Wheel Nylon (Roda Nilon)
    24%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  7. HAMMER CASTER Caster Nylon 420S Series (Kastor Nilon)
    45%
    Mulai

    Rp73.900

    HAMMER CASTER Caster Nylon 420S Series (Kastor Nilon)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Wheel: Nylon
  8. Bakrie Pipe Black Steel Pipe SIO
    Mulai

    Rp209.900

    Bakrie Pipe Black Steel Pipe SIO
    Deskripsi:
    Pipa baja hitam untuk aplikasi umum
  9. Hikari Aluminum Round Bar
    Mulai

    Rp24.900

    Hikari Aluminum Round Bar
    Deskripsi:
    -Lightweight, excellent in processability, easy to recycle raw material. -For parts, crafting, repairing, etc.
    atribut:
    • Material: Aluminium
  10. 3M Pre-Stretched Tube Aluminum cable Low Voltage Splice
    Mulai

    Rp2.199.900

    3M Pre-Stretched Tube Aluminum cable Low Voltage Splice
    atribut:
    • Color: Black
    • Commercial Frequency Withstand Voltage (kV): Withstands 3.5 (10 minutes) (1.0 kV/10 minutes after temperature rises).
    • Material: Cold Shrink Tube: EPDM Rubber, Shear Bolt Connector: Aluminium Alloy Body with Tin Plating and Brass and Steel Screws, Insulating Self-Adhesive Tape: EP Rubber
    • Set Content: 1 x Operating Instructions, 1 x Cold Shrink Tube, 4-6 x Shear Bolt Screw Hole Caps, 2 x Center Rings
  11. Non Brand Hollow Section Aluminium (Holo Aluminium)
    Mulai

    Rp2.499.900

    Non Brand Hollow Section Aluminium (Holo Aluminium)
    atribut:
    • Length (mm): 6000
    • Grade: 6063 T5
    • Finish: MF (Mill Finish)
  12. Non Brand Aluminum Pipe (Pipa Logam Ringan)
    Mulai

    Rp2.799.900

  13. RAVEN Roda Nylon Light Duty
    Mulai

    Rp22.900

    RAVEN Roda Nylon Light Duty
    atribut:
    • Bearing: Double Ball Bearing
    • Wheel Material: Nylon
  14. AS ONE Aluminum Round Bar
    Mulai

    Rp569.900

    AS ONE Aluminum Round Bar
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments). * A part of the product is painted in color (pink) to identify the material. * Because it is a cutting material, there are some scratches on the surface. note that.
Daftar Harga as bronze Terbaru October 2026
Non Brand 954 Bronze RodRp569.900
Non Brand Aluminum Bronze Round BarRp3.499.900
Non Brand Round Rod AluminumRp209.900
ROHA Caster Nylon Swivel (Kastor Nilon)Rp17.900
Non Brand Aluminum Round TubeRp299.900
Non Brand Flat Bar Stock AluminumRp59.900
Non Brand Hollow AluminiumRp5.899.900
HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)Rp13.900
XANDER Wheel Nylon (Roda Nilon)Rp14.900
HAMMER CASTER Caster Nylon 420S Series (Kastor Nilon)Rp73.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)