Non Brand Round Rod Aluminum

Sebelum PPN:
Rp209.900 - Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Architectural 6063 aluminum rod stock has an appealing natural finish and is highly corrosion-resistant. It is formable, weldable, and machinable for fabricating trim, moldings, handrails, irrigation pipes, outdoor furniture, and more. 6063 aluminum (also called an architectural alloy) has moderate strength and is heat-treatable for applications that require increased strength.
Feature
Aluminum Rod Aluminum 6063 T52 Rod Outside Diameter 1/2 in Outside Diameter Tolerance +/-0.005 in 8 ft Overall Length Length Tolerance +/-1 in Fabrication Extruded Heat Treatment Tempered Heat Treatable Heat Treatable Mechanical Finish Mill Yield Strength 21 000 psi Tensile Strength 27 000 psi 60 BHN Brinell Hardness 17 HRB Rockwell Hardness Includes Material Certificate No Certificates Included Standards ASTM B221 Alloy Type 6063 System of Measurement Inch

Ulasan Produk

Tidak ada ulasan

Halaman Terkait