Beli ariston water heater gas 50 liter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Paloma Gas Water HeaterDeskripsi:Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.atribut:
- Capacity (L): 5
- Installation: Indoor
- Ariston Water Heater Medium Capacity PRO R CylinderDeskripsi:Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal modelsatribut:
- Capacity (L): 100
- Power Consumption Electrical (W): 1500
- Voltage (V): 220-240
- Ariston Water Heater Small Capacity Andris RSDeskripsi:Italian-style luxury design by Umberto Palermo designer.TECH IN BRIEF- Electric power capacity 350 watts and 500 watts.- Self-heating elements.- Thermostat TBSR ultra-precision.atribut:
- Capacity: 15 L
- Electricity: 350 W
- Voltage: 220 V
- Ariston Water Heater Small Capacity Andris RDeskripsi:Design inspiration "Latin Curve" by UP designer (Umberto Palermo).TECH IN BRIEF- High density isolation.- ELCB System: the safety system of electrical current leakage.- Flexomix Technology: a new innovation on the inlet pipe.
- Rinnai Gas Water HeaterDeskripsi:Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
- Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)Deskripsi:Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
Daftar Harga ariston water heater gas 50 liter Terbaru April 2026
| Paloma Gas Water Heater | Rp3.999.900 |
| Ariston Water Heater Medium Capacity PRO R Cylinder | Rp5.499.900 |
| Ariston Water Heater Small Capacity Andris RS | Rp3.699.900 |
| Wasser Pemanas Air Gas | Rp3.399.900 |
| Ariston Water Heater Small Capacity Andris R | Rp2.699.900 |
| Rinnai Gas Water Heater | Rp1.599.900 |
| Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal) | Rp759.900 |
Data diperbarui pada 06/04/2026 (Harga belum termasuk PPN)

























































































































































/P102093665-1.jpg)