Beli arco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARTCO Wheelbarrow (Gerobak Pasir / Gerobak Sorong)atribut:
- Wheel Diameter (inch): 14
- ARCO Urinal (Urinoir)atribut:
- Flush Type: Wall Mounted (Vertical)
- Hanger Material: Brass
- Material: Ceramic
- Valve Material: Brass
- INA Cylindrical Roller Bearings Series B-C3Deskripsi:FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
- INA Drawn Cup Roller Clutch with Bearing Assemblyatribut:
- JIS Grade: Class 0
- Load Direction: Radial
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: Flat
- Race ring Shape: One-way clutch bearing
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
- WON Super Ball Bushing SB BearingDeskripsi:WON ST localized super ball bushing for the first time in Korea. WON Super Ball Bushing with heavy load & self-aligning type has significant features as follows.atribut:
- Number of Ball Rows: 6
- INA Needle Roller Bearing RNA4907-2RSR-XL Series (Laher Bambu)Deskripsi:Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.atribut:
- m (g): 107
- C (mm): 20
- nG Fett (1/minute): 6400
- r min (mm): 0.6
- C0r (N): 39500
- Cr (N): 29500
- Cur (N): 7400
- Fw (mm): 42
- Outer Diameter d (mm): 55
- INA Linear Ball BearingsDeskripsi:Linear bearings and linear bearing and housing units are available in the compact, light, heavy duty, machined and plain bearing range. The bearings can support high loads while having a relatively low mass and allow the construction of linear guidance systems with unlimited travel.Each series has quite specific characteristics that makes it particularly suitable for certain applications. These may include, for example, requirements for compensation of misalignments, low-friction running, high accelerations and travel speeds or long operating life.The range, which has been constructed and expanded in accordance with a modular concept, provides the best technical and economic solution, in relation to each application, for bearing arrangements with shaft guidance systems.
- INA Axial Bearing Washer AS05 Type (Ring Laher Aksial)Deskripsi:Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303atribut:
- Outside Diameter Bearing Washer (D) (mm): 15
- Bore Diameter Bearing Washer (d) (mm): 5
- Height Bearing Washer (B1) (mm): 1
- INA Inner Rings XLDeskripsi:Inner rings are used where:-the shaft cannot be used as a rolling bearing raceway for needle roller and cage assemblies, drawn cup needle roller bearings with open ends, drawn cup needle roller bearings with closed end and needle roller bearings (it cannot be hardened and ground)-needle roller bearings must be combined with wider inner rings in order to allow larger axial displacements of the shaft in relation to the housing (e.g. in bearings with a non-locating bearing function)-optimum running surfaces are required for seal
- INA Cylindrical Roller Bearing SL TypeDeskripsi:Cylindrical roller bearings, locating bearing, double row, full complement cylindrical roller set, dimension series 48
- DAS GLUCK Wheelbarrow (Gerobak Pasir / Gerobak Sorong)Deskripsi:DAS GLUCK Singa Biru Super Heavy Duty is a wheelbarrow with German quality, designed to a very detailed precision level. Some advantages of this product are it has a thick and strong barrow tub, long lasting, larger capacity (Extra Large) as well as the latest innovation puncture resistance tire. With some of these advantages, this product can be used for "Super Heavy Duty" in any fields and any condition.atribut:
- Volume Capacity (L): 65
- Sand Capacity (CBF): 5
- ARTCO Wheel Tire Life (Roda Ban Hidup)atribut:
- Size (inch): 13
- Material: Rubber
- KRISBOW Wheelbarrow (Gerobak Pasir / Gerobak Sorong)atribut:
- Capacity (kg): 130
- Item: Wheel Barrow
- Wheel Material: Rubber
Daftar Harga arco Terbaru November 2026
| ARTCO Wheelbarrow (Gerobak Pasir / Gerobak Sorong) | Rp1.099.900 |
| ARCO Urinal (Urinoir) | Rp1.099.900 |
| CPT National Gerobak Dorong Hammertone | Rp409.900 |
| INA Cylindrical Roller Bearings Series B-C3 | Rp16.999.900 |
| INA Drawn Cup Roller Clutch with Bearing Assembly | Rp359.900 |
| WON Super Ball Bushing SB Bearing | Rp279.900 |
| INA Needle Roller Bearing RNA4907-2RSR-XL Series (Laher Bambu) | Rp289.900 |
| INA Linear Ball Bearings | Rp129.900 |
| INA Axial Bearing Washer AS05 Type (Ring Laher Aksial) | Rp14.900 |
| INA Cylindrical Roller Bearings Series A | Rp1.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/9tP110023353-1.jpg)
/78P117980260-1.jpg)




/opP104844889-1.jpg)

/ldP110024769-1.jpg)





/64P105691220-1.jpg)
/fgP102265556-3.jpg)
/P103058032-1.jpg)
/9jP110024343-1.jpg)

/6yP103953250-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)