INA Axial Bearing Washer AS05 Type (Ring Laher Aksial)

Sebelum PPN:
Rp14.900
Spesifikasi
Outside Diameter Bearing Washer (D) (mm)15
Bore Diameter Bearing Washer (d) (mm)5
Height Bearing Washer (B1) (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait