Beli apparel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical)Deskripsi:Produk ini juga sering disebut dengan Tyvex Clothatribut:
- Appliable Chest Measurement (cm): 108 to 116
- Compatible Height (cm): 182 to 188
- Material: Double structure of PE moisture permeable film + PP laminate
- Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
- Color: White
- Size: XL
- EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
- JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
- Weight (g/m²): 65
- 3M Protective Coverall Safety Work Wear 4570Deskripsi:- Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.atribut:
- Color: Gray
- Size: L
- Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
- Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
- Closure Type: Double front closing system with large ring zip pull for easy wear
- Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
- Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
- 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)atribut:
- Closure Type: Two-way Zipper
- Primary Material: Polypropylene
- Color: White
- Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
- DUPONT Baju Tychem C (Coverall)Deskripsi:DUPONT Baju Tychem C is innovative garments help provide protection against both chemical (concentrated inorganic chemicals and ultrafine particles) and biological hazards (meets EN 14126 requirements). Thanks to their ergonomic fit, they help wearers to
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- DUPONT Protective Clothing Tyvek 400Deskripsi:DuPont Tyvek 400, model TY198S WH. Hooded coverall. Stitched external seams. Elastication at wrists, ankles and face. Elastication at waist (glued-in). Tyvek zipper and flap. White.
- KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores)Deskripsi:KLEENGUARD* G40 Polyurethane Coated Gloves is a value option that has the feel of a thinner glove for superior tactile sensitivity with the added protection of a coating. Abrasion and tear resistant, it's an affordable choice for light assembly and other applications where dexterity and extra protection are key.atribut:
- Color: Black
Daftar Harga apparel Terbaru April 2026
| KLEENGUARD Chemical Spray Protection Apparel | Rp239.900 |
| monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical) | Rp129.900 |
| 3M Protective Coverall Safety Work Wear 4570 | Rp1.099.900 |
| 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai) | Rp90.900 |
| DUPONT Baju Tychem C (Coverall) | Rp579.900 |
| SENSI Masker Medis Earloop 3 Ply Sekali Pakai | Rp43.900 |
| DUPONT Protective Clothing Tyvek 400 | Rp119.900 |
| KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores) | Rp55.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/KLEENGUARD%20Chemical%20Spray%20Protection%20Apparel/0mP102144022-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/monotaro%20Chemical%20Protective%20Clothing%20For%20Jis%20(Baju%20Pelindung%20Chemical)/P102230411-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Celana%20Panjang%20Pelindung/3M%20Protective%20Coverall%20Safety%20Work%20Wear%204570/P101572086-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Celana%20Panjang%20Pelindung/3M%20Disposable%20Protective%20Coverall%204515%20(Baju%20Sekali%20Pakai)/ldP103699769-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Baju%20Tychem%20C%20(Coverall)/P101002966-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Protective%20Clothing%20Tyvek%20400/ppP103578925-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20PU%20Backless/KLEENGUARD%20Safety%20Polyurethane%20Coated%20Gloves%20(Sarung%20Tangan%20Anti%20Gores)/1aP102144046-4.jpg)