Beli antifatigue mat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Anti-Fatigue Mat (Keset)atribut:
- Material: Nitrile rubber (NBR) and polyurethane (PUR)
- Thickness (mm): 9
- Width (mm): About 450
- Length (mm): 600
- MISM Working Floor MatDeskripsi:-Reduces fatigue of the legs and waist with excellent elasticity and evokes warning with a yellow line color.-There are wavy protrusions on the surface of the mat, making it difficult for the worker to slip.-Foot mat for standing work.atribut:
- Thickness: 12.5mm
- Color: Black-Yellow
- Material: Vinyl Chloride Resin (PVC)
- W x L: 450x750mm
- NOTRAX Interlocking Antifatigue & Drainage MatDeskripsi:TMI Rip-A-Strip replacement strips are perforated to help facilitate easy strip cutting and installation. They can help to prevent cool air from escaping coolers and freezers.atribut:
- UNSPSC: 52101510
- Anti-Slip Backing: Yes
- Anti-Slip Surface: Yes
- Antifatigue: Yes
- Antimicrobial: No
- Autoclavable: No
- Backing Characteristics: Anti-Fatigue; Anti-Slip; Floor Protection; Insulation; Multi-nib support; Slip-Resistant; Tear-Resistant; Wear-Resistant
- Color: Black
- Connectable Side Configuration: All Sides
- Critical Radiant Flux Class Rating: Class 1
- DOC FF1-70 Rating: Yes
- Drainage Hole Diameter (inch): 0.9375
- Drainage Hole Shape: Circle
- Edge Connection Style: Peg and Hole
- Edge Gender: Male/Female Adjacent Sides
- Edge Style: Straight
- FDA Compliance: No
- FS209E Class: No
- Length (ft): 3
- MVSS 302 Rating: No Rating
- Manufacturer Part Number: 501S0033BL
- Mat Product Type: Interlocking Drainage Mat Tile
- Mat Shape: Square
- Matting Series Compatibility: Cushion Connect Family Mats
- Metal Detectable: No
- Mfr. Series: 501 Cushion Connect
- NFSI High Traction Certified: No
- NSF/ANSI 52: No
- Non-Interlocking Edge Style: Straight
- Number of Connectable Sides: 4
- Number of Tiles: 1
- Resistance Properties: Wear-Resistant
- Reversible: No
- Standards: NSF
- Surface Design: Smooth
- Surface Materials: Rubber
- Surface Texture: Smooth
- Thermally Insulating: Yes
- Thickness (inch): 1/2
- USDA Certified: No
- Washdown Safe: Yes
- Welding Safe: No
- Width (ft): 3
- X-Ray Detectable: No
- TEIJIN Anti-Fatigue MatDeskripsi:-It has excellent cushioning, and can make a comfortable work environment where your feet are less tired.-Excellent shock absorbing effect, useful for countermeasures against falling objects.-Excellent in oil resistance, it can be used in kitchens and factories.-Excellent heat insulation, it helps prevent floor cooling.-Cut each side in a slanted shape to prevent stumbling.-Standing work area such as food processing/machine assembly factory, laboratories etc.atribut:
- Thickness: 16mm
- Color: Gray
- Material: Nitrile Synthetic Rubber
- W x L: 510x840mm
- NOTRAX Fatigue Reduction Matatribut:
- Length (mm): 1630
- Material: Nitrile rubber
- Performance: Fire resistance (EN 13501-1) = Class Bfl-S1
- Resistance Value: Slip (DIN51130) = R10
- Thickness (mm): 18.7
- Width (mm): 1020
- NOTRAX Anti-Fatigue Mats Cushion Traxatribut:
- Thickness (mm): 14
- Teramoto Tera Cushion Matatribut:
- Thickness (mm): 15
- WOKIN Anti - Fatigue Joint Mat SetDeskripsi:- High quality EVA foam- Environmentfriendly, ROHS approved- Interlocking connectable sides- Anti-slip and ware-resistantatribut:
- Size (inch): 24x24
- Size (mm): 600x600
- Thickness (mm): 10
- NOTRAX Anti-Fatigue Mats Sky Traxatribut:
- Thickness (mm): 19
- GREEN CROSS Fatigue Reduction Matatribut:
- Color: Black
- Material: NBR
- Surface: Diamond Pattern
- Thickness (mm): 16
- YOSHINO Fatigue Reduction Matatribut:
- Color: Black
- Length (mm): LL
- Material: Blue
- Thickness (mm): 15
- Width (mm): 490
- NOTRAX Anti-Fatigue Mats Bubble Sof-Tredatribut:
- Thickness (mm): 12.7
- NOTRAX Electric-Shock Protection MatDeskripsi:These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.atribut:
- ASTM D178 Type/Class: Type II: Class 2
- Anti-Slip Surface: Yes
- Antifatigue Material: No
- Backing Material: Vinyl
- Color: Black
- Dielectric Test Voltage (V): 30000 V
- Edge Style: Straight
- Environment: Indoor
- For Surface Type: Dry Surfaces
- NFSI High Traction Certified: No
- Surface Material: Vinyl
- NOTRAX Drainage Mat (Matras Berlubang)atribut:
- Anti-Slip Backing: Yes
- Anti-Slip Surface: Yes
- Antifatigue Material: Yes
- Autoclavable: No
- DOC FF1-70 Rating: Yes
- FDA Compliance: No
- FS209E Class: No
- Metal Detectable: No
- NFSI High Traction Certified: No
- Single Material Construction: Yes
- Surface Texture: Raised Pattern
- Thermally Insulating: No
- USDA Certified: No
- Washdown Safe: Yes
- Welding Safe: No
- X-Ray Detectable: No
- M A MATTING Anti-Fatigue Matatribut:
- UNSPSC: 31160000
- IRIS OHYAMA Rubber SheetDeskripsi:-A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter. -Sound-proofing and vibration-proofing mat, protective material.atribut:
- Thickness: 10mm
- Width: 910mm
- Length: 910mm
- Working Temperature Range: 0 to 40degree C
- Color: Black
- Material: PVC・NBR
- Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
Daftar Harga antifatigue mat Terbaru October 2026
| NOTRAX Antifatigue Mat | Rp2.299.900 |
| TRUSCO Anti-Fatigue Mat (Keset) | Rp729.900 |
| MISM Working Floor Mat | Rp999.900 |
| NOTRAX Interlocking Antifatigue & Drainage Mat | Rp1.099.900 |
| TEIJIN Anti-Fatigue Mat | Rp3.499.900 |
| NOTRAX Fatigue Reduction Mat | Rp10.999.900 |
| NOTRAX Anti-Fatigue Mats Cushion Trax | Rp2.799.900 |
| Teramoto Tera Cushion Mat | Rp1.399.900 |
| WOKIN Anti - Fatigue Joint Mat Set | Rp209.900 |
| NOTRAX Anti-Fatigue Mats Sky Trax | Rp5.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102006368-1.jpg)












/ocP109461876-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Hikari%20Rubber%20Mat/93P111432327-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)