NOTRAX Interlocking Antifatigue & Drainage Mat

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC52101510
Anti-Slip BackingYes
Anti-Slip SurfaceYes
AntifatigueYes
AntimicrobialNo
AutoclavableNo
Backing CharacteristicsAnti-Fatigue; Anti-Slip; Floor Protection; Insulation; Multi-nib support; Slip-Resistant; Tear-Resistant; Wear-Resistant
ColorBlack
Connectable Side ConfigurationAll Sides
Critical Radiant Flux Class RatingClass 1
DOC FF1-70 RatingYes
Drainage Hole Diameter (inch)0.9375
Drainage Hole ShapeCircle
Edge Connection StylePeg and Hole
Edge GenderMale/Female Adjacent Sides
Edge StyleStraight
FDA ComplianceNo
FS209E ClassNo
Length (ft)3
MVSS 302 RatingNo Rating
Manufacturer Part Number501S0033BL
Mat Product TypeInterlocking Drainage Mat Tile
Mat ShapeSquare
Matting Series CompatibilityCushion Connect Family Mats
Metal DetectableNo
Mfr. Series501 Cushion Connect
NFSI High Traction CertifiedNo
NSF/ANSI 52No
Non-Interlocking Edge StyleStraight
Number of Connectable Sides4
Number of Tiles1
Resistance PropertiesWear-Resistant
ReversibleNo
StandardsNSF
Surface DesignSmooth
Surface MaterialsRubber
Surface TextureSmooth
Thermally InsulatingYes
Thickness (inch)1/2
USDA CertifiedNo
Washdown SafeYes
Welding SafeNo
Width (ft)3
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TMI Rip-A-Strip replacement strips are perforated to help facilitate easy strip cutting and installation. They can help to prevent cool air from escaping coolers and freezers.
Feature
Interlocking Drainage Mat Tile Anti-Slip Surface Yes Anti-Slip Backing Yes Number of Tiles 1 Washdown Safe Yes X-Ray Detectable No Width 3 ft Welding Safe No Thermally Insulating Yes USDA Certified No Thickness 3/4 in Surface Texture Raised Pattern Surface Material Rubber Series 550 CUSHION-EASE(R) Surface Design Pebble Number of Interlocking Sides 4 Reversible No Resistance Properties Grease-Resistant Slip-Resistant Wear-Resistant Number of Border Stripes 0 NSF/ANSI 52 No

Ulasan Produk

Tidak ada ulasan