Beli antenna analyzer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Moisture AnalyzerDeskripsi:- 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.atribut:
- Pan Size Diameter (mm): 85
- AND Moisture Analyzer- AccessoriesDeskripsi:Moisture Analyzer-Accessories:AX-MX-31 : Sample Pan (100pcs)AX-MX-32-1 : Filtration Glass Fiber Sheet (100 sheets)AX-MX-32-2 : Glass Fiber Sheet (100 sheets)AX-MX-33 : Sodium Tartrate Dihydrate (30gx12pcs)AX-MX-34 : Halogen LampAX-MX-43 : Temperature Calibrator for MX
- Merck Millipore Total Organic Carbon (TOC) MonitorDeskripsi:Water purification accessoryatribut:
- Material Size: 1
- KYORITSU Power Meteratribut:
- Dimensions (mm): 175x120x65
- Frequency Meter Range (Hz): 40 - 70
- Crest Factor: Voltage: up to 2.5, Current: up to 3.0 (with 90% fs or less)
- Display Range: 5 - 130% of each range(Voltage)\n1 - 130% of each range(Current)
- Measurement Type: Voltage, Current, Frequency, Active power
- Power Supply: AC Line: AC100 - 240V +/- 10% (50/60Hz)\nDC batteray: LR6 or Ni-MH (HR-15-51) x6 Battery charger not included), Battery life approx. 15h (LR6)
- Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
- AND Tuning Fork Vibro ViscometerDeskripsi:Tuning Fork Vibro Viscometer- 2 ml Sample Measurement Now Possible- 2 ml sample measurement (SV-1A)- 2 Anti-corrosive, titanium sensor plates and temperature sensor- 2 X-Y-Z stage for fine position adjustment of the sample cup- 2 Wide-range, con
- Velp Distillation Unit with AutoKjel AutosamplerDeskripsi:UDK 169 Automatic Kjeldahl Analyzer with AutoKjel AutosamplerFully automatic Kjeldahl Analyzer (Distillation unit + integrated colorimetric titrator) with connection to autosampler, for high sample throughput, maximum flexibility and unattended operation.- Fully Automated AnalysisThe completely automatic Kjeldahl distillation and titration system offer great performance and the maximum in terms of safety for the user.Automatic addition of all the reagents involved with low level warning, simplifies the routine activity whilst the possibility to set the steam output from 10% to 100% enlarges the application range of UDK 169. Automatically the unit will perform distillation and titration.The possibility to set the steam output from 10% to 100% makes the instrument highly recommended for a wide range of applications, including the most specific, which require special parameters. UDK 169 is ideal for reliable determination of ammoniacal nitrogen, protein nitrogen (Kjeldahl), nitric nitrogen (after reduction/devarda), phenols, volatile acids, cyanides and alcohol content.At the end of the analysis, all the residues can be aspirated automatically, both for distillation and titration.- Maximum Productivity with AutokjelUDK 169 can be used either alone or in combination with the AutoKjel autosampler, for a highly productive system capable of autonomously processing up to 24 samples with standard test tubes (250 ml) or 21 Jumbo test tubes (400 ml).Sample tubes are taken from the carousel and fed directly into UDK 169 for further processing and reliable results, allowing the user to operate in complete safety and with extreme ease, without requiring an attendant.The UDK 169 & AutoKjel Kjeldahl analyzer is developed for continuous operation, providing the maximum sample throughput and data processing automation.- Exclusive Titanium CondenserVELP Scientifica has developed and patented the innovative titanium condenser able to ensure high performance and considerable water savings (from 0.5 l/min at 15 °C - 1 l/min at 30 °C) with minimal maintenance.The titanium condenser ensures that distillate temperature always remains below the safe threshold value (35 °C), as indicated in the Kjeldahl method, without nitrogen loss.- Patented Steam GeneratorThe steam generator used by UDK Kjeldahl distillation units offers unique performance, being a patented solutionA thermostat ensures the correct functioning of the steam generator, a safety thermostat eliminates risks for the operator and guarantee safe working conditions.The high level of precision and accuracy ensures correct and detailed results without any leaks even after intensive use. - Rapid (p)re-heating time- Total safety: no internal pressure- Low thermal dispersion- Great repeatability- High performance and resistance- Maintenance-free- Safety-thermostat- Works with deionized water- Multitasking SoftwareImproved communication leads to improved efficiency.The UDK 169 distiller is a Kjeldahl automatic distiller equipped with a control panel with 6'' high resolution colour touch-screen graphic display and easy to use multitasking software that guides the operator step by step through menus and sub-menus and allows to program in an easy and intuitive way all the parameters including the volumes of reagents such as sodium hydroxide, water, boric acid and the regulation of steam production to carry out distillations and titrations in automatic mode. - Excellent usability- Flexible, versatile and multi-language- Intuitive data entry and programming- Unlimited library with all the analyses- Data export in .xls, .txt, .csv (according to LIMS) also on USB key- Instantaneous reporting- Direct access to the archive from remote PC in real time without any download UDK 169 software is also able to control the AutoKjel autosampler when high productivity is required.- Colorimetric TitrationThe automatic Kjeldahl analyzer UDK 169 is the top of the range model offering the ultimate in capabilities including colorimetric titration, as recommended by the AOAC.The UDK 169 colorimetric titration is based on precise chemical reactions with indicators. VELP integrated titrator works by dosing an acidic titrant solution to the boric acid containing the ammonia distilled from the sample. This titration process results in a color change that is evaluated by the system.- calibration-free- maintenance-free- not sensitive to volume and external light- automated, for maximum simplicity and securityUDK 169, the most reliable titration system in the Kjeldahl analysis!atribut:
- Structure: Corrosion-resistant technopolymer
- Delay Time (minute): 0-99
- Sodium Hydroxide Addition: Automatic
- Tap Water Consumption (L/minute): from 0.5 at 15°C, 1 at 30°C
- Reproducibility (RSD) (%): ≤ 1
- Boric Acid Volume (ml): 0-100
- Connection: Ethernet, 2 x USB and RS232 for PC, printer, mouse, pen drive, balance
- Detection Limit (mg N): ≥ 0.1
- Dimensions (mm): 385x780x416
- Display (inch): 6 Color Touch Screen
- Distillation Residues Removal: Automatic
- Power (W): 2200
- Protocol Library: 55 methods: 31 pre-installed + 24 customizable
- Recovery: ≥ 99.5 % at nitrogen levels between 1 and 200 mg N
- Sodium Hydroxide Volume (ml): 0-150
- Steam Flow Regulation: from 10 to 100%
- Ika Laboratories Digital ViscometerDeskripsi:ROTAVISC lo-vi Complete The new ROTAVISC series determines the viscosity of liquids in all areas of application ranging from the laboratory to quality control. The four devices measure in different viscosity ranges. Regardless of a simple or demanding viscosity measurement - the ROTAVISC delivers rapid and accurate results. The scope of delivery includes a standard spindle set (SP1-SP4), a protective bracket, temperature sensor and ROTASTAND stand. Scope of deliveryROTAVISC lo-vi CompleteROTASTANDSP set-1PT 100.8Guard rail USB Cable - USB A to Micro-B, 2 matribut:
- Permissible Ambient Temperature (°C): 5-40
- Telescope Stand Stroke (mm): 200
- Voltage (V): 100 - 240
- Stroke (mm): Max. 200
- Working Temperature (°C): -400
- Basic Container Volume (ml): 600
- Current Consumption (mA): 1000
- Diameter (mm): 16
- Dimensions (WxHxD) (mm): 351x629x372
- Frequency (Hz): 50/60
- Input Power (W): 24
- Pemitted Density (kg/dm3): 9999
- Permissible Relative Humidity: 0.8
- Plug-In Coupling (Ømm): 12
- Setting Accuracy Speed (rpm): 0.01 ±
- Speed Range (rpm): 0.01 - 200
- Support Rod Diameter (mm): 16 (with Integrated Fastening on Stand)
- Time Setting Range (minute): 0.017 - 6000
- Viscosity Measuring Range (mPas): 6000000
- Weight (kg): 7.1
- JTC Digital Battery Tester with Print (Alat Tes Aki Digital)atribut:
- Operating range: 40-2000 CCA (SAE)
- Paper Width (mm): Printing 37
- Rating System: SAE, DIN, EN, IEC, JIS (battery type no)
- Resolution: 1 CCA
- Test Leads (cm): 80 (31inch)
- Tolerance: CCA: < ± 15%, ± 0.05V
- Voltage (V): 1.5-30
- KRISBOW Alat Uji Emisi Gas Buangatribut:
- Display: 4 digit 7 segment LED
- Repetition Rate: Less than 2 % FS
- Response Time: Within 10 second
- Dimensions (LxWxH) (mm): 420x298x180
- Flow Rate (L/minute): 4-6
- Operating Temperature (°C): 0-40
- Pre-heating Time (minute): Approx. 2-8
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- KRISBOW Alat Ukur Getaranatribut:
- Transducer: 100 to 570
- Measuring Range: 10 to 100
- Display Screen: LCD, 320 x 200 pixels, with LED backlight
- Life Battery: Work 20 hours continuously. Charging time 12 hours
- Accuracy (mm): +/- 5%
- Dimensions (mm): 171x78.5x28
- Temperature Range (°С): 0 to 40
Daftar Harga antenna analyzer Terbaru March 2026
| AND Moisture Analyzer | Rp37.999.900 |
| AND Moisture Analyzer- Accessories | Rp319.900 |
| Merck Millipore Total Organic Carbon (TOC) Monitor | Rp129.999.900 |
| JTC R-12 Manifold | Rp1.899.900 |
| KYORITSU Power Meter | Rp53.999.900 |
| JTC Digital Battery/Charging/Star-Ing System Analyzer (+Printer) | Rp15.999.900 |
| AND Tuning Fork Vibro Viscometer | Rp8.899.900 |
| Velp Distillation Unit with AutoKjel Autosampler | Rp959.999.900 |
| JTC R-134A Manifold | Rp2.999.900 |
| Ika Laboratories Digital Viscometer | Rp139.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































%20Monitor/bjP104694415-1.jpg)


/P101532455-1.jpg)





/P101532448-1.jpg)

/P101002867-1.jpg)