Beli angle wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONE Double Box End Wrench Long Type (Kunci Ring)
    Mulai

    Rp1.299.900

    TONE Double Box End Wrench Long Type (Kunci Ring)
    atribut:
    • Opposite Side Dimension (mm): 32x36
    • Total Length (mm): 550
  2. KTC Double Box End Wrench Extra Long Flat Type (Kunci Ring)
    Mulai

    Rp689.900

    KTC Double Box End Wrench Extra Long Flat Type (Kunci Ring)
    atribut:
    • Material: Special tool steel
    • Size Across Side (mm): 16x18
    • Surface Treatment: Chrome plating
    • Total Length (mm): 406.4
  3. KYOTO TOOL (KTC) Combination Wrench
    86%
    Mulai

    Rp36.900

    KYOTO TOOL (KTC) Combination Wrench
    Deskripsi:
    We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
  4. TONE Double Box End Wrench Offset Long Type (Kunci Ring)
    45%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TONE Double Box End Wrench Offset Long Type (Kunci Ring)
    Deskripsi:
    -The bent angle of the handle is as small as 15°, so it is optimum for the work of the place with height restriction.-The box end part is dodecagon.
  5. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  6. TONE Double Box End Wrench Long Type (Kunci Ring)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    TONE Double Box End Wrench Long Type (Kunci Ring)
    Deskripsi:
    -Since the total length is long, it can do tightening/loosening works with a small force.-The box end part is dodecagon.
  7. KYOTO TOOL (KTC) Socket Holder (Holder Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    KYOTO TOOL (KTC) Socket Holder (Holder Mata Sock)
    Deskripsi:
    -Socket is made easy to insert and difficult to pull out when transporting.-Auxiliary clip enables additional number of insertions.
  8. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  9. nepros Double Open End Wrench Angle Head (Kunci Pas)
    39%
    Mulai

    Rp969.900

    nepros Double Open End Wrench Angle Head (Kunci Pas)
    Deskripsi:
    -One unit adopts the different angles(30°¿60°)for the same size.-With 2 angles that are different from the standard spanner(15°), the working range is widened.-The opening part is hard to be widen with its design to strengthen the stress-concentrated part
  10. BOSCH Cordless Angle Driver (Bor Listrik)
    Mulai

    Rp17.999.900

    BOSCH Cordless Angle Driver (Bor Listrik)
    atribut:
    • Hard Torque (N m): 2-5
    • Soft Torque (N m): 2-15
    • Direction of Rotation: Right & Left
    • Bit Holder: Without angle head
    • Battery (V/Ah): 18/2.0
    • Connector Type: Shut-off clutch
    • Design: Angle
    • No Load Speed (rpm): 50 - 520
  11. SI Air Angle Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp18.999.900

    SI Air Angle Impact Wrench (Kunci Sok Angin)
    atribut:
    • Bolt Diameter (mm): 14 to 16
    • Socket Insertion Depth (mm): 12.7
    • Hose Fitting: Rc1/4
    • Air Consumption (m³/minute): 0.38
    • Maximum Tightening Torque (N m): 300
    • No-load Speed (minute): 7500
    • Purpose of Use: To fasten the corner part.
  12. TONE Double Box End Wrench Long Type (Kunci Ring)
    45%
    Mulai

    Rp119.900

    TONE Double Box End Wrench Long Type (Kunci Ring)
    Deskripsi:
    -Optimum for a narrow work area with height restriction.-The box end part is dodecagon.
  13. BluePoint Ratcheting Combination Wrench Short Type (Kunci Ring Pas)
    Mulai

    Rp2.699.900

    BluePoint Ratcheting Combination Wrench Short Type (Kunci Ring Pas)
    Deskripsi:
    Set of Content : 8 to 19mm Short Ratchet Combination Wrench Set, 12pcs. BOERMS8, BOERMS12, BOERMS16, BOERMS9, BOERMS13, BOERMS17, BOERMS10, BOERMS14, BOERMS18, BOERMS11, BOERMS15, BOERMS19.
  14. TONE Ratchet Handle
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
Daftar Harga angle wrench Terbaru October 2026
KYOTO TOOL (KTC) Double Box End Wrench Extra Long Flat Type (Kunci Ring)Rp199.900
KYOTO TOOL (KTC) Ratcheting Double Box End Wrench Extra-Long Flexible Head (Kunci Ring Ratchet)Rp519.900
TONE Double Box End Wrench Long Type (Kunci Ring)Rp1.299.900
KYOTO TOOL (KTC) Double Box End Wrench Offset Long Type (Kunci Ring)Rp66.900
KTC Double Box End Wrench Extra Long Flat Type (Kunci Ring)Rp689.900
KYOTO TOOL (KTC) Combination WrenchRp36.900
TONE Double Box End Wrench Offset Long Type (Kunci Ring)Rp109.900
KYOTO TOOL (KTC) Tool Set (Set Perkakas)Rp5.999.900
KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Rp1.299.900
TONE Double Box End Wrench Long Type (Kunci Ring)Rp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)