Beli angle level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vertex Angle LevelDeskripsi:The pointer is rotating in a hydraulic oil for stable, precise and error-eliminating reading, even to a differential subgraduation less than one degree. The two pointers or the vernier versus the annular graduations are read supper imposedly with minimum reading error.Double annular graduations are provided for preventing wisual reading error.The transparent temperature-resistant oil may visually amplify the pointer for a better optical reading.The double-rail magnet may attract this angle level on a round pipe or a surface of ferrous material.An extension rule could be inserted into the bottom slot for measurement and drawing line for wider area.
- Shinwa Rules Multilevelatribut:
- Bearing Accuracy: ± 0.6°
- KLEIN Digital Angle Gauge and Levelatribut:
- Accuracy: ±0.2° (±0.1° at 0°, 90°, 180°)
- Content Set: Soft case, AAA batteries (2 pieces) ; Soft case
- Height (mm): 56
- Length (mm): 60
- Magnet: Yes
- Material: ABS resin, built-in rare earth magnet
- Measurement Accuracy: ±0.2° (±0.1° at 0°, 90°, 180°)
- Measurement Range: 90° in 4 directions (180° in 2 directions)
- Measurement Range Encirclement: 90° in 4 directions (180° in 2 directions)
- Minimum Display: 0.1°
- Power Source: 2 AAA alkaline batteries (included)
- Thickness (mm): 30
- Waterproof and Dustproof Standard: IP42
- SNDWAY Inklinometer (Pengukur Kemiringan)Deskripsi:Inclinometer canggih dari SNDWAY, ukur kemiringan suatu permukaan dengan nyaman dan mudah! Alat kecil yang sangat mudah dibawa ke lokasi pengukuran, magnetik pada 4 sisi memudahkan untuk pengukuran pada permukaan metal. Memiliki fitur relative zero yang membuat anda menghitung permukaan tambahan hanya dengan sekali pengukuran tanpa perlu kalkulasi manual lagi.atribut:
- Accuracy (°): ±0.2
- Battery (mAh): 400
- Content: 1 unit SW-101A; 1 unit charger USB C Cable; Manual
- Range (°): 4x90
- Resolution (°): 0.05
- monotaro Angle FinderDeskripsi:For civil engineering, construction, interior work, and other work to measure slope and inclination angleatribut:
- Material: plastic
- Accuracy (°C): +/- 1
- Dimensions (mm): 130x115x15
- Mass (kg): 0.13
- GVDA Protractor Angle Inclinometer (Busur Derajat)atribut:
- Material: (Body) ABS, (Lens) Clear Acrylic
- Range: 0-90 (4 quadrants)
- Accuracy: 0.1
- Dimensions (mm): 94x94
- Protection : Dustproof; waterproof; fall-proof 1.5 m
- SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)atribut:
- L x H x Thickness (mm): 110x110x20
- Min. Reading Value: 1°
- Precision of reading: Within ±0.5°
- Finishing Material: ABS resin
- Ebisu Diamond Slant Level Pro 10atribut:
- L x H x Thickness (mm): 100x100x26
- Min Reading Value: 1°
- Precision: within ±17.5mm/m=±1.0°
- Sensitivity: 0.50mm/m=0.0286°
- Finish Material: Main Body: Special Resin
- KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)Deskripsi:Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
- KYORITSU AC Digital Clamp Meteratribut:
- Detection Method: True RMS measurement (RMS)
- DEWALT Set Mata Bor Jobber Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Standards: Not Rated
- Drill Bit Point Angle (degrees): 135
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- UNSPSC: 27112801
- Niigata Seiki (SK) Dial Slant Rule KaidanDeskripsi:Dial Slant Rule Kaidan DSR-180KD. - Measurement of inclination angle - Material Body: ABS, Cover: Styrol - Analog dial easier to read than bubble tube type meter - With Handle and hook Hole - Measuring Range 0-180degrees, Graduation 1degrees, accuracy +/- 0.5degrees.atribut:
- Dimensions (mm): 190x100x30
- Material: Body: ABS, Cover: Styrol
- Measuring Range (°): 0-180
- Graduation (°): 1
- Accuracy (°): ± 0.5
- INGCO Digital LCD Angle RulerDeskripsi:INGCO Digital LCD Angle Ruler (40cm) // Penggaris Segitiga L Sudut Siku Tukangatribut:
- Range (mm): 0-200 (0-360°), 0-400 (180°)
- Reading (mm): 0.1 (0.05°)
- Battery (V): 3
- Length (cm): 40
- TONE Testing Hammer (Martil / Palu)Deskripsi:It uses a wooden grip that is strong and feels good to the touch.Used to check loose nuts and tire air pressure.Ideal for inspection work on trucks, buses, cars, trains, machines, structures, etc.atribut:
- Total Length: 615mm
- Head Diameter (mm): 12
- Head Length (mm): 94.5
- Total Length (mm): 390
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- UNI-T Digital Angle Meter (Pengukur Sudut)atribut:
- Accuracy (⁰): ± 0.2
- Certificate: RoHS
- Power: 3.7V lithium battery (300mah)
- Resolution (⁰): 0.01
- Standard Carton Measurement (mm): 165×150×130
- Battery Capacity: 3.7V lithium battery (300mah)
- Charging: Type C Charging Interface
- Display: EBTN
- Laser Indication: Two-side lasers
- Magnet Base: Four-side magnets
- Measurement Range (⁰): 4×90
- Product Color : Black and red
- Product Size(mm): 60×60×30
- Relative/absolute Measurement: Yes
- Standard Accessories : Type-C male to female extension cable, USB adapter
- Working Time (hour): 2
- Ebisu Diamond Circular Levelatribut:
- Dia. (mm): 45
- Precision: Within ±2.50mm/m=±0.1432°
- Finish Material: Main Body: Acrylic Plastic (PMMA)
- Sensitivity: 0.50mm/m=0.0286°
Daftar Harga angle level Terbaru October 2026
| Vertex Angle Level | Rp809.900 |
| Shinwa Rules Multilevel | Rp579.900 |
| KLEIN Digital Angle Gauge and Level | Rp1.699.900 |
| SNDWAY Inklinometer (Pengukur Kemiringan) | Rp669.900 |
| monotaro Angle Finder | Rp129.900 |
| GVDA Protractor Angle Inclinometer (Busur Derajat) | Rp309.900 |
| Epson Printer Impact Dot Matrix (Printer Faktur) | Rp10.999.900 |
| SHINWA Slant Level | Rp259.900 |
| SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan) | Rp529.900 |
| Ebisu Diamond Slant Level Pro 10 | Rp629.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/7cP111281264-1.jpg)

/4lP110460165-1.jpg)
/auP107024390-2.jpg)

/ilP105412669-1.jpg)

/ppP102342925-2.jpg)


/mtP107702821-1.jpg)
%20Dial%20Slant%20Rule%20Kaidan/P102224564-1.jpg)

/epP102739529-2.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/beP109205410-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)