Beli angkur di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro.id Anchor Bolt L with Nut (Baut Angkur L)atribut:
- Material: Iron ST41
- Diameter (inch): 1/2
- TAF Concrete Iron Anchor (Baut Angkur L)atribut:
- Drat Size: P 1.50
- Grade: ST37
- Material: Iron
- Yoshinobu High Anchor Sanko (Baut Angkur)atribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- SANKO All-Purpose Anchor (Baut Angkur Ketok)Deskripsi:-Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.atribut:
- Material: Steel
- Surface Treatment: Trivalent chromate treatment
- SANKO Hit Anchor Type C (Baut Angkur Ketok)Deskripsi:Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenanceatribut:
- Surface Treatment: Chromate treatment
- Boltfix Chemical Anchor Stud (Baut Angkur Kimia)atribut:
- Material: Steel
- Fischer KDH Series Anchor Cavity (Baut Angkur Gipsum)Deskripsi:The fischer spring fixing KDH lights can be fixed in gypsum plasterboard and gypsum fibreboard, chipboard, and hollow ceilings made of brick and concrete. The spring fixing is inserted into the drill hole in the pre-positioned installation and flips open independently when behind the board. This does not require a special installation tool and allows for a fast, convenient installation. Advantages : The long threaded rod allows use in different panel thicknesses and fitting thicknesses. The folding elements open automatically and facilitate easy installation. No special installation tool necessary.
- monotaro.id Hit Anchor (Baut Angkur Ketok)Deskripsi:HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Platedatribut:
- Finishing: Zinc Plated
- Material: Besi Galvanis
- Cablofil Wire Mesh Cable TrayDeskripsi:Straight-section wire mesh trays route and support cable in a straight line, or they may be cut or bent for complex runs. They're lined with wire mesh to promote air circulation, which prevents overheating. These trays use fittings and accessories to join with other straight-section trays or mount in different configurations.atribut:
- Finish: Zinc Plated
- Material: Steel
- monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)Deskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
- LOBSTER(LOBTEX) Board Anchor (Angkur Dinding)Deskripsi:-Equipment installation can be conducted without a back plate and furring strip on the new construction material and gypsum board where are not allow to use screws and nails.-For gypsum board, for new construction materials.atribut:
- Nominal Designation of Thread: M4
- Head diameter: 6.8mm
- Outer Diameter: 6.8mm
- Pilot Hole Diameter: 9mm
- Sherlock Anchor Bolt (Baut Angkur Beton)Deskripsi:Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
- Non Brand Hex Bolt Nut Steel 8.8 M20x40mm (Baut Mur Hexagonal)atribut:
- Material: Baja 8.8
- Size: M20(25/32 x 1 37/64 inch)
- Length (mm): 40
- Treatment Surface: Black Steel
- Drat Type: Full drat
- Thread Pitch (mm): 2.5
- Length (inch): 1.578125
- Diameter: 25/32
- monotaro.id Metal Frame Anchor (Baut Angkur Beton)Deskripsi:METAL FRAME ANCHOR M10X52- Baut Dalam M6- Diameter Badan/Lubang Mata Bor M10- Panjang Badan Selongsong 112MM (11,2CM)- Panjang Keseluruhan 120MM (12CM)- Kepala Menggunakan Mata Obeng Sekrup- Material Carbon Steel Silver- Finishing Zinc Plated Galvanisatribut:
- Inner Bolt: M6
- Finishing: Zinc Plated Galvanis
- Material: Carbon Steel Silver
- SANKO All-Purpose Anchor (Baut Angkur Ketok)atribut:
- Material: Steel, Surface treatment: Trivalent chromate finish
- Specification: Box
- Implant Depth (mm): 30
- Maximum Fixture Thickness (mm): 6
- Maximum Tensile Load (kN): 7.2
- Nominal Thread Designation: M10
- Preparation Hole Diameter (mm): 10.5
- Purpose of Use: For construction work, civil engineering work, electrical work, machine equipment construction etc.
- Thread Length (mm): 20
- Total Length (mm): 50
- Non Brand Razor Wire (Kawat Silet)Deskripsi:- Kawat duri silet merupakan jenis kawat berduri yang paling efektif dan efisien yang membantu melindungi properti Anda. - Kawat ini terbuat dari pelat baja galvanized kualitas tinggi dibentuk dengan mesin teknologi tinggi dan menciptakan bentuk silet yang tajam dan kuat.- Kawat ini biasa di gunakan untuk melengkapi pagar pembatas sehingga membuat keamanan tambahan.- Biasa dipakai untuk kedutaan,bandara,gedung - gedung pemerintahan lainnya.atribut:
- Diameter (cm): 45
- Length (m): 9
- Coating: Galvanized steel plate
- HSA Hex Bolt Nut ASTM A325 (Baut Mur Hexagonal)Deskripsi:Informasi Produk : - Baut akan dilengkapi dengan sertifikat jika order minimal 1 Juta Rupiah.- Baut A325 dan Mur 2H
Daftar Harga angkur Terbaru November 2026
| monotaro.id Anchor Bolt L with Nut (Baut Angkur L) | Rp1.099.900 |
| TAF Concrete Iron Anchor (Baut Angkur L) | Rp7.900 |
| Yoshinobu High Anchor Sanko (Baut Angkur) | Rp129.900 |
| SANKO All-Purpose Anchor (Baut Angkur Ketok) | Rp1.299.900 |
| SANKO Hit Anchor Type C (Baut Angkur Ketok) | Rp9.900 |
| Boltfix Chemical Anchor Stud (Baut Angkur Kimia) | Rp22.900 |
| Fischer KDH Series Anchor Cavity (Baut Angkur Gipsum) | Rp169.900 |
| monotaro.id Hit Anchor (Baut Angkur Ketok) | Rp15.900 |
| Cablofil Wire Mesh Cable Tray | Rp609.900 |
| monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal) | Rp7.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/pjP106033919-1.jpg)
/rdP106481985-1.jpg)
/77P102036259-2.jpg)
/P102599453-1.jpg)
/7xP105638285-2.jpg)
/arP106920387-1.jpg)
/6sP103639244-1.jpg)
/boP108160420-1.jpg)

/f5P108160545-3.jpg)
/9nP105781347-12.jpg)
/6jP103639235-1.jpg)
%20Board%20Anchor%20(Angkur%20Dinding)/P102743823-2.jpg)
/pcP105064912-1.jpg)
/acP105455372-2.jpg)
/9hP108160341-1.jpg)
/P102035948-1.jpg)
/dzP108036503-1.jpg)
/nhP105719845-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)