Beli angel meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Dial Slant Rule KaidanDeskripsi:Dial Slant Rule Kaidan DSR-180KD. - Measurement of inclination angle - Material Body: ABS, Cover: Styrol - Analog dial easier to read than bubble tube type meter - With Handle and hook Hole - Measuring Range 0-180degrees, Graduation 1degrees, accuracy +/- 0.5degrees.atribut:
- Dimensions (mm): 190x100x30
- Material: Body: ABS, Cover: Styrol
- Measuring Range (°): 0-180
- Graduation (°): 1
- Accuracy (°): ± 0.5
- TONE Testing Hammer (Martil / Palu)Deskripsi:It uses a wooden grip that is strong and feels good to the touch.Used to check loose nuts and tire air pressure.Ideal for inspection work on trucks, buses, cars, trains, machines, structures, etc.atribut:
- Total Length: 615mm
- Head Diameter (mm): 12
- Head Length (mm): 94.5
- Total Length (mm): 390
- INGCO Digital LCD Angle RulerDeskripsi:INGCO Digital LCD Angle Ruler (40cm) // Penggaris Segitiga L Sudut Siku Tukangatribut:
- Range (mm): 0-200 (0-360°), 0-400 (180°)
- Reading (mm): 0.1 (0.05°)
- Battery (V): 3
- Length (cm): 40
- TRUSCO Taper Gauge (Alat Ukur Multifungsi)atribut:
- Instrument error: Taper gauge ±0.05mm, Scale ±0.13mm
- Length (mm): 155
- Material: Stainless Steel (SUS420J2)
- Measurement Range (mm): Taper: 1.0-15.0 (0.10 Graduation Marks), Scale: 0-130 (0.5 Graduation Marks)
- Purpose of Use: For measurements of grooves/crevice etc. For measuring height.
- NITECORE Headlamp LEDDeskripsi:Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
- Vertex Angle LevelDeskripsi:The pointer is rotating in a hydraulic oil for stable, precise and error-eliminating reading, even to a differential subgraduation less than one degree. The two pointers or the vernier versus the annular graduations are read supper imposedly with minimum reading error.Double annular graduations are provided for preventing wisual reading error.The transparent temperature-resistant oil may visually amplify the pointer for a better optical reading.The double-rail magnet may attract this angle level on a round pipe or a surface of ferrous material.An extension rule could be inserted into the bottom slot for measurement and drawing line for wider area.
- Deli Stainless Steel Digital Caliper (Jangka Sorong)Deskripsi:Metric/inch system conversion at any positionPacked by plastic boxatribut:
- Battery Voltage (V): 1.55
- Material: Stainless steel
- Operating Temperature (°C): 5~40
- Packing Type: Plastic Box
- Range (mm): 0-150
- Reading (mm): 0.01
- Tolerance (mm): ±0.03
- KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)Deskripsi:Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)Deskripsi:Produk ini juga sering disebut dengan Alat Ukur Sudut Derajat Digitalatribut:
- Accuracy: +/- 0.2 degree
- Minimum reading (degrees): 0.1
- Auto Power OFF: 5 minutes
- Material: Aluminium
- Dimensions (mm): 59x59x27
- Operating Temperature Range (°C): -10 to 50
- Power Supply: AAA alkaline batteries x 1 present (not included)
- range of measurement: 0 ~ 90 degree
- TONE Combination Hammer (Palu Kombinasi)Deskripsi:Iron part: for iron work. Resin part: For assembly of plastic and wood.atribut:
- Head Material: Steel Urethane
- Pattern Material: Fiberglass
- monotaro Angle FinderDeskripsi:For civil engineering, construction, interior work, and other work to measure slope and inclination angleatribut:
- Material: plastic
- Accuracy (°C): +/- 1
- Dimensions (mm): 130x115x15
- Mass (kg): 0.13
- UNI-T Digital Angle Meter (Pengukur Sudut)atribut:
- Accuracy (⁰): ± 0.2
- Certificate: RoHS
- Power: 3.7V lithium battery (300mah)
- Resolution (⁰): 0.01
- Standard Carton Measurement (mm): 165×150×130
- Battery Capacity: 3.7V lithium battery (300mah)
- Charging: Type C Charging Interface
- Display: EBTN
- Laser Indication: Two-side lasers
- Magnet Base: Four-side magnets
- Measurement Range (⁰): 4×90
- Product Color : Black and red
- Product Size(mm): 60×60×30
- Relative/absolute Measurement: Yes
- Standard Accessories : Type-C male to female extension cable, USB adapter
- Working Time (hour): 2
- Kennedy Angle Finder With Magnetic BaseDeskripsi:Can be used independently as a 'quick check' tool or to convert a rule or square into a precision angle finder. High strength built-in ceramic magnet with vee groove for use on bars and pipes. Accuracy +/- 0.5%. For the most accurate readings it is recommended that the angle finder is attached to a steel rule or square by means of the magnet or screws. Dial Reading 90 Degreeatribut:
- Type: Angle Finder
- Graduation Marking Colors: Black
- Finish/Coating: Uncoated
- Material: Steel
- Angle Type: 90 Degree
- Color: Black
- Features: Accuracy +/- 0.5%, Grooved, Magnetic Base
- Blade length: 80mm
- TRUSCO Slant RuleDeskripsi:V groove with strong magnet.atribut:
- Dimensions (mm): 95 x 95 x 30
- Measuring Range: Inclination: 1 Scale = 1degree 90degree to 0degree to 90degree (180degree) Gradient Method: 2 Min to 50%
- Purpose of Use: Piping, drainage construction, steel structure etc. for general work requiring angle and slope.
- Specifications: Made In An ISO 9001 Authorized Factory
- Weight (g): 110
- Shinwa Rules Penggaris Busur Derajat HCDeskripsi:- Lapisan krom hitam pada skala membuat busur ini tahan lama. - Tebal dan skalanya mudah dibaca.- Lapisan hard chrome membuat permukaan busur menjadi tahan lama dan mengurangi pantulan cahaya pada skala, sehingga hasil pengukuran dapat terbaca jelas.- Model bilah ganda dapat mengukur benda dengan baik.atribut:
- Volume: 1 unit
Daftar Harga angel meter Terbaru October 2026
| Niigata Seiki (SK) Dial Slant Rule Kaidan | Rp389.900 |
| TONE Testing Hammer (Martil / Palu) | Rp199.900 |
| INGCO Digital LCD Angle Ruler | Rp339.900 |
| TRUSCO Taper Gauge (Alat Ukur Multifungsi) | Rp259.900 |
| NITECORE Headlamp LED | Rp389.900 |
| Vertex Angle Level | Rp809.900 |
| Deli Stainless Steel Digital Caliper (Jangka Sorong) | Rp589.900 |
| KDS Sensor Sudut Digital (Pengukur Kemiringan Digital) | Rp1.299.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital) | Rp609.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Dial%20Slant%20Rule%20Kaidan/P102224564-1.jpg)
/epP102739529-2.jpg)

/P101002221-1.jpg)


/Deli%20Stainless%20Steel%20Digital%20Caliper%20(Jangka%20Sorong)/n7P111513835-1.jpg)
/ppP102342925-2.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
%20(Alat%20Ukur%20Sudut%20Derajat%20Digital)/itP103181677-1.jpg)
/jpP102065709-2.jpg)

/beP109205410-1.jpg)




/P102279063-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)