Beli anest iwata w 71 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- ANEST IWATA Spray Gun (W-71 Series)Deskripsi:Applications - Plastic coating - Vehicle coating - Metal coating - Woodwork coating - Liquid coatingatribut:
- Paint Nozzle Diameter (mm): 1.8
- Spray Distance (mm): 200
- Spray Air Pressure (MPa): 0.29
- Air Consumption (L/minute): 230
- Required Compressor Power (kW): 1.5
- ANEST IWATA AgitatorDeskripsi:It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitationatribut:
- Stirring Shaft Material: SUS303
- ANEST IWATA Spraygun NEW-71atribut:
- Type of feed: Suction
- Required Air Compressor: 0.4kW
- Applied air cap model: 21S
- Air consumption: 195l/minute
- Fluid Nozzle Orifice Dia: 1.3mm
- Fluid output: 140ml/min
- Mass: 450g(0.99lbs)
- Spray Distance: 155mm
- ANEST IWATA Spraygun W-200atribut:
- Atomizing air pressure: 3Mpa
- Applied air cap model: K2
- Required Air Compressor: 1.5~2.2kW
- ANEST IWATA Spray Gun W-101atribut:
- Type of feed: Gravity
- Applied air cap model: H2
- Air consumption: 225l/minute
- Atomizing air pressure: 2.5Mpa
- Fluid Nozzle Orifice Dia: 1.5mm
- Fluid output: 190ml/min
- Spray Distance: 190mm
- ANEST IWATA Air Dusteratribut:
- Compatible spray guns: WIDER1, WIDER1L, W-101, 71, 61, LPH-101
- Mounting Screw: G1 / 4
- Capacity (L): 0.7
- ANEST IWATA Wicking Containeratribut:
- Body Material: Alumunium
- ANEST IWATA Gravity Cupatribut:
- Mounting Screw: G1 / 4
- Capacity (L): 0.25
- Material: aluminum
- Compatible Spray Gun: WIDER1, KIWAMI-1, W-101, 71, 61, 50, LPH-101, 50, RG-3L
- ANEST IWATA Cupatribut:
- Model : Gravity Feed Cup (Center)
- ANEST IWATA Suction Feed Containeratribut:
- Compatible spray guns: WIDER1, WIDER1L, KIWAMI-1, W-101, 71, 61, 50, LPH-101, 50, RG-3L
- Mounting Screw: G1 / 4
- Capacity (L): 0.4
- ANEST IWATA Viscosity meteratribut:
- Overall Length (mm): 273
- Capacity (cc): 47
- Cup Diameter (mm): 46
- Height (mm): 61.5
- Material: Brass
- ANEST IWATA Side Mount Gravity Cupatribut:
- Contain Volume (ml): 600
- Body Material: Resin
- ANEST IWATA Adhesive Gunatribut:
- Feed type: Suction feed
- Nozzle orifice bore (fmm): 1.8
- Atomizing Air Pressure (MPa): 0.29
- Air & fluid connection: Air: G1/4
- Air Consumption (L/minute): 375
- Fluid Output (ml/minute): 110
- Pattern Width (mm): 270
- ANEST IWATA Airless Pole GunDeskripsi:Ideal for high place painting and tubular inner surface painting. Applications: - shipbuilding - bridges, and other high placesatribut:
- Connection Screw: G1/4 (PF1/4)
- Use: For shipbuilding, bridges, painting high places
- Operating Pressure (MPa) : 27.5
Daftar Harga anest iwata w 71 Terbaru March 2026
| ANEST IWATA W-71 Spraygun | Rp4.499.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
| ANEST IWATA Spray Gun (W-71 Series) | Rp4.199.900 |
| ANEST IWATA Agitator | Rp12.999.900 |
| ANEST IWATA Spraygun NEW-71 | Rp3.299.900 |
| ANEST IWATA Spraygun W-200 | Rp3.699.900 |
| ANEST IWATA Spraygun W-101 | Rp3.399.900 |
| ANEST IWATA Spray Gun W-101 | Rp3.699.900 |
| ANEST IWATA Container | Rp1.399.900 |
| ANEST IWATA Air Duster | Rp789.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/5xP103756213-1.jpg)