Beli analog multitester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa Instrument Analog Multitesteratribut:
- Direct Current (A): 0.3
- Power Supply: AA batteries (R6P)x2 (included)
- Resistance (ohm): 200M
- Voltage (V): 600 (DC); 600 (AC)
- FLUKE Multimeter Digital (Multitester)Deskripsi:-Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlightatribut:
- DC Voltage: 600V
- AC Voltage (V): 600
- Resistance (MΩ): 40
- Alternating Current (A): 400
- Detection Method: True Effective Value Type (RMS)
- Direct Current: 10A
- Maximum Display: 6000 counts
- WxDxH (mm): 85x46x167
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.atribut:
- DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
- AC Voltage (V): 10, 50, 250, 1000
- Power Supply (V): 9, 1.5x2
- Resistance (kΩ): 2, 20, 200, 2000, 20000
- Multi Analog Insulation Resistance TesterDeskripsi:-Easy to read single scale.-The lid can be stored at the bottom and it is compact.atribut:
- AC Voltage: 600V
- Wipro Multitester AnalogDeskripsi:DCV : 0.25 / 10 / 50 / 250 / 500 / 1000V, ± (3%+1)ACV : 10 / 50 / 250V / 1000V, ± (4%+1)DCA : 0.25m / 2.5m / 25m / 500mA, ± (3%+1)OHM : X1 / X10 / X1K / X1KΩ, ± (3%+1)hFE : 0 - 1000 (w/TR connector)BATT : 1.5VPower Source : R6 (1.5V) x 2, 6F22 (9V) x 1Fuse and Diode protectionMeasure hFE to 1000TUsing optional TR Connectoratribut:
- Color: Black
- Sanwa Instrument Analog Multimeter (Multitester)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- Direct Current (A): 0.3
- Wipro Multimeter Digital (Multitester)atribut:
- Power (V): 9 6F22
- Color: Yellow
- Maximum Display: 1999
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- RIDGID Close Quarters Tubing CutterDeskripsi:RIDGID's Close Quarter Tubing Cutters are specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing. Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.atribut:
- Standard Wheel: E-3469
- Philips SmartBright Floodlight G2Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- DV Simple MultimeterDeskripsi:Multimeter. High Quality.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Deskripsi:Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
- TOSITA Stapler Regularatribut:
- Staples Size (mm): 4-14
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Philips SmartBright LED FloodlightDeskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
Daftar Harga analog multitester Terbaru March 2026
| ALDO Multitester Analog | Rp169.900 |
| Sanwa Instrument Analog Multitester | Rp1.799.900 |
| FLUKE Multimeter Digital (Multitester) | Rp10.999.900 |
| KRISBOW Analog Multimeter (Multitester) | Rp229.900 |
| Multi Analog Insulation Resistance Tester | Rp7.799.900 |
| Wipro Multitester Analog | Rp139.900 |
| Sanwa Instrument Analog Multimeter (Multitester) | Rp1.299.900 |
| Wipro Multimeter Digital (Multitester) | Rp71.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Sanwa Analog Multitester | Rp1.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P103040413-1.jpg)
/2bP101515083-3.jpg)


/qiP103699954-1.jpg)
/opP103076889-6.jpg)
/ivP102049679-5.jpg)




/P101002871-1.jpg)
/qrP103699963-1.jpg)

/60P101517216-4.jpg)