Beli amplas mesin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NRT-PRO Mesin AmplasDeskripsi:Mesin Sander Amplas Kayu Kotak NRT PRO 940 HDSander mesin amplas biasa digunakan untuk memperhalus permukaan dengan menggunakan material abrasive. Mesin amplas ini berguna untuk menghaluskan kayu, tembok dan material lainnya yang membutuhkan proses pengamplasan.Fungsi Mesin Amplas NRT-PRO 940HD :- Berfungsi untuk menghaluskan permukaan pada kayu. Hasil amplasan sangat halus dan rata.- Dapat dipakai untuk media kayu, cat dan tembokKelengkapan Mesin Amplas NRT-PRO 940HD :- Sarung Debuatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- TEKIRO Mesin AmplasDeskripsi:TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIROatribut:
- Air inlet (inch): 1/4
- Average Air Consumption (CFM): 1.6
- Diameter Orbit (mm): 5
- Noise Level (dBa): 80
- Minimum Hose Size (inch): 3/8
- Minimum Hose Size (mm): 10
- Speed (rpm): 11000
- Vibration (m/s2): 0.8
- KRISBOW Mesin Gerinda & Amplasatribut:
- Wheel/ Belt Size: 6x0,75x0,5/ 2x27 Inch
- No. Load Speed: 2850 r.p.m
- Input Power: 250 watt/ 220 volt/ 50 Hz
- Dimensions (mm): 445x395x245
- monotaro Air Double Action Thunder (Dust Suction Type)Deskripsi:It is lightweight and compact so you can work with one hand.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler, spanner, pad, hose, dust bag, oil feeder
- Type: Dust catcher
- Overall Length (mm): 160
- Weight (kg): 0.9
- Overall Height (mm): 94
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Orbit Diameter (mm): 5
- Use Hose Diameter (mm): 6.5
- Pad Size (Ø mm): 125
- Air Consumption (L/minute): 340
- Revolution Per Minute (rpm): 10000
- monotaro Air orbital sander (Mesin Amplas Tenaga Angin)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Air coupler 20PM
- Air Connection Port: PT1 / 4 female thread
- Air Consumption (m³/minute): 0.26
- Body Dimensions (W x D x H) (mm): 143 x 71 x 88
- Mass (kg): 0.85
- No Load Speed (rpm): 9000
- Orbit Diamond (mm): 3
- Pad Dimensions (mm): 73 x 98
- Working Air Pressure Range (MPa): 0.62
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- KRISBOW Mesin Amplasatribut:
- Orbital Frequency (rpm): 12000
- KRISBOW Mesin Amplas Orbitalatribut:
- Pad Size (inch): 5
- Air Pressure (bar): 6
- Free Speed (rpm): 12000
- Orbit Diameter (mm): 5
- Hose size (inch): 3/8
- Air Consumption (L/minute): 57
- Air inlet (inch): 1/4
- Wipro Mesin Amplasatribut:
- Long Length (with Extention) (cm): 170
- Disc Diameter (mm): 225
- Power/Voltage (W/V): 710/220
- No Load Speed (rpm): 700-1700
- Short Length (without Extention) (cm): 120
- BLACK+DECKER Mesin Amplas Delta Reviva Tanpa KabelDeskripsi:The housing of the BLACK+DECKER reviva delta sander REVDS12C is made from 50% recycled single-use plastic and consists of the robust, durable copolyester material Tritan Renew. The recycled amount of single-use plastic corresponds to the equivalent of 13 single-use plastic bottles. A compact design and multiple grip positions allow you to work close to the material and have optimal control in many different applications. (Assuming that a 0.5l disposable plastic bottle weighs 10.3g on average.)atribut:
- Battery Capacity (AH): 1.5
- Voltage (V): 12
- Idle Speed (rpm): 11000
- Power Supply: Wireless
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- BOSCH SanderDeskripsi:Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
- monotaro.id Meja Makan Kayu Jati Belandaatribut:
- Wood Material: Kayu Jati Belanda
- Dimensions (cm): 120x60x75
- Leg Material: Besi
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- TOLSEN Table SawDeskripsi:- Sheet metal table top- Extension Table Size(left/right):630X190mm- Extension Tabe Size(rear):250x540mmAccessories - 1pc Miter gauge- 1pc safety cover- 1pc Rip fence- 1pc Push stick- 1pc saw blade (254xØ30X2.8mm)- 1pc hex key- 1pc spindle nut wrench- 1pc open ended spanner for bracket screw- Packing: carton box with color labelatribut:
- Rated Voltage (V): 230
- Frequency (Hz): 50
- Input Power (W): 1500
- Blade Size (mm): Ø254 (10inch) xØ30×2.8
- Blade Tilting Range (°): 0-45
- Main Table Size (mm): 546x630
- Maximum Cutting Capacity (mm): 85@90°, 60@45°
- No Load Speed (rpm): 4500
- KRISBOW Cordless Circular SawDeskripsi:Cordless Circular Saw 165mm 18V ESC18-165Catribut:
- Blade Diameter (mm): 165
- Max Cutting Depth 90° (mm): 50
- Max Cutting Depth 45° (mm): 35
- Bevel Capacity: 45°
- Battery Power (VDC): 18
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 35x20x25
- No Load Speed (rpm): 3650
- INGCO Air Sanderatribut:
- Air Hose (inch): ID 3/8
- Air Pressure (psi): 90 (6.2bar)
- Suggestion Air Compressor (HP): 2
- No Load Speed (rpm): 10000
- NRT-PRO Table Sawatribut:
- Size (inch): 8
- Power (W): 600.0
- Voltage (V): 220
- Frequency (Hz): 50
- Table Dimensions (mm): 500x335
- Revolution Per Minute (rpm): 2950
Daftar Harga amplas mesin Terbaru January 2026
| NRT-PRO Mesin Amplas | Rp349.900 |
| TEKIRO Mesin Amplas | Rp1.199.900 |
| KRISBOW Mesin Gerinda & Amplas | Rp1.999.900 |
| monotaro Air Double Action Thunder (Dust Suction Type) | Rp2.299.900 |
| monotaro Air orbital sander (Mesin Amplas Tenaga Angin) | Rp2.399.900 |
| BULL Mesin Amplas | Rp359.900 |
| monotaro Air Belt Sander (Mesin Sabuk Amplas) | Rp1.599.900 |
| Makita Mesin Amplas Palm (Palm Sander) | Rp1.199.900 |
| KRISBOW Mesin Amplas | Rp549.900 |
| KRISBOW Mesin Amplas Orbital | Rp1.899.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/P102250077-1.jpg)
/bwP101563428-2.jpg)

/P101001160-1.jpg)
/eaP101578514-4.jpg)







%20Mechanic%20Tool%20Set/21P105262073-1.jpg)