Beli ampere meter digital ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SELEC Digital AC Meter
    Mulai

    Rp179.900

    SELEC Digital AC Meter
    Deskripsi:
    LCD Ampere Meter, 1Phase 2 Wire- With analog style bargraph Indication- For 1 phase 2 wire connection- For 3 phase with selector swicth connection- Input : 1F - 2wire
  2. Makita Mesin Bor Beton 2 Kecepatan
    Mulai

    Rp3.099.900

    Makita Mesin Bor Beton 2 Kecepatan
    atribut:
    • Concrete Drill Capacity (mm): 20
    • Electrical Power (W): 720
    • Iron Capacity (mm): 8-13 (Hi-Lo)
    • Kecepatan Pukulan: Hi: 0 - 58.000 ipm, Lo: 0 - 24.000 ipm
    • No Load Speed (rpm): Hi: 0 - 2.900 , Lo: 0 - 1.200
    • Wood Drill Capacity (mm): 25 (Hi), 40 (Lo)
  3. SELEC Digital Multifunction Meter
    Mulai

    Rp489.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  4. Fort Ampere Meter AC Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Fort Ampere Meter AC Digital
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  5. Makita Mesin Bor Listrik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp429.900

  6. GEO Analog Amperemeter
    Mulai

    Rp129.900

    GEO Analog Amperemeter
    atribut:
    • Measuring Range (V): With CT Connection ../5
    • Accuracy class: 1.5
    • Frequency (Hz): 50/60
    • Movement: Moving Iron Type
    • Base Material: PC
    • Case Material: ABS
    • Frame Size (mm): 96x96
    • Insulation Test (V): 2500
    • Internal Consumption (VA): < 1
    • Operating Temperature (°C): -20 to +40
    • Protection Class: IP40
    • Scale Design: Overload Scale (2x The Measuring Range)
    • Storage Temperature (°C): -35 to +70
  7. Makita Mesin Bor Beton
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  8. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  9. Makita Mesin Bor Bobok Beton SDS-Plus
    Mulai

    Rp6.299.900

    Makita Mesin Bor Bobok Beton SDS-Plus
    atribut:
    • Capacity Steel (mm): 13
    • Capacity Wood (mm): 32
    • Power Supply Cord (m): 4
    • Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
    • Continuous Rating Input: 780 W
    • Dimensions: 407 x 120 x 220 mm
    • Impacts Per Minute: 0 - 4,500 ipm
    • No. Load Speed: 0 - 1,000 rpm
  10. MG Digital panel meter 40 Series
    Mulai

    Rp2.299.900

    MG Digital panel meter 40 Series
    Deskripsi:
    Very economical large display digital panel meter
    atribut:
    • Input Signal: DC current
    • Input Current (A): 4.00 to 20.00m DC
    • Digit Number of Display: 4
    • Power Supply Voltage (V) : 100 to 120 AC
  11. TORA Gas Torch Head
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

  12. Fort Box Panel Distribution Fiber Glass dengan Base Plate Baja
    Mulai

    Rp709.900

    Fort Box Panel Distribution Fiber Glass dengan Base Plate Baja
    atribut:
    • Material: Fiber Glass/SMC
    • Temperature (°C): -40 to +120
    • Protection : IP66
  13. LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Mulai

    Rp929.900

    LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Deskripsi:
    Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998
    atribut:
    • Display: LCD Display
    • Size (mm): 96x96
  14. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  15. Secure Meter Multi-line Three Phase Panel Meter
    Mulai

    Rp2.299.900

    Secure Meter Multi-line Three Phase Panel Meter
    Deskripsi:
    • Tampilan empat baris angka LED/LCD dengan 7 angka untuk energi dan 5 angka untuk besaran yang lain (7 Segment)• Dimensi unit 96mm x 96mm (Panel Mounted)• Ketepatan pengukuran parameter yang akurat• Derajat level proteksi yang tinggi (IP-54)• Kelas Akurasi 0.5**• Satu alat meter dapat mengukur beberapa parameter listrik• Dapat dipakai / untuk beberapa jenis Panel• Pengukuran THD untuk tegangan dan arus sampai Harmonic ke 31• Protokol komunikasi Modbus RS-485 (Elite-307 Series)• Tombol touch-sense yang mudah digunakan (user-friendly)
    atribut:
    • Display: LCD 7-Segment
    • Communication: Modbus RS-485
    • Dimmension (mm): 96x96
    • Protection : IP-54
  16. SELEC Timer Analog
    Mulai

    Rp209.900

  17. SELEC Digital Kwh Meter
    Mulai

    Rp739.900

    SELEC Digital Kwh Meter
    Deskripsi:
    LED KWh Meter- Energi Active (KWh), 1Phase & 3Phase- Pluse Output- Programmable CT Primery / Secondary
    atribut:
    • Size (mm): 96x96
  18. DV KWH Meter
    Mulai

    Rp289.900

    DV KWH Meter
    Deskripsi:
    Energy Meter.
    atribut:
    • Accuracy class: 1
    • Mounting: DIN Rail
  19. SAFT SBM
    Mulai

    Rp5.699.900

    SAFT SBM
    Deskripsi:
    Saft SBLE, SBM and SBH ranges of block batteries are the optimum solution where power is required for an uninterruptible power supply, switching and transmission, emergency and security systems, industrial fire monitors and alarms, process control installations, substation switchgears, signaling systems and more.
    atribut:
    • Height (mm): 406
    • Width (mm): 195
Daftar Harga ampere meter digital ac Terbaru January 2026
SELEC Digital AC MeterRp179.900
Makita Mesin Bor Beton 2 KecepatanRp3.099.900
SELEC Digital Multifunction MeterRp489.900
Fort Ampere Meter AC DigitalRp179.900
Fort Ampere Meter AC/DC AnalogRp38.900
Makita Mesin Bor ListrikRp429.900
GEO Analog AmperemeterRp129.900
Makita Mesin Bor BetonRp2.199.900
Makita Gerinda TanganRp869.900
Makita Mesin Bor Bobok Beton SDS-PlusRp6.299.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)