Beli amaron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Amaron Dry Car Battery Hi Life (Aki Mobil Kering)
    Mulai

    Rp949.900

  2. Amaron Dry Car Battery Hi Life Duro EFB (Aki Mobil Kering)
    Mulai

    Rp1.899.900

    Amaron Dry Car Battery Hi Life Duro EFB (Aki Mobil Kering)
    atribut:
    • Voltage (V): 12
    • Subsitute Type: i-start/stop
  3. Amaron Dry Car Battery Go MF (Aki Mobil Kering)
    Mulai

    Rp839.900

  4. Amaron Motorcycle Battery Pro Rider (Aki Motor Kering)
    Mulai

    Rp229.900

    Amaron Motorcycle Battery Pro Rider (Aki Motor Kering)
    Deskripsi:
    - High Cranking Power- Zero-Maintenance- High Heat Tolerance- Vibration Resistance- Improved Safety- Long Life- Highest Reserve Capacity- Factory Charged - Ready to use
    atribut:
    • Voltage (V): 12
  5. Amaron Valve Regulated Lead-Acid Motorcycle Battery Type SMF (Aki Motor Kering)
    Mulai

    Rp319.900

    Amaron Valve Regulated Lead-Acid Motorcycle Battery Type SMF (Aki Motor Kering)
    Deskripsi:
    The industrial segment SMF-VRLA (Valve Regulated Lead Acid) battery for UPS applications is built to perform. In short, the lifeline to your UPS applications. AMARON QUANTA is a product of fail-safe, fool-pr oof battery technology, produced and tested in our premier manufacturing facility. Built to the highest technical competence in its class, the QUANTA is an example of Amara Raja’s commitment to bringing the best of technology to your table.Compliance: - Complies to JIS C 8702- Complies to IEC 61056- Complies to IEC 60896Quality Standards: Manufactured in best-in-class facility certified to- ISO 9001: 2015- ISO 14001: 2015- OHSAS 18001: 2007
    atribut:
    • Voltage (V): 12
    • Operating Temperature Range (°C): -20 to +60 (50 to 60 for shorter duration)
    • Nominal Operating Temperature Range (°C): 27 ± 3
    • Self Discharge: '< 4% per month at 27°C
  6. GS ASTRA Hybrid Car Battery (Aki Mobil)
    Mulai

    Rp849.900

    GS ASTRA Hybrid Car Battery (Aki Mobil)
    Deskripsi:
    Keunggulan GS Hybrid : - Minim perawatan menggunakan teknologi Hybrid sehingga penguapan air aki lebih rendah dan penambahan air aki lebih lama 4 sampai 5 kali dibandingkan aki konvensional. - Siap pakai : Aki sudah terisi accu zuur standar pabrik dan sudah terisi setrum sehingga siap langsung dipakai. - Indikator elektrolit : dilengkapi indikator elektrolit untuk mengetahui kondisi permukaan, isi air aki dan daya setrum aki. - Didesain khusus untuk iklim tropis.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  7. GS ASTRA Car Battery Premium 12V (Aki Konvensional)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp819.900

    GS ASTRA Car Battery Premium 12V (Aki Konvensional)
    Deskripsi:
    1. Aki konvensional dengan kualitas prima2. Aki langsung bertenaga optimal segera setelah isi accu zuur.3. Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia.4. Didesain khusus untuk iklim tropis.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  8. Amaron Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Mulai

    Rp2.899.900

    Amaron Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Deskripsi:
    Amaron Quanta is a product of fail-safe, fool-proof battery technology, produced and tested in our premier manufacturing facility, Built to the highest technical competence in its class, the Amaron Quanta is an example of Amara Raja's commitment to bringing the best of technology to your table. It features several firsts for the battery industry like the unique Radgrid profile.
    atribut:
    • Capacity (Ah): 100
    • Voltage (V): 12
    • Length (mm): 393
    • Width (mm): 173
    • Total Height (mm): 221
    • Terminal Type: M8 X 25MM Copper
    • Poly Material: PPCP
  9. MASSIV XP Car Battery Conventional Type JIS (Aki Mobil Kering)
    Mulai

    Rp879.900

    MASSIV XP Car Battery Conventional Type JIS (Aki Mobil Kering)
    Deskripsi:
    Harga menjadi daya tarik baterai Massiv XP untuk konsumen Tanah Air. Tak heran jika Massiv XP begitu diminati oleh kalangan pengusaha untuk kendaraan operasionalnya atau pemilik mobil jenis niaga. Dengan semangat ‘Rame-Rame Kerja Keras’ membuat baterai Massiv XP mampu menekan biaya operasional.Harga murah tapi bukan murahan lho! Karena Massiv XP tetap menggunakan material berkualitas seperti separator raman dengan bahan ultra fibre. Jadi tingkat penguapan elektrolit baterai lebih terjaga dan sel baterai lebih terlindungi karena sifat ultra fibre yang lebih menyerap cairan.Teknologi glassmate tetap disematkan agar daya rekat pasta yang menempel di rangka (grid) tetap kuat. Hal ini kian memberi nilai lebih terhadap daya tahan Massiv XP ketika digunakan.`Mengantungi sertifikasi Standar Nasional Indonesia (SNI), ISO 9001 dan TUV Nord menjadi bukti bahwa Massiv XP merupakan baterai berkualitas.Massiv XP masuk ke dalam baterai jenis konvensional, karena masih perlu menambah air aki secara berkala. Kondisi ini membuat usia pakai baterai mulai berjalan sejak elektrolit dimasukan.Tapi untuk memantau kondisi baterai, fitur cat eye tetap disematkan Massiv pada XP-nya. Hal ini kian memudahkan pemilik mobil dalam pemeriksaan.Konsumen pun kian nyaman berkat garansi yang diberikan Massiv XP. Benarkan? Murahnya Massiv XP bukan berarti murahan.
    atribut:
    • Voltage (V): 12
  10. Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Deskripsi:
    New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.
    atribut:
    • Voltage (V): 12
  11. Amaron Car Battery Lead-Acid 12V (Aki Mobil Kering)
    Mulai

    Rp2.399.900

  12. GS ASTRA Car Battery Lead Acid Calcium (Aki Mobil Timbal)
    Mulai

    Rp1.499.900

    GS ASTRA Car Battery Lead Acid Calcium (Aki Mobil Timbal)
    Deskripsi:
    GS Calcium, aki mobil maintenance free terbaru dari Astra Otoparts mengusung teknologi-teknologi terbaru sehingga dapat hadir dengan 3 keunggulan utama yaitu :- Kapasitas Ampere (AH) lebih besar (Bigger Capacity), cocok untuk penggunaan yang membutuhkan daya listrik tinggi.- Tenaga Listrik (CCA) yang lebih besar (Bigger Power), daya start besar menjamin pengendaraan yang prima- Daya tahan baterai yang lebih tahan lama (Longer Lifetime), dengan desain terbaru menjamin daya tahan yang lebih lama
    atribut:
    • Voltage (V): 12
  13. BOSCH Wet Car Battery SD Mega Power (Aki Mobil Basah)
    Mulai

    Rp959.900

    BOSCH Wet Car Battery SD Mega Power (Aki Mobil Basah)
    Deskripsi:
    Aki Basah Mobil SD Mega Power. Perpaduan keamanan dan daya tahan. Aki Basah ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan. Sekilas Manfaat Anda : - Teknologi kalsium modern. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan konaumai tenaga yang tidak terlalu besar. - Dengan sertifikat SNI.
  14. INCOE Wet Car Battery Gold (Aki Mobil Basah)
    Mulai

    Rp649.900

    INCOE Wet Car Battery Gold (Aki Mobil Basah)
    Deskripsi:
    Aki INCOE Gold NS60 merupakan Aki Hybrid sehingga membutuhkan perawatan yang lebih mudah dibandingkan Aki jenis Premiun (Konvensional). Aki ini sudah memiliki sertifikasi SNI (Standar Nasional Indonesia) dan sudah lolos standar JIS (Japan Industrial Standard) cocok untuk kendaraan anda. Keunggulan INCOE Gold: - Tenaga lebih besar - Telah terisi Accu Zuur dari pabrik - Tingkat penguapan yang lebih rendah menyebabkan tidak perlu sering menambah air accu - Kalsium pada plate negatif, memperpanjang penyetruman ulang. Aplikasi Kendaraan : - Aki Mobil untuk Mobil Avanza, Rush, Xenia, Terios, Starlett, Taruna, Espass, Carry, Futura, Escudo & sejenisnya.
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 001/S/Pro/B/I/2019
  15. GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  16. Yuasa Dry Car Battery MF (Aki Mobil Kering)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    Yuasa Dry Car Battery MF (Aki Mobil Kering)
    Deskripsi:
    Maintenance Free-Produk yang bebas perawatan dan punya kinerja tinggi untuk memenuhi kebutuhan kelistrikan pada mobil dan sesuai untuk pemakaian di daerah tropis. Produk ini bebas dari penambahan air aki, tidak ada korosi, dan telah menggunakan material terbaik serta teknologi YUASA terkini.
    atribut:
    • Voltage (V): 12
  17. BOSCH Dry Car Battery MF (Aki Mobil Kering)
    Mulai

    Rp659.900

    BOSCH Dry Car Battery MF (Aki Mobil Kering)
    Deskripsi:
    Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
  18. GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)
    Deskripsi:
    Aki yang di produksi untuk menghasilkan daya start tinggi , sudah langsung terisi dengan accu zuur nya sert menghemat waktu dan biaya karena menggunakan teknologi yang membuat pemakai tidak perlu penambahan dan pengecekan air di aki.
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
Daftar Harga amaron Terbaru October 2026
Amaron Dry Car Battery Hi Life (Aki Mobil Kering)Rp949.900
Amaron Car Battery Maintenance Free Pro 12V (Aki Mobil Kering)Rp1.299.900
Amaron Dry Car Battery Hi Life Duro EFB (Aki Mobil Kering)Rp1.899.900
Amaron Dry Car Battery Go MF (Aki Mobil Kering)Rp839.900
Amaron Motorcycle Battery Pro Rider (Aki Motor Kering)Rp229.900
Amaron Valve Regulated Lead-Acid Motorcycle Battery Type SMF (Aki Motor Kering)Rp319.900
GS ASTRA Hybrid Car Battery (Aki Mobil)Rp849.900
GS ASTRA Car Battery Premium 12V (Aki Konvensional)Rp819.900
Amaron Car Battery Maintenance Free 12V (Aki Mobil Kering)Rp2.899.900
Trojan Wet Battery (Aki Basah)Rp3.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)