Amaron Car Battery Maintenance Free 12V (Aki Mobil Kering)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Capacity (Ah)100
Voltage (V)12
Length (mm)393
Width (mm)173
Total Height (mm)221
Terminal TypeM8 X 25MM Copper
Poly MaterialPPCP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Amaron Quanta is a product of fail-safe, fool-proof battery technology, produced and tested in our premier manufacturing facility, Built to the highest technical competence in its class, the Amaron Quanta is an example of Amara Raja's commitment to bringing the best of technology to your table. It features several firsts for the battery industry like the unique Radgrid profile.

Ulasan Produk

Tidak ada ulasan