Beli alkohol meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ludwig Schneider Pocket Alcoholmeteratribut:
- Scale Division (%Vol): 0.2
- Error Limit (%Vol): ±0.2
- Total Length (mm): 250
- Measuring Range (%Vol): 0‐10
- Thermometer Range (°C): -5+35 in 1°C
- Filling: Hg
- Reference Temperature (°C): 20
- Thermometer Accuracy (°C): ±1
- Cole Parmer Plain Form Glass HydrometerDeskripsi:Each hydrometer is manufactured in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.atribut:
- Length (inch): 11 51/64
- Hydrometer Form: Plain
- Liquids Lighter Than Water: Yes
- Minimum Specific Gravity Range (%): 0.65
- Specific Gravity Range (Max) (%): 1
- Division: 0.005
- Accuracy: ±0.005
- Length (mm): 300
- Ludwig Schneider Hydrometeratribut:
- Reference Temperature (°C): 20
- Alla France Alcoholmeteratribut:
- Range (%): 0 to 100
- Div (%): 1
- Tol (%): 1
- Length (mm): 360
- AMARELL Alcoholmeteratribut:
- Spec. Meas. Range: 0 - 100 : 1
- Length (mm): 260
- Ludwig Schneider Alcoholmeter Class Iatribut:
- Scale Division (%Vol): 0.1
- Error Limit (%Vol): ±0.1
- Total Length (mm): 480
- Reference Temperature (°C): 20
- STARRETT Measuring Tape Diameter (Meteran)atribut:
- Item: Diameter Tape Measure,3/8inchx 50ft,100ths
- Size (feetxinch): 50x5/8
- Ludwig Schneider Precision Hydrometer API Gradeatribut:
- Reference Temperature (°F): 60
- Non Brand JerigenDeskripsi:Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
- Toa Keiki Standard HydrometerDeskripsi:A commonly used hydrometer of JIS B-7525atribut:
- Material: Glass
- Overall Length (mm): 160
- Minimum Scale: 0.005
- Alla France Hydrometer with Thermometeratribut:
- Div (g/ml): 0.001
- Length (mm): 310
- GEA Thermometer Alkoholatribut:
- Filling: Alkohol
- Hanna Instruments Digital RefractometerDeskripsi:Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & saucesatribut:
- Sample Cell: Stainless steel ring and flint glass prism
Daftar Harga alkohol meter Terbaru April 2026
| Ludwig Schneider Alcoholmeter | Rp999.900 |
| Ludwig Schneider Pocket Alcoholmeter | Rp2.999.900 |
| Cole Parmer Plain Form Glass Hydrometer | Rp5.099.900 |
| Green Leaf Steine Jerigen Kimia | Rp26.900 |
| Alla France Hydrometer | Rp379.900 |
| Ludwig Schneider Hydrometer | Rp779.900 |
| Alla France Alcoholmeter | Rp999.900 |
| AMARELL Hydrometer without Thermometer | Rp619.900 |
| AMARELL Alcoholmeter | Rp949.900 |
| Ludwig Schneider Alcoholmeter Class I | Rp3.699.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





























































































































































/p3P107723903-1.jpg)

/P102947216-1.jpg)




/mwP102115824-10.jpg)