Beli alkaline baterai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- ABC (Battery) Baterai Alkaline (Baterai Alkalin)Deskripsi:Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.atribut:
- Voltage (V): 9
- Blister Pack: Shrink Pack 1 pcs
- ABC (Battery) Baterai Alkaline AAA (A3)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Energizer Baterai Alkaline Max AA (A2)atribut:
- Klasifikasi: Alkaline
- Lama Simpan Baterai: 10 Years
- Tipe Terminal Baterai: Button Top
- Ukuran: AA
- ABC (Battery) Baterai Alkaline Datribut:
- Size: D
- Energizer Baterai Alkaline Max AAA (A3)atribut:
- Battery Shelf Life: 10 Years
- Chemistry: Zinc-Manganese Dioxide (Zn/MgO2)
- Classification: Alkaline
- Battery Terminal Type: Button Top
- Size: AAA
- ABC (Battery) Baterai Biruatribut:
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Wintech MIG/MAG Inverter IGBTDeskripsi:AccessoriesEarth clamp + cable 1setMig torch 1setatribut:
- Frequency (Hz): 50/60
- Function: MIG
- Protection Grade: IP21
- ABC (Battery) Baterai Biru AAatribut:
- Size: AA
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- ABC (Battery) Baterai Alkaline LR-61atribut:
- Voltage (V): 9
- Type: LR-61
- ABC (Battery) Baterai Super Power Catribut:
- Size: C
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- ABC (Battery) Baterai Super Power AAA (A3)atribut:
- Size: AAA
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Type: R-03
- Camelion Battery Alkalineatribut:
- Chemistry: Alkaline High Energy Battery
- Camelion Lithium Battery (Baterai)Deskripsi:- High ebergy density - Low Self-Discharge Rate - Long Cycle Life Up to 500 times - No Memory effect - Size : 18.5x65mm.
- Energizer Battery Coin Cellatribut:
- Battery Shelf Life: 0-6 Years
- Voltage (V): 3 (Lithium)
- ABC (Battery) Baterai Biru R-14atribut:
- Size: C
- Buffalo USB 2.0 Cable A to C 3m BlackDeskripsi:Uses a USB Type-C connector that can be inserted in either the vertical direction USBType-AtoType-C cable Data transfer speed up to 480Mbps (theoretical value/USB2.0) Also supports video transfer Data can be exchanged between USB compatible devices without OTG compatible/PCatribut:
- Color: Black
- AS ONE Part Number: 64-3779-63
- Cable Length (m): 3
- Suitable Model: USB Type-A equipped device and USB Type-C equipped device
- Connector Shape: USB~Type-A male - USB~Type-C male
- Conversion Type: Male - Male
- Feature: Power delivery support, data transmission
- Maximum Current (A) : 3 (standard value)
- Maximum Voltage (V) : 5 (standard value)
- Operating Environment: Temperature 0 to 40°C, humidity 10 to 85% (no condensation)
- USB type: USB2.0/1.1
Daftar Harga alkaline baterai Terbaru March 2026
| ABC (Battery) Baterai Alkaline AA (A2) | Rp14.900 |
| ABC (Battery) Baterai Alkaline (Baterai Alkalin) | Rp32.900 |
| ABC (Battery) Baterai Alkaline AAA (A3) | Rp13.900 |
| Energizer Baterai Alkaline Max AA (A2) | Rp20.900 |
| ABC (Battery) Baterai Alkaline D | Rp34.900 |
| Energizer Baterai Alkaline Max AAA (A3) | Rp20.900 |
| ABC (Battery) Baterai Biru | Rp8.900 |
| Wintech MIG/MAG Inverter IGBT | Rp3.699.900 |
| ABC (Battery) Baterai Biru AA | Rp4.900 |
| ABC (Battery) Baterai Alkaline LR-61 | Rp389.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)
%20Baterai%20Alkaline%20(Baterai%20Alkalin)/P101003504-5.jpg)
%20Baterai%20Alkaline%20AAA%20(A3)/5mP102267202-6.jpg)
/kgP102076736-13.jpg)
%20Baterai%20Alkaline%20D/q3P105607939-1.jpg)
/P102274934-5.jpg)
%20Baterai%20Biru/e1P101003505-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Wintech%20MIG%2FMAG%20Inverter%20IGBT/nwP107150860-1.jpg)
%20Baterai%20Biru%20AA/oeP105607878-1.jpg)
%20Baterai%20Alkaline%20LR-61/qlP105607957-1.jpg)
%20Baterai%20Super%20Power%20C/p2P105607902-1.jpg)
%20Baterai%20Super%20Power%20AAA%20(A3)/onP105607887-1.jpg)

/lrP103204783-1.jpg)

%20Baterai%20Biru%20R-14/o5P105607869-1.jpg)