Beli alat ukur ulir di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Pitch Gauge (Pengukur Ulir)Deskripsi:Gauge to measure the pitch of a general screwatribut:
- Material: SUS430
- TRUSCO Pitch Gauge (Pengukur Ulir)atribut:
- Dimensions (mm): 70 x 15
- Material: Cold Rolled Steel
- Purpose of Use: For screw pitch.
- Ridge Angle (degree): 60
- Specifications: For Metric Threads
- Mitutoyo Thread Pitch Gages (Pengukur Ulir)Deskripsi:The Mitutoyo screw pitch gages are constructed of high-grade stainless steel for reliable and highly accurate thread pitch measurements. Each leaf has the pitch size stamped on it for fast and easy viewing. Locking clamps keep the gages in place while in use or in storage.
- Mitutoyo Pitch GaugeDeskripsi:Digunakan untuk mengidentifikasi ukuran dan jenis ulir sekrup atau baut secara akurat. Efektif untuk inspeksi cepat pada komponen berulir di bengkel atau pabrik.atribut:
- Material: Steel
- Kennedy Screw Pitch Gauge 55 Deg Whit (Pengukur Ulir)Deskripsi:Ideal for accurately measuring internal and external thread forms. Manufactured from hardened and polished steel, the blades are precision milled for optimum accuracy. Enclosed in a steel case. Range of sizes: Whitworth - 4 - 62 TPI; Metric - 0.75 - 6mm; American - 4 - 42 TPI.atribut:
- Number of Leaves: 28
- Product Number: 400
- Part Number: KEN5181000K
- Insize Pitch Gauge (Pengukur ulir)Deskripsi:These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.atribut:
- Material: Steel
- Gauge Material: Steel
- Shinwa Rules Pitch Gauge (Pengukur Ulir)Deskripsi:A gauge that measures the pitch of ordinary screws. The reef shows the peaks and the pitch of the mountains. Mountain angle: 60 degrees. To prevent rust, wipe off any dirt after use, apply oil, and store.Gauge that measures the pitch of ordinary screws* To prevent rust, wipe off any dirt after use, apply oil, and store.atribut:
- Material: Steel
- TRUSCO Acme Screw Pitch Gauge (Pengukur Ulir)atribut:
- Accuracy: 2-7mm (12 Thread-3 1/2) ± 0.03mm 8-16mm (3 Thread-1 1/3) ± 0.04mm 20mm (1 Thread) ± 0.05mm
- Dimension: 121x38mm
- Material: Stainless Steel (SUS430)
- Purpose of Use: For pitch measurement.
- Niigata Seiki (SK) Steel Plug GaugeDeskripsi:Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminumatribut:
- Height (mm): 17
- Length (mm): 130
- Niigata Seiki (SK) Pitch Gauge (Pengukur Ulir)Deskripsi:Use : Use for measuring screw pitchMaterial: Machine grade carbon steelatribut:
- Material: Steel
- TRUSCO Pitch Gauge (Pengukur Ulir)atribut:
- Material: Cold rolled steel
- Dimensions (mm): 70 x 15
- Set Details (mm): 4, 41/2, 5-14 (1.0 increments), 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 40, 48, 60
- Number of: 26
- Accuracy: 60-40 thread (+-0.03mm); 39-10 thread (+-0.05mm); 9-4 thread (+-0.07mm)
- Purpose of Use: For screw pitch.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- OSG Screw Limit Gauge (JIS Class 2)atribut:
- Type: For plug gauge work
- Compatible: Metric thread (JIS class 2)
- Wipro Suri Drat 52 Bladesatribut:
- Size (mm): 70x23x120
- Kennedy Metric Feeler Gauge (Pengukur Celah)atribut:
- Size (inch): 4
- Material: Steel
- Number of Blades: 13
- Blade Length (mm): 100
- Standard Met: DIN 2275
- Measuring Range (mm) : 0.05-1.00
- TESTO Pressure Measuring 510 I - Differential Instrument (Manometer/ Alat Ukur Tekanan)Deskripsi:The testo 510i differential pressure measuring instrument, used in conjunction with a smartphone or tablet, is suitable for quick and easy measurement of gas flow pressure and static pressure, as well as pressure drops on fans and filters. Turn your smartphone/tablet into a measuring instrumentUse your smartphone or tablet as a display: installed on a terminal device, the testo Smart App allows you to view testo 510i readings conveniently and carry out reliable timed and multi-point mean calculation. The App also includes a measurement menu for the pressure drop test. All measurement data can be displayed as a chart or in table form. The measurement data log can be emailed directly as a PDF or Excel file.System requirements: iOS 11 or laterAndroid 6.0 or laterBluetooth 4.0 Product Includes: testo 510i differential pressure measuring instrument with smartphone operation, including hose set (Ø 4 mm and 6 mm) with adapter, batteries and calibration protocol.atribut:
- Operating Temperature (°C): -20 to +50
- Storage Temperature: -20 to +60 °C
- System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
- Weight (g): 92
- Battery Life: 150 h
- Battery Type: 3 AAA micro batteries
- Dimensions (mm): 148x36x23
- Product Color : Black/Orange
- Product/Housing Material: ABS / TPE
- NIPPON PAINT Spray Paint Pylox Solid Colors Type (Cat Semprot)Deskripsi:Pylox adalah cat semprot legendaris berkualitas tinggi berbasis akrilik yang dimodifikasi. Memiliki keunggulan cepat kering, hasil yang keras, daya lekat sangat kuat dan daya kilap tinggi, Tersedia ratusan pilihan warna untuk berbagai macam hasil akhir, anti-pudar serta tahan lama. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat di atas berbagai macam substrat seperti besi, kayu, plester, dinding dll.Aplikasi DataKering Sentuh : 5 menit.Interval Pengecatan Selanjutnya : 10 menit.atribut:
- Metode Aplikasi: Spray
- Ukuran (cc): 300
Daftar Harga alat ukur ulir Terbaru October 2026
| monotaro Pitch Gauge (Pengukur Ulir) | Rp159.900 |
| TRUSCO Pitch Gauge (Pengukur Ulir) | Rp439.900 |
| Mitutoyo Thread Pitch Gages (Pengukur Ulir) | Rp429.900 |
| Mitutoyo Pitch Gauge | Rp479.900 |
| Kennedy Screw Pitch Gauge 55 Deg Whit (Pengukur Ulir) | Rp289.900 |
| Insize Pitch Gauge (Pengukur ulir) | Rp229.900 |
| Shinwa Rules Pitch Gauge (Pengukur Ulir) | Rp239.900 |
| TRUSCO Acme Screw Pitch Gauge (Pengukur Ulir) | Rp4.299.900 |
| Niigata Seiki (SK) Steel Plug Gauge | Rp2.299.900 |
| Niigata Seiki (SK) Pitch Gauge (Pengukur Ulir) | Rp829.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/65P103184221-3.jpg)
/P101000759-1.jpg)
/1uP106106066-2.jpg)

/7nP102201275-4.jpg)
/46P105918150-5.jpg)
/k6P102897726-3.jpg)
/P101000754-1.jpg)
%20Steel%20Plug%20Gauge/P101502526-2.jpg)
%20Pitch%20Gauge%20(Pengukur%20Ulir)/c9P101502441-2.jpg)
/P102011522-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/P103063991-1.jpg)

/ovP101005895-9.jpg)
/9oP105735348-1.jpg)
/gpP102927601-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)