Beli alat ukur thickness di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.799.900

    SK Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    - It is an easy-to-read digital type.- You can measure the thickness of small parts, paper, etc. with one touch.Purpose:- For thickness measurement.- Quickly measure the thickness of small parts, paper, etc. with one touch.
    atribut:
    • Measurement Range (mm): 0 to 10
    • Accuracy (µm): ±20
    • Accuracy (mm): ±0.02
    • Graduation (mm): 0.01
    • Insertion Depth (mm): 30
    • Measuring Head (mm): 10mm flat (ceramic)
    • Minimum Display (mm): 0.01
    • Power Supply: Coin type lithium battery (CR2032)x1 (included)
    • Power Supply (V): Coin type lithium battery (CR2032)x1 (included)
  2. KRISBOW Alat Ukur Ketebalan dengan Roller (Alat ukur ketebalan)
    Mulai

    Rp1.699.900

    KRISBOW Alat Ukur Ketebalan dengan Roller (Alat ukur ketebalan)
    atribut:
    • Contact point: Roller steel
    • Dimensions (mm): 215x270x55
    • Range (mm): 0-10
  3. Mitutoyo Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.799.900

    Mitutoyo Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Minimum Reading (mm): 0.01
    • Indication Error (µm): ±20
  4. Linshang Coating Thickness Probe (Alat ukur ketebalan)
    Mulai

    Rp16.999.900

    Linshang Coating Thickness Probe (Alat ukur ketebalan)
    Deskripsi:
    LS225+F500 is a plating thickness gauge with separate host and probe. It consists of LS225+F500 multi-probe coating thickness gauge host and F500 probe. LS225+F500 plating thickness gauge is specially used to detect copper, zinc, tin, chromium and non-magnetic coatings on iron and other ferromagnetic metal substrates. The plating thickness gauge has ultra-high measurement accuracy and repeatability. It can be used to measure the thickness of ultra-thin coatings below 10μm. The LS225+F500 plating thickness gauge is widely used in metal processing industry, hardware and other industries and is particularly suitable for testing small-sized materials with a minimum measurement area diameter of only 7 mm.LS225+F500 plating thickness gauge conforms to the following standards:GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic MethodDIN EN ISO 2808 Paints and Varnishes-Determination of Film ThicknessJJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating ThicknessContent:LS225+F500 Plating thickness gauge 1 pcs F500 probe 1 pcs Fe zero adjustment plate 1 pcsStandard films 7 pcs User manual 1 pcs Certificate / Warranty card 1 pcs 1.5V AAA alkaline battery 1 pcs Plastic engineering case 1 pcs
    atribut:
    • Calibration: Support zero reference adjustment and 1 to 5-points calibration
    • Display: 240x160 dot matrix LCD
    • Host Size (LxWxH) (mm): 148x76x26
    • Operating Temperature Range (°C): 0 to 50
    • Power Supply: 4pcs of 1.5V AAA alkaline battery
    • Storage Temperature Range (°C): -20 to 60
    • Unit Measurement: μm/mil
  5. Tgoon Digital Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp379.900

    Tgoon Digital Coating Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • Power (V): 3.0 (2 x AAA Batteries)
    • Body Material: ABS Plastic
    • Precision: ± (3% + 1 um)
    • Base Sheet: Aluminium
    • Calibration Film: Akrilik
    • Dimensions (cm): 5x2.2x12.2
    • Minimum Concave Radian (mm): 25
    • Minimum Convex Radian (mm): 5
    • Minimum Measured Area Diameter (mm): 20
    • Resolution (µm): 0 - 999 (1)
    • Zero Calibration: Support
  6. Mitutoyo Thickness Gage (Alat ukur ketebalan)
    Mulai

    Rp3.899.900

    Mitutoyo Thickness Gage (Alat ukur ketebalan)
    Deskripsi:
    The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.
    atribut:
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
  7. Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp5.399.900

    Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
  8. Mitutoyo Pengukur Ketebalan Dial (Alat ukur ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  9. KRISBOW Measuring Tape Fiberglass (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

  10. Mitutoyo Digimatic Thickness Gauge (Gauge Bore Dial)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

  11. SANFIX Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp4.499.900

    SANFIX Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    This product is color-screen portable coating thickness gauge with high-definition display, which can quickly, non-destructively and accurate measure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal substrates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal procesing industry, chemical industry, commodity inspection and other testing areas.
    atribut:
    • Material: Plastic ABS
    • Probe Sensor Type: Fe & NFe
    • Measuring Range (micron): 0 to 1500
    • Accuracy: ±(3%H+1µm)
    • Resolution (µm): 0.1
    • Battery: 3x13V NiMH or 5V1A Power Adapter
    • Dimensions (mm): 70.30x38.6x149.59
    • Measuring Range (mil): 0-59
    • Measuring Range (mm) : 0-1.5
    • Minimum Diameter of Magnetic Metal Substrate (mm): 12
    • Minimum Diameter of Non-magnetic Metal Substrate (mm): 50
    • Minimum Radius of Curvature for Magnetic Concave Substrate (mm): 11
    • Minimum Radius of Curvature for Magnetic Convex Substrate (mm): 2
    • Minimum Thickness of Magnetic Metal Substrate (mm): 0.5
    • Minimum Thickness of Non-magnetic Metal Substrate (mm): 0.5
    • Unit: micron, mil, mm
  12. CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)
    Mulai

    Rp3.399.900

    CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)
    Deskripsi:
    - Coating Thickness Tester- Dual Technology Features Automatic Selection of Magnetic Induction or Eddy Current Measurement Techniques- Non-magnetic coatings (e.g. paint, zinc) on steel- Insulating coatings (e.g. paint) on no-ferrous metals- No-ferrous metals coatings on insulating substrates- Menu operation system- Two working modes: DIRECT and GROUP mode- One point calibration, two points calibration and basic calibration easily- Delete single readings and all group readings easily- Low battery, error indication- USB interface for PC softwareSet Includes:1 x Paint Coating Thickness Tester5 x Calibration Foil1 x Iron Substrate1 x Aluminum Substrate1 x Protective Carrying Case1 x USB cable1 x CD Software2 x 1.5V AAA BatteryInstruction Manual
    atribut:
    • Low Range Precision (µm): 0.1
    • Repeatbility (µm): (+/- 1%+1)
    • Sensor Probe: F, N
  13. Insize Digital Thickness Gage (Alat ukur ketebalan)
    Mulai

    Rp1.599.900

    Insize Digital Thickness Gage (Alat ukur ketebalan)
    Deskripsi:
    Digital Thickness Gauge> Ceramic spindle tip and anvil
  14. Defelsko Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.699.900

    Defelsko Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
  15. AND Digital Thickness Gauge (Alat ukur ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    - You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
    atribut:
    • Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
    • Graduation (mm): 0.01/0.1
    • Resolution (mm): 0.01/0.1
    • Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
    • Dimensions (WxDxH) (mm): 73x23x143
    • Display: Segment LCD display (with backlight)
    • Display Range (mm): 0.65 to 600.0
    • Measurable Materials: Metal, glass, plastic, etc.
    • Measurement Method : Ultrasonic pulse reflection method
    • Power Supply: 2 AA alkaline batteries
    • Sound Velocity Variable Range (m/s): 1000 to 9999
    • TRUSCO Number: 855-8516
    • Unit of Measure: mm
  16. TECLOCK Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.599.900

    TECLOCK Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    -Since it is a digital type, print output is possible.-For measuring thickness and outer diameter of the metal, etc.-To measure thickness and outer diameter of non-ferrous materials.
  17. monotaro Dial Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp889.900

    monotaro Dial Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded parts
    atribut:
    • Material: Ceramic (probe, anvil
    • Scale Interval (mm): 0.01
    • Accuracy (µm): 25
    • Contact Point Parallelism (µm): 8
    • Measuring Range (mm) : 0-10
    • Precision: 25µ
    • Probe Diameter (mm): 10
  18. Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)
    Mulai

    Rp18.999.900

    Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)
    Deskripsi:
    Used by connecting with a probe sold separately.Three types are available: electromagnetic type (for ferrous metals), eddy current type (for non-ferrous metals), and dual type.In addition to the features of the A456C probe-integrated coating thickness meter, it can also measure in narrow areas that cannot be measured with an integrated probe.It can be used for various measurement tasks by replacing the probe (sold separately).
    atribut:
    • Resolution (µm): 0.1~1
    • Type: Electromagnetic
  19. CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp5.199.900

    CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • Dimensions (mm): 72x146x29
    • Display: 4 Digital LCD Display
    • Resolution (mm): 0.1
    • Frequency (MHz): 5
    • Battery: 3x1.5V (AAA Battery)
    • Measuring Range (mm) : 1.2 to 225.0
Daftar Harga alat ukur thickness Terbaru October 2026
SK Digital Thickness Gauge (Alat ukur ketebalan)Rp2.799.900
KRISBOW Alat Ukur Ketebalan Lapisan Logam Ferro (Alat ukur ketebalan)Rp4.699.900
KRISBOW Alat Ukur Ketebalan dengan Roller (Alat ukur ketebalan)Rp1.699.900
Mitutoyo Thickness Gauge (Alat ukur ketebalan)Rp2.799.900
Linshang Coating Thickness Probe (Alat ukur ketebalan)Rp16.999.900
Tgoon Digital Coating Thickness Gauge (Alat ukur ketebalan)Rp379.900
Mitutoyo Thickness Gage (Alat ukur ketebalan)Rp3.899.900
Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)Rp5.399.900
Mitutoyo Pengukur Ketebalan Dial (Alat ukur ketebalan)Rp1.199.900
KRISBOW Measuring Tape Fiberglass (Meteran)Rp159.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)