Beli alat ukur kelembaban di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Alat Pengukur Suhu & Kelembaban Digitalatribut:
- Item: Temperature & Humidity Meter
- Type: Digital
- Temperature Range (°C): -20 to 60
- Temperature Accuracy (°C): +/- 0.5
- Resolution: 0.1
- Power Supply (V): 9
- KRISBOW Alat Ukur Kelembaban Tanpa Pinatribut:
- Measuring Range: 0 to 100 %RH
- Accuracy: +/-5% (+/-5 digit)
- Penetration Depth (mm): 20 to 40
- Resolution: 1 %RH
- Display: 2inch LCD display, 220x176 pixels
- Auto Power OFF: Auto off after approx. 10 minutes of inactivity
- Dimension (Unit/ Pack) (mm0: 55x38x185/85x45x220
- Operating Conditions (°C): 0 to 50 (32 to 122°F) < 80% RH non condensing
- Power: Battery 9V
- Taffware Digital Temperature, Humidity MeterDeskripsi:Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruanganatribut:
- Dimensions (cm): 9x10x2
- Cable Length (cm): 140
- Battery Type: 1 x AAA
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.atribut:
- Measurement Item: Temperature, Humidity
- TASI Data Logger Suhu Kelembabanatribut:
- Auto Off (minute): 15
- Data Storage: 4000 groups
- Data Upload: Date upload and real-time measurement, only TA622B
- Humidity: 0 to 100%RH, Accuracy : ±3.0% RH / ±5.0% RH, Resolution : 0.01 °%RH
- K-Type Thermocouple (°C): - 50 to 1300, Accuracy:± (0.1%+1.0) (not including the probe error), Resolution: 1
- Dew Point (°C): -40 to 80, Accuracy : ±0.4, Resolution : <100℃ 0.01 °C/ 0.01 °F,≥100°F 1°F
- Dew Point Temperature (°F): -40 to 176, Accuracy : ±1, Resolution : <100℃ 0.01 °C/ 0.01 °F,≥100°F 1°F
- K-Type Thermocouple (°F): - 58 to 2372, Accuracy:± (0.2%+1.0) (not including the probe error), Resolution: 1
- Measurement Method : One piece
- Operating Environment (°C): Temperature:-40 to 50, Humidity: ≤80%RH, Indoor altitude<2000m
- Packaging Gross Weight (kg): 11
- Packaging Method: Color box + cloth bag
- Power: 3x1.5V AA(LR06) battery
- Product Size(mm): 218x67x35
- Program: Refer to PC program
- Recording Time (hour): From REC star, max 99
- Sampling Rate (time/s): About 10
- Single Carton Size (cm): 57x42x33
- Single Package Size (mm): 295x95x45
- Single Packaging Weight (g): 420
- O.H.INDUSTRIAL Shockless HammerDeskripsi:Usage:Repair and Assembly of machines.Centering pieces.Mold making, etc.
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- monotaro Digital Moisture AnalyzerDeskripsi:A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function.With auto power off function to prevent battery drain due to forgetting (cancellation possible).Convenient backlight function when working in the dark. To check moisture of timber, cement and other building materials.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Pricision: ± 1%
- Operating Temperature and Humidity Range: 0 to + 50 ° C, 70% RH or less (with no condensation)
- Sampling: 1 time / s
- Storage Temperature/Humidity Range: -20 to + 60 ° C, 80% RH or less (with no condensation)
- Accessories: Instruction manual, strap, protective cover
- Measuring Range: 8.8 to 54.8% (beech, spruce, larch, birch, cherry, walnut),. 7.0 - 47.9% (oak, pine, maple, ash tree, rice bran, melan tea),. 0.9 to 22.1% (cement, concrete, plaster),. 0.0 to 11.0% (gypsum),. 0.7 to 8.6% (cement mortar),. 0.6 to 9.9% (lime mortar),. 0.1 to 16.5% (brick)
- Measurement Item: Moisture percentage
- Batteries: Two AAA (1.5 V) batteries
- Resolution Capability: 0.10%
- Weight (g): Approximately 119 (with protective cover installed, batteries included)
- Battery Life (continuous use): About 150 (when using alkaline dry batteries)
- Dimensions (mm): 50.9x132.9x24.7
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- KRISBOW ThermohygrometerDeskripsi:This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator functionatribut:
- Air Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 0 to 99
- Humidity Accuracy (%RH): ± 4
- Power Supply (V): AAA batteries 2x1.5
- Dimensions (mm): 105x100x25
- Air Temperature Accuracy (°C/°F): ±1
- Resolution (N): 0.1
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- GCP Pallet Plastik Light Duty Palletatribut:
- Dimensions (mm) : 1100x1100x120
- Handling For : Forklift, Handpallet, Stacker
- Static Load (kg) : 3000
- TASI Lux Meter Data Loggeratribut:
- Auto Off (minute): 15
- Data Upload: Only TA632B
- Display: 5-digit color screen display, max 99999
- Incident Angle (⁰): 120
- Light Sensor: Silicon photo-diode and spectral response filter
- Measurement Range: 0~200,000lux (lux): 999.9, 99999, 1999×10
- Operating Environment (°C): Temperature: -10 to 50, Humidity:<80%RH, Altitude:<2000m
- Packaging Gross Weight (kg): 13.5
- Packaging Method: Color box + Cloth bag
- Power: 3x1.5V AA(LR06)battery
- Product Size(mm): 256x67x35
- Repeated Test Deviation: 0.02
- Resolution: LUX:<1000:0.1LUX;≥1000:1LUX. FC:<100:0.1FC; <1000:0.1FC;≥1000:1FC
- Sampling Rate (time/s): Approx. 8
- Single Carton Size (cm): 57x42x33
- Single Package Size (mm): 295x95x45
- Single Packaging Weight (kg): 0.5
- Spectral Range (nm): 400 to 700
- Standard Accessories : Color box,cloth bag,instruction manual
- Storage Environment (°C): Temperature: -10 to 50, Humidity:<70%RH(remove the battery)
- TEKIRO Kunci TorsiDeskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- Benetech Wood Moisture MeterDeskripsi:Sanfix GM610 Wood Moisture Meter adalah sebuah alat uji digital yang berfungsi untuk mengukur kandungan kadar air atau tingkat kekeringan suatu bahan atau benda. Moisture meter banyak juga disebut dengan tester kadar air. Alat ini juga dapat menghitung kelembaban dalam segala kondisi, baik terhampar, maupun dalam keadaan tersimpan disuatu tempat tertentu.atribut:
- Resolution (%): 0.5
- Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 20 - 90
- Humidity Response Speed: <1s
- Measuring Error: -0.01
- Display: LCD
- Power: 2 x 1.5V (AAA Battery)
- KRISBOW Data Logger Suhu & Kelembabanatribut:
- Dimensions (mm): 94x48x33
- Memory: 32700
- Measuring Rate: 1sec to 24h
- Analys Software: Windows 2000, XP, Vista
- Accuracy (°C): +/- 3%RH, +/- 1%
- Measurement Range (°C): -40 to 70
- Resolution (A): 0,1%RH, 0,1 degrees C
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
Daftar Harga alat ukur kelembaban Terbaru January 2026
| KRISBOW Alat Pengukur Suhu & Kelembaban Digital | Rp1.499.900 |
| KRISBOW Alat Ukur Kelembaban Tanpa Pin | Rp1.799.900 |
| Taffware Digital Temperature, Humidity Meter | Rp39.900 |
| Tanita Digital Hygrometer (Pengukur Suhu Ruangan) | Rp749.900 |
| SATO (Label) Digital Thermohygrometer | Rp1.899.900 |
| TASI Data Logger Suhu Kelembaban | Rp1.899.900 |
| O.H.INDUSTRIAL Shockless Hammer | Rp299.900 |
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| monotaro Digital Moisture Analyzer | Rp2.399.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/P102004531-1.jpg)
%20Digital%20Thermohygrometer/i4P102970652-5.jpg)


/djP105708487-2.jpg)
/pvP103205931-1.jpg)

/8xP103242321-1.jpg)