Beli alat ukur kecepatan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Anemometer Digital
    Mulai

    Rp1.999.900

    KRISBOW Anemometer Digital
    atribut:
    • Display: LCD 4 digits, dual line
    • Power Supply: 9V battery
    • Dimensions (mm): 185 x 55 x 38
    • Air Temperature Range: -10 to 60 deg C
    • Knots Range: 2.2 to 48.0
    • Air Velocity Range (m/s): 1.10 to 15.00
    • Air Velocity Range (km/hour): 4.0 to 90.0
  2. monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp1.099.900

    monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Resolution Capability: 0.1 (m/s), 0.3 (km/h)
    • Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
    • Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
    • Power: Square square 9V dry battery x 1 (sold separately)
    • Measurement Item: Wind speed
    • Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
    • Weight (g): 165
    • Precision: ± 5%
  3. KRISBOW Anemometer Hot Wire
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    KRISBOW Anemometer Hot Wire
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  4. TESTO Vane Anemometer
    Mulai

    Rp4.599.900

    TESTO Vane Anemometer
    Deskripsi:
    -Has a built-in 40mm vane sensor.-With computation function for sensible temperature (wind chill). -Measures hot wind at vent outlet and hot wind speed of duct.
  5. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  6. FLUKE Vane Anemometer
    Mulai

    Rp9.999.900

    FLUKE Vane Anemometer
    Deskripsi:
    The Fluke 925 is an economical and durable vane anemometer designed to measure wind speed, air flow and wind temperature conveniently. With a separate air flow sensor and display, the Fluke 925 provides the user the flexibility to measure air flow in a variety of locations. Vane anemometers are well suited to measure air flow in residential and commercial buildings as part of regular maintenance checks.
    atribut:
    • Display: Dual-screen 4-digit (9999 points) LCD screen
  7. KANOMAX Anemometer
    Mulai

    Rp14.999.900

    KANOMAX Anemometer
    atribut:
    • Resolution (m/s): 0 to 9.99
    • Measurement Range Wind Speed (m/s): 0.01 to 20.0
  8. Dwyer Variable Area Flow Meter (Meter Aliran)
    Mulai

    Rp2.399.900

    Dwyer Variable Area Flow Meter (Meter Aliran)
    Deskripsi:
    Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.
    atribut:
    • Body Material: Polycarbonate
    • Connection Type: FNPT
    • Flowmeter Type: Variable Area
    • Includes Flow Rate Adjustment Knob: Yes
    • Maximum Media Temperature (°F): 130
    • Maximum Operating Pressure (psi): 100
    • Media Temperature Range (°F): 130
    • Mounting Location: Panel Mount
    • Mounting Orientation: Vertical
    • O-Ring Materials: Buna-N; Neoprene
    • Product Type: Variable Area Flowmeter
    • Standards: EU Directive 2011/65/EU; RoHS II Compliant
    • Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
  9. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  10. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  11. Custom Thermometer Hygrometer Anemometer
    41%
    Mulai

    Rp4.599.900

    Custom Thermometer Hygrometer Anemometer
    Deskripsi:
    Usage:Wind speed measurement at construction site, duct, field sports.
    atribut:
    • Set Contents: Manual, manual
    • Material: ABS resin
    • Weight (g): 323
    • Power: AAA batteries x3 (not included)
    • Measurement Pricision: Wind speed: the larger of +/- 3% rdg or +/- 0.8m / s
    • Resolution Capability: Temperature: 0.1 degrees wind speed: 0.1m / s
    • Temperature Measurement Precision: +/- 0.5 degrees
    • Dimensions (Width x Depth x Height)(mm): 85x38x168
    • Measurement Method : Vane type
    • Measurement Range Wind Speed (m/s): 0.5~25m/s
    • Purpose of Use: For wind speed measurement in construction sites, ducts, field sports.
    • Temperature Measurement Range (°C): 0-50
  12. KANOMAX Portable Anemometer Anemomaster
    Mulai

    Rp15.999.900

    KANOMAX Portable Anemometer Anemomaster
    Deskripsi:
    Wind speed measurement for range hoods, ventilation fans, etc., wind speed measurement for energy saving measures such as circulators, fans, etc. Inspection and development of products related to wind, such as wind speed inspection and blower performance test
    atribut:
    • Dimensions (W x D x H) (mm): 60 x 34 x 120
    • Power Supply: 4 AA batteries (manganese, alkaline, rechargeable batteries [Ni-Cd, Ni-MH] can be used)
    • Cable Length (m): Approx. 1.5
    • Measurement Function: Battery level display (4 levels), FAST / SLOW (moving average of 1 or 5 seconds), display unit change by DIP switch (wind speed: m / s -> FPM, degrees Celsius -> degrees F), display pause
    • Measurement Range (°C): (Wind temperature) -20 to 70
    • Measurement Range Wind Speed (m/s): 0.01-20.0
    • Probe Length (mm): phi 6.1 (tip) to phi 10.6 (grip) x 205
    • Weight (g): Approx. 100 (excluding batteries)
  13. TESTO Hot-Wire Anemometer Smart and Wireless Probe
    Mulai

    Rp5.399.900

    TESTO Hot-Wire Anemometer Smart and Wireless Probe
    Deskripsi:
    -Air flow measurement is also possible with the use of funnel for hot wire type at the inlet.-Probe part can be bent 180°. -Smartphone/Tablet allows easy setting and measurement.-Multi-measuring for up to 6 probes-Graphical display and saves and transmits recorded data-Duct-related information can be input using application while measuring air flow. Setting is easier than conventional products
    atribut:
    • Measurement Range: 0 to 15 (m/s)
    • Resolution: 0.01m/s
    • Wind Speed Measurement Precision: ± (0.1m/s+ measured value of 5%)
    • Power Supply: AAA Dry Batteryx3 (accessory)
    • Measurement Method : Hot Wire Type
    • Terminal Requirement: Bluetooth 4.0, Android 4.3 and up, iOS 8.3 and up
    • Width x Depth x Height: 30x41x200mm
  14. PRIO Flow Meter (Meter Aliran)
    Mulai

    Rp10.999.900

    PRIO Flow Meter (Meter Aliran)
    Deskripsi:
    Liquid Flow Meter adalah alat untuk mengukur laju aliran atau jumlah suatu fluida yang bergerak mengalir. Jenis cairan yang diukur oleh flow meter bisa berbagai macam cairan seperti air minum, air limbah, air lumpur, susu, cairan kimia, air gula, alkohol, oli dll.TUF-2000B Flowmeter can be applied to a wide range of long-term online measurement. Convertor protection class IP67, transducer protection class IP98. A variety of liquid applications can be accommodated: ultra-pure liquids, portable water, chemicals, raw sewage, reclaimed water, cooling water, river water, plant, etc
    atribut:
    • Accuracy (%): 1
    • Humidity (%RH): 85
    • Working Environment Temperature (°C): -20-60; -30-160
    • Protection Level: 1
    • Velocity Range (m/s): 0-10
    • Pipe Size (mm): DN50-DN700
    • Basic Parameters Temperature (°C): -30-160
    • Data Storage: SD Card
    • Pipe Material: Steel, stainless steel, cast iron, copper, PVC, aluminium, glass steel, etc.
    • Power Supply: DCB-36; or AC85-264
    • Type Of Liquid: Single liquid can transmit ultrasound, such as water, sea water, sewage, oil, alcohol, etc.
  15. TESTO Anemometer
    Mulai

    Rp11.999.900

    TESTO Anemometer
    Deskripsi:
    -One instrument can measure wind speed and air flow at the same time.-Easy and smooth air flow calculation is possible for the duct cross section area input.-Equipped with a phi16mm vane probe.-Equipped with a highest/lowest value display func
    atribut:
    • Height (mm): 154
    • Length (mm): 32
    • Width (mm): 65
Daftar Harga alat ukur kecepatan Terbaru October 2026
KRISBOW Anemometer DigitalRp1.999.900
monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Rp1.099.900
KRISBOW Anemometer Hot WireRp3.799.900
TESTO Vane AnemometerRp4.599.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
FLUKE Vane AnemometerRp9.999.900
KANOMAX AnemometerRp14.999.900
Dwyer Variable Area Flow Meter (Meter Aliran)Rp2.399.900
Lutron Light Meters (Lux Meters)Rp1.499.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)