Beli alat ukur dial indikator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Dial Gauge
    Mulai

    Rp389.900

    monotaro Dial Gauge
    atribut:
    • Back Plate Specification: Flat (back lid with ears included)
    • Measuring Force (N): 1.5 or less
  2. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  3. Mitutoyo Analog Dial Indicator
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  4. KRISBOW Magnetic Stand
    Mulai

    Rp279.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
  5. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  6. Insize Indikator Dial Test
    Mulai

    Rp849.900

    Insize Indikator Dial Test
    Deskripsi:
    Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
  7. monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp329.900

    monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)
    Deskripsi:
    Pengukuran yang stabil dengan adanya magnet dan rangka yang kuat . Kekuatan adsorpsi magnet bisa diatur dengan tombol ON/OFF
    atribut:
    • Magnet Dimensions (mm): 50x58x55
    • Main Post Dimensions (Diameter x Length) (mm): Approx.12 x Approx 175
    • Dial Gauge Mounting Hole (mm): 6/8
    • Adsorption Strength (N [kgf]): 800[80]
    • Description 2: Essential product for measuring by dial guages.
    • Mass (kg): 1.4
    • Principal Post Mounting Screw-Based Side (mm): M8 x 1.25
    • Principal Post Mounting Screw-Screwed Side (mm): M8 x 1.25
    • Specifications: Standard Model
    • Strut Dimensions (Diameter x Length) (mm): about 10 x 160
  8. TECLOCK Electronic Digital Indicator
    Mulai

    Rp7.699.900

    TECLOCK Electronic Digital Indicator
    atribut:
    • Operating Temperature: 0 - 40 degree C
    • Power Supply: SR44 (Button, Silver oxide cell)
  9. TECLOCK Analog Dial Indicator
    Mulai

    Rp2.299.900

    TECLOCK Analog Dial Indicator
    Deskripsi:
    TECLOCK Analog Dial Indicator menghadirkan pembacaan akurat hingga mikron, ideal untuk kontrol kualitas, perakitan, dan inspeksi dimensi. Cocok untuk penggunaan profesional di industri manufaktur.
  10. Insize Compact Dial Indicator
    Mulai

    Rp739.900

    Insize Compact Dial Indicator
    Deskripsi:
    Metric Dial Indicator> Jeweled bearing> Bezel diameter 58 mm, stem diameter 8mm> Flat back (lug back is optional)> Meet DIN878> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact points
    atribut:
    • Dial Reading: 0-50
  11. Mitutoyo Universal Magnetic Stand
    Mulai

    Rp6.099.900

    Mitutoyo Universal Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
    • Clamping Force (N): 600
    • Dovetail Groove: Provided
    • Remarks: With mechanical locking system
  12. Mitutoyo Dial Indicator Standard One Revolution Type
    Mulai

    Rp1.199.900

    Mitutoyo Dial Indicator Standard One Revolution Type
    atribut:
    • Graduation (mm): 0.01
    • Specification Range (mm): 0.5
  13. Oxford Precision Rockwell Hardness Tester
    Mulai

    Rp53.999.900

    Oxford Precision Rockwell Hardness Tester
    Deskripsi:
    For testing the hardness of hard alloys, quenched and unquenched steels, using steel ball or diamond penetrators to measure Rockwell A, B & C units of measurement. Supplied with test block, flat large, small and V notch anvils, steel ball bearing indentor and diamond Indentor.
    atribut:
    • Range: 20 - 100HRB; 20 - 70HRC; 20 - 88HRA
    • Dimensions (mm): 466x238x630
    • Testing Force (kgf): 588.4N/60kgf 980.7N/100kgf 1471N/150kgf
    • Additional Features: Measure Rockwell A, B & C units of measurement
    • Depth of Throat (mm): 135
    • Display Type: Analogue
    • Product Type: Benchtop Hardness Tester
    • Scale: Newtons; Kilogram Force
    • Standards Met: ASTME18 ISO 6508-2:1999
    • Test Cycle: Manual
Daftar Harga alat ukur dial indikator Terbaru March 2026
monotaro Dial GaugeRp389.900
KRISBOW Alat Ukur Dial IndikatorRp369.900
Mitutoyo Analog Dial IndicatorRp509.900
Mitutoyo Analog Dial IndicatorRp21.900
KRISBOW Magnetic StandRp279.900
Mitutoyo Magnetic StandRp999.900
Insize Indikator Dial TestRp849.900
monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)Rp329.900
TECLOCK Electronic Digital IndicatorRp7.699.900
TECLOCK Analog Dial IndicatorRp2.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)