Oxford Precision Rockwell Hardness Tester (Penguji Eccentricity)

Sebelum PPN:
Rp57.999.900
Spesifikasi
Range20 - 100HRB; 20 - 70HRC; 20 - 88HRA
Dimensions (mm)466x238x630
Testing Force (kgf)588.4N/60kgf 980.7N/100kgf 1471N/150kgf
Additional FeaturesMeasure Rockwell A, B & C units of measurement
Depth of Throat (mm)135
Display TypeAnalogue
Product TypeBenchtop Hardness Tester
ScaleNewtons; Kilogram Force
Standards MetASTME18 ISO 6508-2:1999
Test CycleManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For testing the hardness of hard alloys, quenched and unquenched steels, using steel ball or diamond penetrators to measure Rockwell A, B & C units of measurement. Supplied with test block, flat large, small and V notch anvils, steel ball bearing indentor and diamond Indentor.

Ulasan Produk

Tidak ada ulasan