Beli alat ukur cairan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Drawell UV/VIS Spectrophotometer
    Mulai

    Rp23.999.900

    Drawell UV/VIS Spectrophotometer
    Deskripsi:
    Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
  2. DLAB Spectrophotometer
    Mulai

    Rp34.999.900

  3. Thermo Scientific Visible Spectrophotometer
    Mulai

    Rp81.999.900

    Thermo Scientific Visible Spectrophotometer
    Deskripsi:
    GENESYS 30 Vis spectrophotometer, Visible range single beam scanning spectrophotometer 325nm – 1100nm; -3A to +3, Visible range: scanning spectrophotometer, Measurement modes: Live Display in Abs, %T or Concentration, Scanning, Includes: Dust cover, 5 disposable plastic cuvettes. Optional: Direct connect thermal printer, Sample compartment holders for test tubes and long path cuvettes
    atribut:
    • Dimensions (cm): 35.5x38.5x19.5
    • Optical Design: Single Beam
    • Spectral Bandwidth (nm): 5
    • Light source (Typical Service Life): Tungsten-Halogen (>1000 Hrs)
    • Detector: Silicon Photodiode
    • Wavelength Range (nm): 325-1100
    • Wavelength Accuracy (nm): ±2
    • Wavelength Repeatability (nm): < ±1
    • Wavelength Speed (nm/minute): Automatic – up to 1200
    • Wavelength Data Resolution (Nm): 1
    • Photometric Range (A): -3 to +3
    • Photometric Display (A): -3 to +3, 0 to 200 000 %T, 0 to 9 999 999 C
    • Photometric Accuracy (A): ±0.002 (0 - 0.3A), 0.5% of ABS reading (0.301A - 2.5A)
    • Photometric Repeatability (A): ±0.002
    • Photometric Noise (A): ≤0.001 at 0, ≤0.001 at 1, ≤0.002 at 2
    • Photometric (A/minute): < 0.002
    • Baseline Flatness (A): < 0.003
    • Display Size (inch): 5 (diagonal, 32 bit color display, 800 x 480 pixels)
    • Keypad: Tactile rubber 23 keys with numeric keypad
    • Printer: Thermal printer accessory with 80mm width paper
  4. Dextone Super Glue (Lem)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

    Dextone Super Glue (Lem)
    Deskripsi:
    · Enkapsulasi pelat negatif.
  5. Peak Instrument Spectrofotometer
    Mulai

    Rp12.999.900

    Peak Instrument Spectrofotometer
    Deskripsi:
    Steady, modern and elegant appearance design. Adopt the newest microcomputer technology and electronic control system. Optimized optical system and structure can both extend new functions and ensure the accuracy, stability and durability.Main Features1. 7 inch color LCD screen and long life, more comfortable and sensitive silicone buttons. The instrument can show various scanning curves and charts for users to complete various tests without computers.2. Support USB storage and different data formats such as Excel, txt and image(PC software). Users can output test data to flash memory, open and edit them on computers directly without any auxiliary software.3. Advanced hardware and 32-bit Cortex_M3 processor with the clock speed 120MHz. The equipment can store 5000 pieces of data and 500 curves.4. High-efficiency holographic grating of 1200 lines/mm and low stray light.5. The equipment has long-life socket type tungsten-halogen and deuterium lamps which can work up to 2000 hours, can switch the lamps according to test needs and record its working time automatically. Socket type lamps make the replacement much easier.6. Excellent silicon photodiode can guarantee the equipment is highly sensitive and stable.7. Huge sample chamber and various accessories can meet all kinds of needs.8. Can be connected to printer directly and output test charts and data.9. Powerful PC software.10. Standard RS232, USB(A), USB(B) port for printer, data transfer and PC connection.UI Design1. PhotometryThere are three test modes: Absorbance, transmittance and energy. 2. Quantitative test.To test sample solution concentration, you can choose different methods like coefficient, standard curve, linearity, linear zero crossing and quadratic. Up to 15 standard samples can be used to build a curve. Advance arithmetic make curvilinear regression more precise and test data more accurate.3. Kinetics Measurement (Time Scanning)To test the sample chemical reaction process by fixed time scanning the sample solution with fixed wavelength. The equipment can calculate its changing rate after entering the corresponding parameters.4. Wavelength Scanning (Qualitative Test)To test sample solution absorbance peak, can scan the sample characteristic curve of any wavelength range between 190 and 1100nm. You can look up the peak value on the device standalone. 5. Multi wavelength testingIt is much more convenient for users to test the absorbance of several wavelengths for the same sample solution, which is much simpler than single wavelength testing.6. DNA/Protein MeasurementIt is a special function for specific users to make the operation easier. There are two test modes.
  6. K-LAB Double Beam Spectrophotometer UV-Vis
    Mulai

    Rp259.999.900

    K-LAB Double Beam Spectrophotometer UV-Vis
    Deskripsi:
    OPTIZEN Alpha can grasp the quantitative characteristics such as density or purity by measuring transmittance or optical density according to wavelength of sample in the range of ultraviolet rays and visible ray.OPTIZEN SERIES can be utilized from not only a general analysis experiment to but also a specialized research field and guarantee accurate measurement and excellent reproducibility, accordingly offer reliable results in the various fields such as environment, biotechnology, chemistry, etc.
    atribut:
    • Photometrics System: Double-beam type
    • Wavelength Range (nm): 190-1100
    • Spectral Bandwidth (nm): 1 (190 to 1100)
    • Wavelenght Setting (nm): 0.05
    • Wavelength Accuracy (nm): ±0.3 (For entire range), ±0.1 (656.1nm)
    • Wavelength Repeatability (nm): <± 0.1
    • Baseline Flatness (Abs): <± 0.0005
    • Baseline Stability (abs/hour): < 0.0003
    • Dimensions (WxDxH) (mm): 520x500x200
    • Lamp Interchange Wavelength (nm): 340~41 (Default 370 nm)
    • Light Source: Tungsten Halogen Lamp & Deuterium Lamp
    • Photometric Accuracy: Less than ± 0.005 Abs at 1.0 Abs
    • Photometric Range: Absorbance : -4 to 4 Abs Transmittance : 0 % to 400 %
    • Photometric Repeatability: ± 0.0002 at 0.5 Abs ± 0.0006 at 1.0 Abs ± 0.001 at 2.0 Abs
    • Power Requirement: 100~240 V; 50~60 Hz
    • Scan Speed (nm/minute): max 6000
    • Slew Rate (nm/minute): About 8800
    • Standard Cell Holder: Autometic Rotary type 8-position Multi-Cell Holder
    • Stray Light: < 0.02 % Nal at 220 nm, NaNO₂ at 340 nm
    • Weight (kg): 14
  7. AS ONE Stalna Quartz Cell
    Mulai

    Rp6.399.900

    AS ONE Stalna Quartz Cell
    Deskripsi:
    The optically polished cell window is baked only by heat, so there is no distortion. The cells are uniform from one part to another and are not attacked by chemicals. It can withstand physical and thermal shocks, ultrasonic vibrations, and changes of 2-3 atmospheres. All cells are checked for transmittance, and only those that pass are given the same match code.
    atribut:
    • EXTH (mm): 45
    • Error: Within 1.5% (at 240nm)
    • Material: Spectrosil (R)/Quartz glass (Q)
    • Transmittance (%): 80 or more (at 200nm)
  8. OPTIMA Ultratrace Spectrophotometer NanoEX Lite
    Mulai

    Rp259.999.900

    OPTIMA Ultratrace Spectrophotometer NanoEX Lite
    atribut:
    • Data Output: USB memory, PC connection, thermal printer
    • Size W x D (mm): 145x 190
    • Package Size (mm): 390x310x210
  9. MAPADA Spectrophotometer
    Mulai

    Rp58.999.900

    MAPADA Spectrophotometer
    Deskripsi:
    Mapada P1 UV/Vis spectrophotometer is the low-end products in P series. Instruments using a single beam design, large color touch screen, easy to operate, suitable for education, biology, pharmacy, food, environmental protection and other areas. High precision design and high quality components ensures excellent performance.
  10. Cole Parmer Uv/Visible Spectrophotometer
    Mulai

    Rp559.999.900

    Cole Parmer Uv/Visible Spectrophotometer
    Deskripsi:
    The 4 nm bandwidth of these single-beam instruments produces precise response to transmittance changes for UV/visible spectrum methods. Four-position cuvette holders save time and improve efficiency. Use the RS-232 or USB ports for connecting directly to a printer or to a PC. Order optional Peltier temperature controller and/or sipper system for total spectrophotometric utility. Peltier controller regulates temperature between 15 and 40°C.UV/Visible spectrophotometers have a low profile with a large LED display which can be read from any angle. Optional software 83057-65 lets you create standard curves and absorbance vs. time graphs and also includes a wavelength scanning feature.
    atribut:
    • Stray Light (%T): <0.3 (at 340 nm, 400 nm)
    • Source Lamp: Deuterium; Tungsten-Halogen
    • Bandwidth (nm): 4.0
    • Minimum Wavelength (nm): 200
    • Maximum Wavelength (nm): 1000
    • Depth (cm): 40
    • Detector: Silicon photodiode
    • Display Type: LCD (4-line)
    • Height (cm): 14
    • Height (inch): 5 1/2
    • Maximum Photometric - Absorbance (A): 2.5
    • Maximum Photometric - Concentration (C): 1999
    • Maximum Photometric - Transmittance (%T): 125
    • Minimum Photometric - Absorbance (A): 0.1
    • Minimum Photometric - Concentration (C): None
    • Minimum Photometric - Transmittance (%T): None
    • Output: USB; RS-232
    • Path Length (mm): 10 (expandable to 100 mm with optional holder)
    • Width (cm): 47
    • Width (inch): 18 1/2
  11. Thermo Scientific Spectrophotometer
    Mulai

    Rp149.999.900

    Thermo Scientific Spectrophotometer
    Deskripsi:
    The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the  automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments.  Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.Designed for:Advanced teaching labsR&D departmentsApplications requiring high throughput or temperature control
  12. MERCK Prove
    Mulai

    Rp199.999.900

    MERCK Prove
    atribut:
    • Packaging: Fiber Carton
    • Quantity/Pack (unit): 1
    • HS Code: 9027 30 00
    • Quality Level: MQ100
    • Storage class: 10-13 Other liquids and solids
    • Storage Temperature (°C): +5 to +30
    • Label Types: Non Dangerous/Safe Product
  13. AS ONE Glass Cell White Plate
    Mulai

    Rp419.900

    AS ONE Glass Cell White Plate
    Deskripsi:
    The standard cell is fully welded and resistant to temperature changes, so you can use it with confidence. The welded part is very strong and precise, and the optical surface has no distortion and the optical performance of the translucent surface is excellent.
    atribut:
    • Transmissive Surface: 2
  14. 3M Sticky Notes Post-It 671
    Mulai

    Rp10.900

    3M Sticky Notes Post-It 671
    Deskripsi:
    Post-it Page Marker dengan lima warna cerah dalam satu pack: 3M Yellow, Neon Orange, Neon Green, Fireball Fuschia, dan Grape.Warna-warni cerahnya membuat menandai halaman lebih menyenangkan.Mencari informasi menjadi lebih cepat.Cocok untuk ditempel di berbagai jenis permukaan.Perekatnya tidak akan meninggalkan residu.Kertas mudah ditulisi.
  15. HACH Portable Spectrophotometer
    Mulai

    Rp149.999.900

    HACH Portable Spectrophotometer
    Deskripsi:
    Lab methods in the palm of your handThe DR1900 is perfect for use in the field because it is the lightest and most compact portable spectrophotometer. It also can perform that largest number of tests of any portable instrument. Underneath the rugged exterior, the DR1900 has the largest number--over 220--of the most commonly tested preprogrammed methods already built in. You can also use the easy-to-use interface to create your own methods. Also, it is flexible because you can use the widest range of vial sizes of any other spectrophotometer.Portability - Easy to hold, and operate, the compact DR1900 is a valuable tool for your field technicians. This is lightest and smallest spec on the market.Accuracy - Tests are performed with a wavelength range of 340 to 800 nm, which make this a field instrument you can use to find results typically only seen in laboratory instruments.Ruggedness - The DR1900 is built for rugged conditions. Built as a hand-held spec the DR1900 has a large, clear screen and a simple user interface that makes testing easier than ever in even the most demanding conditions.Upgrade from your DR2800 or order a new DR1900 today!Please note: TNT plus vial test evaluation is possible, but it does not have the barcode identification & 10-fold measurement and outlier elimination options available.What's included?Includes: portable spectrophotometer, printed basic instrument manual, dust cover, 1-in. square matched glass sample cells, AA alkaline batteries 4/pk, and a four-type adapter set.
  16. PRIO Spectrophotometer
    Mulai

    Rp10.999.900

    PRIO Spectrophotometer
    Deskripsi:
    Standard Accessories- Operation Manual- 10 mm Quartz Cuvette 2pcs- Power Cable
    atribut:
    • WL Accuracy (nm): 2
    • WL Repeatability (nm): 1
    • Spectrum Bandwidth (nm): 4
  17. HACH Spectrophotometer
    Mulai

    Rp199.999.900

    HACH Spectrophotometer
    Deskripsi:
    Expert water analysis made simple.Hach is committed to understanding your measurement needs in order to provide you and your lab with the right solution.How do you currently ensure the accuracy of your current measurements? Are your laboratory testing procedures optimized to save time and ensure accuracy?The DR3900 is designed to deliver accurate results quickly with Hach's innovative TNTplus® and LCK reagents, which are optimized around:• Sample preparation: reduced handling steps, precise dosing• Sample analysis: automatic test recognition, expiration date check, etc.• Utilization of the new Truecal™ software to eliminate lot to lot variation• Documentation of results: versatile data managementThe DR3900 is a benchtop visible spectrum (320 - 1100 nm), split beam spectrophotometer with over 220 pre-programmed methods optimized for laboratory water analysis. With your daily routine of water analysis in mind, the DR3900 spectrophotometer is optimized for safe processes and accurate results. Control-parameters like Ammonium, COD, Phosphate, Nitrate and many others are easy to perform. The handling of tests and spectrophotometer is well designed to avoid any errors in your water analysis.This instrument connects to Claros™, Hach’s innovative Water Intelligence System, enabling you to seamlessly connect and manage instruments, data, and process – anywhere, anytime. The result is greater confidence in your data and improved efficiency in your operations. To unlock the full potential of Claros, insist on Claros Enabled instruments.What's included?Includes: Spectrophotometer DR3900, adapter A for 1 in. round and 1 cm square cells, matched pair of 1 in. square glass sample cells, light shield, dust cover, printed basic user manual and benchtop power supply with 115 and 230V power cords.
  18. Drawell Spectrophotometer
    Mulai

    Rp209.999.900

    Drawell Spectrophotometer
    Deskripsi:
    PhotometricQuantitative(Standard Curve)WL Scan(Spectrum Scan)Time Scan(Kinetics)DNA/Protein TestMulti-WL TestSystem Utility
    atribut:
    • UV/VIS Type: UV/Visible
    • Optical System: Double Beam Blazed Holographic Grating (1200 lines/mm)
    • Display: 320x240 LCD
    • Wavelength Range (nm): 190-1100
    • Wavelength Accuracy (nm): ±0.3
    • Baseline Flatness (A): ±0.001
    • Detector: Silicon Photodiode
    • Dimensions (mm): 545x468x245
    • Noise: ≤0.2%T/3min (250/500nm,0%T); ≤0.5%T/3min (250/500nm,100%T)
    • Output Port: USB Port & RS232 Port
    • Photometric Accuracy (T): ±0.2%
    • Photometric Range: 0-200%T, -0.3 to 3A; 0-9999C
    • Power Requirement (V/Hz): 90-250 AC/(50/60)
    • Sampel Compartment: Accommodate 5-100mm Pathlength Cuvette
    • Scan Speed: High, Medium, Low, Max. 2000nm/minute
    • Stability (A/hour): ±0.001 (500nm, 0A)
    • Stray Light (T): ≤0.05% (220/360nm)
    • Wavelength Repeatability (nm): ≤0.2
    • Wavelength Setting: Auto, Resolution 0.1nm
Daftar Harga alat ukur cairan Terbaru March 2026
OPTIMA SpectrophotometerRp65.999.900
Drawell UV/VIS SpectrophotometerRp23.999.900
DLAB SpectrophotometerRp34.999.900
Thermo Scientific Visible SpectrophotometerRp81.999.900
Dextone Super Glue (Lem)Rp33.900
Shimadzu Ultraviolet-Visible SpectrophotometerRp179.999.900
Peak Instrument SpectrofotometerRp12.999.900
K-LAB Double Beam Spectrophotometer UV-VisRp259.999.900
AS ONE Stalna Quartz CellRp6.399.900
OPTIMA Ultratrace Spectrophotometer NanoEX LiteRp259.999.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)