Spesifikasi
| Baseline Flatness (Abs) | <0.001 rms (200 to 1100nm, after one hour warm-up) |
|---|---|
| Baseline Stability (abs/hour) | 0.001 (700nm, one hour after light source) |
| Detector | Silicon Photodiode |
| Lamp Interchange Wavelength (nm) | 340 to 410 (Default 370) |
| Light Source | Tungsten Halogen Lamp & Deuterium Lamp (Built-in light source auto interchanging motor) |
| Monochromator | Czerny-Turner Monochromator |
| Operating System (OS) | Android |
| Photometric Accuracy (Abs) | <± 0.003 at 0.5 <± 0.005 at 1.0 |
| Photometric Range (Abs) | Absorbance -3 to 3 / Transmittance : 0% to 300% |
| Photometric Repeatability (Abs) | <± 0.003 |
| RMS Noise (Abs) | < 0.0002 rms (at 700nm) |
| Scanning Speed (nm/minute) | 4000 |
| Slew Rate (nm/minute) | 7800 |
| Spectral Bandwidth (nm) | < 1.8 |
| Standard Cell Holder | Multi-cell Holder (8 cells) |
| Stray Light (%T) | < 0.05 (at 220nm with 0.1% NaI); < 0.05 (at 340nm with 0.5% NaNO2) |
| Wavelength Accuracy (nm) | <± 0.5 |
| Wavelength Display Setting (nm) | 0.1 |
| Wavelength Range (nm) | 190 to 1100 |
| Wavelength Repeatability (nm) | <± 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SP-3000SB UV-VIS SPECTROPHOTOMETER
Experience the fast and convenient SP-3000SB.
The simple and affective design fits well into any space.
OPTIVIEW is a software that allows you to remotely control SP-3000SB to collect and analyze data. (Provided separately)
Secure is a management program that can track and audit allactions performed in OPTIVIEW. (Provided separately)
Core functions:
Login :
- Access restriction based on authentication target and method
- Group-specific authorization and function restriction
Electronic signature
- Authentication and non
-repudiation through level
-specificsignature Audit trail
- Audit records based on user actions.
Network Printer Support : Easily print measurement data via network connection.
Experience the fast and convenient SP-3000SB.
The simple and affective design fits well into any space.
OPTIVIEW is a software that allows you to remotely control SP-3000SB to collect and analyze data. (Provided separately)
Secure is a management program that can track and audit allactions performed in OPTIVIEW. (Provided separately)
Core functions:
Login :
- Access restriction based on authentication target and method
- Group-specific authorization and function restriction
Electronic signature
- Authentication and non
-repudiation through level
-specificsignature Audit trail
- Audit records based on user actions.
Network Printer Support : Easily print measurement data via network connection.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
