Beli alat ukur cahaya di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OneMed Thermometer Pengukur Suhu RuanganDeskripsi:Thermometer Ruangan Kayu Onemed ini digunakan untuk mengukur suhu ruangan.Spesifikasi- Terbuat dari kayu- Menggunakan alkohol dalam mengukur suhu- Range suhu -30 s/d 50 derajat C atau -20 s/d 120 derajat Fatribut:
- Temperature Range (°C): -30 to 50
- Material: Wood
- KRISBOW Lux MeterDeskripsi:4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlightatribut:
- Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
- Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
- Resolution: 0.1 Lux or 0.01 Fc
- KRISBOW ThermohygrometerDeskripsi:This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator functionatribut:
- Air Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 0 to 99
- Humidity Accuracy (%RH): ± 4
- Power Supply (V): AAA batteries 2x1.5
- Dimensions (mm): 105x100x25
- Air Temperature Accuracy (°C/°F): ±1
- Resolution (N): 0.1
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)Deskripsi:Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruanganatribut:
- Dimensions (cm): 9x10x2
- Cable Length (cm): 140
- Battery Type: 1 x AAA
- KRISBOW Thermohygrometer Dualatribut:
- Air Temperature Range: -10 to 60 °C/14 to 140 °F
- Air Temperature Accuracy: ± 1°C/± 1.8°F
- Humidity Range: 0 to 99 %RH
- Humidity Accuracy: ± 4 %RH
- Display (mm): 82x68 LCD display
- Resolution: 0.1
- Dimensions (Unit/ Pack)(mm): 228x137x45
- Power Supply: 2x1.5 V AAA batteries
- Thermopro Thermometer HygrometerDeskripsi:Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.atribut:
- Humidity Range (%RH): 10 to 99
- SNDWAY Lux MeterDeskripsi:Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indooratribut:
- Light Range (Lux): 0 to 19990
- Accuracy (%): ±4 rdg ±10d
- Backlight: Turn on/off manually
- Drop Proof (m): 1
- LCD screen: LCD with 4 digit (maks. 9999)
- Max/Min Measurement: Yes
- Overload Indication: Yes
- Power Source: 3x AAA
- Sampling Rate: 2 sample per second
- Sensor: Silicone Photovoltaic Cell
- Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
- Sika Thermometer Glass (Alat Ukur Suhu)atribut:
- Sensor Length (mm): 40
- Body Length (mm): 110
- Connection (inch): 1/2
- Temperature Scale (°C): 0-200
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
- Lutron Light Meters (Lux Meters)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- Dr Meter Digital Lux MeterDeskripsi:Digital Lux meter 3 1/2 Digits 18mm LCD Date Hold, Peak Hold Display in Lux and FC Switchableatribut:
- Range: 0.1 ~ 200.000Lux/0.01 ~ 20.000FC
- Over-Input: Indication of \"1\"
- Accuracy: ≤20,000Lux, ± (3%RDG+10Digit); > 20,000Lux, ± (5%RDG+10Digit)
- Resolution (Lux): 0.1
- Characteristic Temperature (°C): ± 0.1%
- Dimensions (LxWxT) (mm): 160x79x43
- Photo Detector: One Silicon Photo Diode with Fliter
- Repeatability : ± 2%
- Sampling Time (s): 0.5
- Extech Light MeterDeskripsi:LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
Daftar Harga alat ukur cahaya Terbaru October 2026
| OneMed Thermometer Pengukur Suhu Ruangan | Rp25.900 |
| KRISBOW Lux Meter | Rp1.299.900 |
| KRISBOW Thermohygrometer | Rp739.900 |
| monotaro Digital Hygrometer (Pengukur Suhu Ruangan) | Rp239.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan) | Rp439.900 |
| Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter) | Rp42.900 |
| KRISBOW Thermohygrometer Dual | Rp979.900 |
| Thermopro Thermometer Hygrometer | Rp519.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/8xP103242321-1.jpg)
/pvP103205931-1.jpg)
/djP105708487-2.jpg)
/7jP101503271-3.jpg)
/asP107926388-1.jpg)




/l0P109138756-1.jpg)

/i3P105145651-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)