Beli alat test beton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Leica Automatic Level NA320
    Mulai

    Rp4.599.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  2. KRISBOW Mesin Bor Listrik Magnet
    Mulai

    Rp15.999.900

    KRISBOW Mesin Bor Listrik Magnet
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  3. TRUSCO Test Hammer
    Mulai

    Rp219.900

  4. OH Test Hammer c/w Handle
    Mulai

    Rp349.900

    OH Test Hammer c/w Handle
    atribut:
    • Handle Material: Oak
    • Head Material: Carbon Steel
  5. KRISBOW Alat Pendeteksi Kabel
    Mulai

    Rp5.399.900

    KRISBOW Alat Pendeteksi Kabel
    atribut:
    • Dimensions (mm): 192x61x37
  6. Digipas Digital Concrete Hammer Test
    Mulai

    Rp70.999.900

    Digipas Digital Concrete Hammer Test
    atribut:
    • Display: OLDE digital
    • Measuring Range (N/mm²): 10-70
    • Accuracy: ±0.1
    • Operating Temperature (°C): -40 to 60
    • Power: 3.7 Li-ion Rechargeable battery
    • Dimension: 280x75x60
    • Impact Energy (N m): 2207
  7. TRUSCO Test Hammer Handle
    Mulai

    Rp119.900

    TRUSCO Test Hammer Handle
    atribut:
    • Specification: With Wedge
    • Compatible: Hammer designation: 100g
    • Compatible Models: TTH-02
    • Overall Length (mm): 381
    • Weight (g): 83
    • Head Width (mm): 13.5
    • Head Height (mm): 8.5
    • Accessories: Wedge: 1 Piece
  8. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  9. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  10. DOGYU Test Hammer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

  11. WISON Mesin Bor Magnet
    Mulai

    Rp15.999.900

  12. RYU Mesin Bor Magnet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.199.900

  13. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  14. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp589.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  15. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  16. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp739.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
Daftar Harga alat test beton Terbaru March 2026
Leica Automatic Level NA320Rp4.599.900
KRISBOW Mesin Bor Listrik MagnetRp15.999.900
TRUSCO Test HammerRp219.900
OH Test Hammer c/w HandleRp349.900
KRISBOW Alat Pendeteksi KabelRp5.399.900
Digipas Digital Concrete Hammer TestRp70.999.900
TRUSCO Test Hammer HandleRp119.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.299.900
DOGYU Test HammerRp659.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)