Beli alat tekanan air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- Wipro Air Pressure Regulator 2 1/2inch (Manometer / Alat Ukur Tekanan)atribut:
- Dimensions (mm): 64x30x83
- Lens: Kaca
- Size (inch): 2 1/2x1/4
- Standard: JIS-JAPAN
- KRISBOW Tire Inflator with Dial Gauge (Alat Ukur Tekanan)Deskripsi:Pengisi angin ban dengan tampilan jarum mekanik dengan rentang tekanan maksimum 15psi disediakan selang karet dengan coupler pentil ban untuk mengisi udara ke ban jenis apa punatribut:
- Hose Length (mm): 345
- Type: Tyre Inflator
- Material: Aluminium Alloy & Rubber
- Dimensions (mm): 360x100x100
- Color: Silver
- Maximum Pressure (psi): 220
- TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)Deskripsi:Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Pricision (kPa): ± 30
- Measuring Range (kPa): 0 to 1000
- Air Outlet: G (PM) 1/4 plug
- Type: Clip chuck
- Types of Hozardous Materials: Non-dangerous goods
- Hose Length (mm): About 440
- Maximum Working Pressure (MPa): 1
- Maximum Working Pressure (kPa): 1000
- NAGANO KEIKI Pressure Gauge Compact (Manometer / Alat Ukur Tekanan)Deskripsi:-Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.atribut:
- Precision: ±3% FS
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- TECHCROFT Pressure Gauge GSS100 (Manometer / Alat Ukur Tekanan)atribut:
- Dial size (mm): 100
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- MIGISHITA Pressure Gauge Multi Purpose Model A Stand Type (Manometer / Alat Ukur Tekanan)Deskripsi:-The case and cover are electro deposition coating excellent as corrosion resistance.-Can be used any of 3 major fluids (air, oil, water).-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- MIGISHITA Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Excellent durability.- Can not be used for steam.atribut:
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- JTC Tire Pressure Gauge Air (Pengukur Tekanan Ban)atribut:
- Hose Length (mm): 600
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- Rinnai Gas Water Heater (Pemanas Air Gas)Deskripsi:Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
- NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Deskripsi:-By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Stainless Steel (SUS316)
- Stock Materials: Stainless Steel (SUS316)
- kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)atribut:
- Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
- Discharge Quantity (ml/time): 13
- Water Tub Capacity (L): 4.5
- Discharge Port Diameter: G1/4
- Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
- TRUSCO Air Gun (Alat Tembak Vakum)Deskripsi:Blowing away powder, chips, waste textiles, water, smoke, and cooling heated work.atribut:
- Dimension F (mm): 70
- Dimension G (mm): 45
- Dimension H (mm): 30
- Dimension K (mm): 12.7
- Dimension D (mm): 190
- Dimensions e (mm): 75
- Hose Mounting Nozzle: 3/8
- Mass (kg): 1.8
- Material (Nozzle): Aluminium Alloy
- Normal Working Pressure (MPa): 0.6
- Air Consumption (m³/minute): 1.33
- Body Material: SS400
- Dimension A (mm): phi 50
- Dimension B (mm): phi 50
- Dimension C (mm): phi 75
- Purpose of Use: Blowing of fine particles, cutting powder, waste textile, water, smoke etc., cooling of heated work.
- monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Deskripsi:If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.atribut:
- Normal Working Pressure (MPa): 0.1 to 0.5
- Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
- Type: Double tire compatible
- Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
- Compatible Fluid: air
- Types of Hozardous Materials: Non-dangerous goods
- Compatible: Rice valve
- Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
- Hose Length (mm): About 420
- Maximum Working Pressure (MPa): 0.8
- Minimum Scale (MPa): 0.01
- Gauge Diameter (Ø mm): 60
Daftar Harga alat tekanan air Terbaru November 2026
| TECHCROFT Alat Pengukur Tekanan GSB63 | Rp249.900 |
| Wipro Air Pressure Regulator 2 1/2inch (Manometer / Alat Ukur Tekanan) | Rp45.900 |
| KRISBOW Tire Inflator with Dial Gauge (Alat Ukur Tekanan) | Rp429.900 |
| TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp59.900 |
| monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban) | Rp279.900 |
| NAGANO KEIKI Pressure Gauge Compact (Manometer / Alat Ukur Tekanan) | Rp269.900 |
| TECHCROFT Pressure Gauge GSS100 (Manometer / Alat Ukur Tekanan) | Rp589.900 |
| NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp289.900 |
| TRUSCO Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp99.900 |
| MIGISHITA Pressure Gauge Multi Purpose Model A Stand Type (Manometer / Alat Ukur Tekanan) | Rp229.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/8rP103638315-2.jpg)
/b1P101000397-4.jpg)
/P102230695-1.jpg)
/P102606805-1.jpg)
/P103022392-1.jpg)
/P102636903-1.jpg)
/P102011959-1.jpg)
/P102624315-3.jpg)
/7fP103177267-1.jpg)
/P102615168-1.jpg)
/bkP102590416-4.jpg)
/puP102029930-2.jpg)
/ntP102845857-2.jpg)
/htP103203641-1.jpg)
/P102615645-1.jpg)
/flP102027561-2.jpg)
/P101001222-1.jpg)
/P102230701-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)