Beli alat ridgid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)Deskripsi:Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
- Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)Deskripsi:The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.atribut:
- Cable Size (inch): 7/8 & 1-1/4
- Cable Size (mm): 22 & 32
- Drain Capacity (mm): 50-200
- Drain Line Capacity (inch): 2-8
- Included Standard: Mitt, Guide Hose, Decoupler
- Motor Output (HP): 3/4
- Motor Power (W): 1248
- Operating Speed (rpm): 700
- Voltage/Frequency (V/Hz): 115/60
- RIDGID Cables with Male Couplingatribut:
- Size (mmxm): 10x10.7
- Size (inchxft): 3/8x35
- Catalog Number: 62260
- Size: 35 ft (10,7 m) with Male Coupling
- RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)Deskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
- TOLSEN Cordless Impact Wrench Lithium Ion Brushless 87258atribut:
- Impact Rate (ipm): 0-3000
- Maximum Torque (N m): 300
- No Load Speed (rpm): 0-2500
- Square Drive (inch): 1/2
- RIDGID FlexShaft Chain KnockerDeskripsi:A powerful, easy to transport, versatile machine for cleaning indoor drains. Requires minimal set-up to clean sink lines, floor drains and roof vents.Rugged, corrosion-resistant molded cable drum won’t dent or rust. The drum tilt adjusts for proper cable feed angle. Inner-drum guards against cable flip-over inside the drum.Cable drum quick-release and built-in hand-holds allow easy cable change and transport.Maximum drum Capacity is 100 feet (30,5 m) of 3⁄8inch (10mm) or 90 feet (27 m) of 1⁄2inch (12mm) continuous length cable3⁄8inch (10mm) cable best for 1 1⁄2inch (40mm) to 3inch (75mm) lines up to 100 feet (30,5 m)1⁄2inch (12mm) cable best for 2inch (50mm) to 4inch (110mm) lines up to 90 feet (27 m)Optional sink drum holds up to 50 feet (15 m) of 5/16 (8mm) or 1/4 (6mm) cableIdeal for cleaning through 3/4inch (20mm) to 1 1/2inch (40mm) sink trapsPowerful 175-watt universal motor spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control.Tools connect to cable in seconds.Heavy-duty AUTOFEED® system.Includes RIDGID® leather drain cleaning gloves and operator’s manual.atribut:
- Material: Steel
- Size (inch): 10
- Number of Pieces: 1
- Sigma Paint Simathane Gloss Cat Pelapis Finishatribut:
- Color: White-grey
- Size (L): 5
- monotaro Hose PVC (Selang PVC / Selang Bening)Deskripsi:Since it is a transparent hose, you can check the fluid.Industrialatribut:
- Material: PVC
- Color: Transparent
- Type: Roll
- Suitable fluid: Water
- Feature: Weather resistance
- Operating Temperature Range (°C): -5 to 65
Daftar Harga alat ridgid Terbaru October 2026
| RIDGID Drain Cleaner Sink Machine (Mesin Pembersih Saluran Air) | Rp15.999.900 |
| RIDGID Sectional Machine (Mesin Pembersih Saluran Air) | Rp40.999.900 |
| RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air) | Rp8.099.900 |
| RIDGID Drum Machine (Mesin Pembersih Saluran Air) | Rp22.999.900 |
| KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air) | Rp219.900 |
| RIDGID Drain Cleaner (Mesin Pembersih Saluran Air) | Rp7.999.900 |
| RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air) | Rp43.999.900 |
| RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa) | Rp999.900 |
| KRISBOW Lemari Kunci | Rp409.900 |
| ALDO Pipe Cleaner Machine Drainer (Pembersih Saluran Air) | Rp5.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/dgP102047484-12.jpg)
/k9P102047729-16.jpg)
/dnP102047491-5.jpg)
/itP102241677-19.jpg)
/k4P101515724-12.jpg)
/4mP111466166-1.jpg)
/jwP110220716-1.jpg)
/d6P102048474-16.jpg)

/h0P108934612-1.jpg)
/avP105300391-1.jpg)
/49P112313153-1.jpg)

/P101518237-1.jpg)
/9wP102241356-7.jpg)




/5vP110831211-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)