RIDGID FlexShaft Chain Knocker

Sebelum PPN:
Rp1.199.900 - Rp3.599.900
Spesifikasi
MaterialSteel
Size (inch)10
Number of Pieces1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A powerful, easy to transport, versatile machine for cleaning indoor drains. Requires minimal set-up to clean sink lines, floor drains and roof vents.
Rugged, corrosion-resistant molded cable drum won’t dent or rust. The drum tilt adjusts for proper cable feed angle. Inner-drum guards against cable flip-over inside the drum.
Cable drum quick-release and built-in hand-holds allow easy cable change and transport.
Maximum drum Capacity is 100 feet (30,5 m) of 3⁄8inch (10mm) or 90 feet (27 m) of 1⁄2inch (12mm) continuous length cable
3⁄8inch (10mm) cable best for 1 1⁄2inch (40mm) to 3inch (75mm) lines up to 100 feet (30,5 m)
1⁄2inch (12mm) cable best for 2inch (50mm) to 4inch (110mm) lines up to 90 feet (27 m)
Optional sink drum holds up to 50 feet (15 m) of 5/16 (8mm) or 1/4 (6mm) cable
Ideal for cleaning through 3/4inch (20mm) to 1 1/2inch (40mm) sink traps
Powerful 175-watt universal motor spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control.
Tools connect to cable in seconds.
Heavy-duty AUTOFEED® system.
Includes RIDGID® leather drain cleaning gloves and operator’s manual.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait