Beli alat recording di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic CCTV Camera (Kamera Pengawas)
    Mulai

    Rp779.900

    Panasonic CCTV Camera (Kamera Pengawas)
    atribut:
    • Resolution: 1 MP
    • Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
    • Number of pixels: 1280 (H) x 720 (V)
  2. Panasonic CCTV Camera E-Series (Kamera Pengawas)
    Mulai

    Rp3.199.900

    Panasonic CCTV Camera E-Series (Kamera Pengawas)
    atribut:
    • Resolution (MP): 1.3
    • IR Distance (m): 20
  3. Panasonic Network Disk Recorder
    Mulai

    Rp7.899.900

    Panasonic Network Disk Recorder
    atribut:
    • Video Compression: H.264 / MJPEG
    • Record Mode: Manual, Schedule {Regular (Continuous), VMD, Alarm}, Stop
    • Power: DC12 V / 4 A (For main unit), DC48 V / 1.04 A (For PoE), NVR : 30 W (without HDD), PoE : Max 25.5 W for single port
  4. Dahua CCTV Camera HAC Series (Kamera Pengawas)
    Mulai

    Rp189.900

    Dahua CCTV Camera HAC Series (Kamera Pengawas)
    atribut:
    • Image Sensor (inch): 1/2.7 CMOS
    • Scanning System: Progressive
  5. Dahua CCTV Camera IPC Series (Kamera Pengawas)
    Mulai

    Rp569.900

    Dahua CCTV Camera IPC Series (Kamera Pengawas)
    atribut:
    • Ingress Protection: IP67
  6. RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Mulai

    Rp4.799.900

    RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  7. tp-link VIGI 16 Channel Network Video Recorder
    Mulai

    Rp1.599.900

    tp-link VIGI 16 Channel Network Video Recorder
    Deskripsi:
    24/7 Continuous Recording: Stores up to 10 TB of footage from connected cameras to secure your data for quick, convenient access. 16-Channel Real-Time Live View: Sharp image definition up to 8MP and a 16-channel display ensures you capture every detail, from every angle. Quick Lookup and Playback: Find the target footage easily by date, event types, and tags. Replay with variable playback speeds to quickly review footage. Remote Monitoring: Dedicated VIGI app is developed for remote monitoring, providing ease and convenience. H.265+: Without using any extra bandwidth, your camera transmits compressed crystal-clear video to save disk space, ease network loads, and reduce monitoring costs without sacrificing image quality. ONVIF Ensure Compatibility*: Easily add IPCs from VIGI and other brands to establish a powerful and varied network thanks to barrier-free compatibility. 1 HDD Interface (up to 10 TB): Stores up to 10 TB (720 days△ of video) on a SATA hard drive, keeping your data storage secured locally. Two-Way Audio: With voice intercom support, carry two-way conversations while watching your feed from anywhere. Suitable for management.
    atribut:
    • Protocol: TCP/IP, DHCP, DNS, NTP, UPnP
    • Operating Temperature (°C): -10 to 55
    • External Power Supply (V/A): 12 DC/1.5
    • Incoming Bandwith (Mbps): 80
    • Outgoing Bandwidth (Mbps): 60
    • Dimensions (HxWxD) (mm): 246.2x148.2x45.0
    • Capability: 1-ch @ 8 MP, 2-ch @ 4 MP, 4-ch @ 2 MP
    • Capacity (TB): Up to 10
    • Network Interface: 1 RJ-45 10/100 Mbps Self-Adaptive Ethernet Interface
    • Power Consumption (W): 4.25 (without disk)13.10 (with disk)
    • USB interface: 2× USB 2.0
    • Video Input: 16-Channel IP Video Input, up to 8 MP Resolution
    • Video Output: Recording Resolution: 8 MP/5 MP/ 4 MP/3 MP/1080p/UXGA /720p/VGA/4CIF/DCIF/2CIF/CIF/QCIFHDMI/VGA Output Resolution: 1920 × 1080p/60Hz, 1280 × 1024/60Hz, 1280 × 720/60Hz, 1680 × 1050/60Hz, 1440 × 900/60Hz
  8. aer Shower Dinding Model Bulat
    5%
    Mulai

    Rp159.900

    aer Shower Dinding Model Bulat
    atribut:
    • Pipe Size (inch): 1/2
    • Type: Round
  9. Panasonic CCTV Smart Look Day/Night Vari-Focal Box (Bullet) Camera with IR Illuminator (Kamera Pengawas)
    Mulai

    Rp1.999.900

    Panasonic CCTV Smart Look Day/Night Vari-Focal Box (Bullet) Camera with IR Illuminator (Kamera Pengawas)
    atribut:
    • Image Sensor: 1/2.9\" 2.0 Mega Pixels CMOS
    • Effective Pixels: 1936 (H) x 1097 (V)
    • Max. IR Distance (m): 30
    • Digital Noise Reduction: 2D
    • White balance: Auto
    • Focal Length (mm): 2.7-12
    • Lens Type: M12
    • Power: DC 12V±25%
    • External Case: Metal
    • Maximum Power Consumption (W): 2.5
  10. tp-link VIGI 8 Channel Network Video Recorder
    Mulai

    Rp1.099.900

    tp-link VIGI 8 Channel Network Video Recorder
    Deskripsi:
    24/7 Continuous Recording: Automatically stores up to 10 TB of footage from connected cameras to secure your data for quick, convenient access. 8-Channel Real-Time Live View: Sharp image definition up to 5MP and an 8 channel display ensures you capture every detail, from every angle. 4-Channel Simultaneous Playback: Replay the feed from up to 4 cameras at the same time, increase replay speed, and find events in the video schedule to easily review footage. Remote Monitoring: Dedicated VIGI app is developed for remote monitoring, providing ease and convenience. H.265+: Without using any extra bandwidth, your camera transmits compressed crystal-clear video to save disk space, ease network loads, and reduce monitoring costs without sacrificing image quality. Onvif Ensure Compatibility**: Easily add IPCs from VIGI and other brands to establish a powerful and varied network thanks to barrier-free compatibility. 1 HDD Interface (up to 10 TB)△: Stores up to 10 TB (720 days* of video) on a SATA hard drive, keeping your data storage secured locally. Two-Way Audio: With voice intercom support, carry two-way conversations while watching your feed from anywhere. Suitable for management. 80 Mbps Video Access Bandwidth: High video access bandwidth ensures your NVR connects more cameras with high resolution. Based on laboratory testing using VIGI cameras, VIGI NVR can connect up to eight 4MP cameras.
    atribut:
    • Protocol: TCP/IP, DHCP, DNS, NTP, UPnP
    • Operating Temperature (°C): -10 to 55
    • Incoming Bandwith (Mbps): 80
    • Outgoing Bandwidth (Mbps): 60
    • Dimensions (HxWxD) (mm): 246.2x148.2x42.6
    • Capability: 1-ch @ 5MP, 2-ch @ 2MP, 4-ch @ 720p
    • Capacity (TB): Up to 10
    • External Power Supply (V): 12 DC, no more than 18 W
    • Network Interface: 1 RJ-45 10/100 Mbps Self-Adaptive Ethernet Interface
    • Power Consumption (W): 4.25 (without disk)13.10 (with disk)
    • USB interface: 2 × USB 2.0
    • Video Input: 8-Channel IP Video Input, up to 5 MP Resolution
    • Video Output: Recording Resolution: 5 MP/ 4 MP/3 MP/1080p/UXGA /720p/VGA/4CIF/DCIF/2CIF/CIF/QCIFHDMI/VGA Output Resolution: 1920 × 1080p/60Hz, 1280 × 1024/60Hz, 1280 × 720/60Hz, 1680 × 1050/60Hz, 1440 × 900/60Hz
Daftar Harga alat recording Terbaru October 2026
HONEYWELL Digital Video RecorderRp2.899.900
HONEYWELL CCTV Camera (Kamera Pengawas)Rp879.900
Panasonic HD Analog Digital Video RecorderRp3.099.900
Panasonic CCTV Camera (Kamera Pengawas)Rp779.900
Panasonic CCTV Camera E-Series (Kamera Pengawas)Rp3.199.900
Panasonic Network Disk RecorderRp7.899.900
Dahua CCTV Camera HAC Series (Kamera Pengawas)Rp189.900
Panasonic Analog I-Pro Camera (Kamera Pengawas)Rp1.999.900
Dahua CCTV Camera IPC Series (Kamera Pengawas)Rp569.900
Panasonic Analog I-Pro Digital Disk RecorderRp70.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)