tp-link VIGI 16 Channel Network Video Recorder

Sebelum PPN:
Rp1.599.900
Spesifikasi
ProtocolTCP/IP, DHCP, DNS, NTP, UPnP
Operating Temperature (°C)-10 to 55
External Power Supply (V/A)12 DC/1.5
Incoming Bandwith (Mbps)80
Outgoing Bandwidth (Mbps)60
Dimensions (HxWxD) (mm)246.2x148.2x45.0
Capability1-ch @ 8 MP, 2-ch @ 4 MP, 4-ch @ 2 MP
Capacity (TB)Up to 10
Network Interface1 RJ-45 10/100 Mbps Self-Adaptive Ethernet Interface
Power Consumption (W)4.25 (without disk)13.10 (with disk)
USB interface2× USB 2.0
Video Input16-Channel IP Video Input, up to 8 MP Resolution
Video OutputRecording Resolution: 8 MP/5 MP/ 4 MP/3 MP/1080p/UXGA /720p/VGA/4CIF/DCIF/2CIF/CIF/QCIFHDMI/VGA Output Resolution: 1920 × 1080p/60Hz, 1280 × 1024/60Hz, 1280 × 720/60Hz, 1680 × 1050/60Hz, 1440 × 900/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
24/7 Continuous Recording: Stores up to 10 TB of footage from connected cameras to secure your data for quick, convenient access.
16-Channel Real-Time Live View: Sharp image definition up to 8MP and a 16-channel display ensures you capture every detail, from every angle.
Quick Lookup and Playback: Find the target footage easily by date, event types, and tags. Replay with variable playback speeds to quickly review footage.
Remote Monitoring: Dedicated VIGI app is developed for remote monitoring, providing ease and convenience.
H.265+: Without using any extra bandwidth, your camera transmits compressed crystal-clear video to save disk space, ease network loads, and reduce monitoring costs without sacrificing image quality.
ONVIF Ensure Compatibility*: Easily add IPCs from VIGI and other brands to establish a powerful and varied network thanks to barrier-free compatibility.
1 HDD Interface (up to 10 TB): Stores up to 10 TB (720 days△ of video) on a SATA hard drive, keeping your data storage secured locally.
Two-Way Audio: With voice intercom support, carry two-way conversations while watching your feed from anywhere. Suitable for management.

Ulasan Produk

Tidak ada ulasan