Spesifikasi
| Protocol | TCP/IP, DHCP, DNS, NTP, UPnP |
|---|---|
| Operating Temperature (°C) | -10 to 55 |
| Incoming Bandwith (Mbps) | 80 |
| Outgoing Bandwidth (Mbps) | 60 |
| Dimensions (HxWxD) (mm) | 246.2x148.2x42.6 |
| Capability | 1-ch @ 5MP, 2-ch @ 2MP, 4-ch @ 720p |
| Capacity (TB) | Up to 10 |
| External Power Supply (V) | 12 DC, no more than 18 W |
| Network Interface | 1 RJ-45 10/100 Mbps Self-Adaptive Ethernet Interface |
| Power Consumption (W) | 4.25 (without disk)13.10 (with disk) |
| USB interface | 2 × USB 2.0 |
| Video Input | 8-Channel IP Video Input, up to 5 MP Resolution |
| Video Output | Recording Resolution: 5 MP/ 4 MP/3 MP/1080p/UXGA /720p/VGA/4CIF/DCIF/2CIF/CIF/QCIFHDMI/VGA Output Resolution: 1920 × 1080p/60Hz, 1280 × 1024/60Hz, 1280 × 720/60Hz, 1680 × 1050/60Hz, 1440 × 900/60Hz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
24/7 Continuous Recording: Automatically stores up to 10 TB of footage from connected cameras to secure your data for quick, convenient access.
8-Channel Real-Time Live View: Sharp image definition up to 5MP and an 8 channel display ensures you capture every detail, from every angle.
4-Channel Simultaneous Playback: Replay the feed from up to 4 cameras at the same time, increase replay speed, and find events in the video schedule to easily review footage.
Remote Monitoring: Dedicated VIGI app is developed for remote monitoring, providing ease and convenience.
H.265+: Without using any extra bandwidth, your camera transmits compressed crystal-clear video to save disk space, ease network loads, and reduce monitoring costs without sacrificing image quality.
Onvif Ensure Compatibility**: Easily add IPCs from VIGI and other brands to establish a powerful and varied network thanks to barrier-free compatibility.
1 HDD Interface (up to 10 TB)△: Stores up to 10 TB (720 days* of video) on a SATA hard drive, keeping your data storage secured locally.
Two-Way Audio: With voice intercom support, carry two-way conversations while watching your feed from anywhere. Suitable for management.
80 Mbps Video Access Bandwidth: High video access bandwidth ensures your NVR connects more cameras with high resolution. Based on laboratory testing using VIGI cameras, VIGI NVR can connect up to eight 4MP cameras.
8-Channel Real-Time Live View: Sharp image definition up to 5MP and an 8 channel display ensures you capture every detail, from every angle.
4-Channel Simultaneous Playback: Replay the feed from up to 4 cameras at the same time, increase replay speed, and find events in the video schedule to easily review footage.
Remote Monitoring: Dedicated VIGI app is developed for remote monitoring, providing ease and convenience.
H.265+: Without using any extra bandwidth, your camera transmits compressed crystal-clear video to save disk space, ease network loads, and reduce monitoring costs without sacrificing image quality.
Onvif Ensure Compatibility**: Easily add IPCs from VIGI and other brands to establish a powerful and varied network thanks to barrier-free compatibility.
1 HDD Interface (up to 10 TB)△: Stores up to 10 TB (720 days* of video) on a SATA hard drive, keeping your data storage secured locally.
Two-Way Audio: With voice intercom support, carry two-way conversations while watching your feed from anywhere. Suitable for management.
80 Mbps Video Access Bandwidth: High video access bandwidth ensures your NVR connects more cameras with high resolution. Based on laboratory testing using VIGI cameras, VIGI NVR can connect up to eight 4MP cameras.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
