Beli alat pulley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EVN SP Pulley (Pulli Sp)
    Mulai

    Rp2.099.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  2. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    75%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  3. INNOTECH SNS NS V Pulley
    Mulai

    Rp269.900

    INNOTECH SNS NS V Pulley
    atribut:
    • Material: Gray cast iron
    • Number of Grooves: 1
    • Bottom Hole Diameter (mm): 9
    • Width (mm): 20
    • Diagram Number: 2
    • Purpose of Use: For belt conduction.
  4. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  5. H.H.H. Steel Pulley Snatch
    Mulai

    Rp359.900

    H.H.H. Steel Pulley Snatch
    atribut:
    • Material: Steel
    • Specification: Oil-bearing metal insert
  6. TRUSCO Simple Pulley (Shackle)
    Mulai

    Rp749.900

    TRUSCO Simple Pulley (Shackle)
    Deskripsi:
    Use:Pulled work on hanging luggage, etc.
    atribut:
    • Material: Steel
    • Number of Wheels: 1
  7. EVN SP Pulley
    Mulai

    Rp579.900

    EVN SP Pulley
    atribut:
    • Material: Gray cast iron
  8. EVN Bushing Pulley SPA (Busing Pulli)
    Mulai

    Rp379.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  9. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    64%
    Mulai

    Rp319.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  10. ASB Self Aligning Ball Bearing
    32%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp13.900

  11. H.H.H. Strong Pulley
    Mulai

    Rp1.199.900

    H.H.H. Strong Pulley
    atribut:
    • Material: Steel
    • Specification: Snatch type
  12. JTC Pulley Spinning Tool
    Mulai

    Rp249.900

    JTC Pulley Spinning Tool
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. JTC Camshaft/Crankshaft Alignment Tool
    Mulai

    Rp5.299.900

    JTC Camshaft/Crankshaft Alignment Tool
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp529.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
    • Instrumental Error (mm): ±0.03
    • Dimensions d (mm): 16
    • Dimension A (mm): 40
    • Depth Bar: Included
    • Dimension B (mm): 21
    • Dimension C (mm): 16.5
    • Dimension L (mm): 236
    • Function: Zero set, Hold, Auto ON, Auto OFF
    • Included Accessories: Monitor batteries (2)
    • Measuring Range (mm) : 0~150
    • Minimum Reading (mm): 0.01
    • Operating Temperature (°C): 0~+40
    • Power Supply: Coin Cell Battery LR44
    • Repeatability (mm): ±0.01
    • Thumb Roller: Included
  15. INNOTECH SNS JIS V Pulley
    Mulai

    Rp309.900

    INNOTECH SNS JIS V Pulley
    Deskripsi:
    -All of SNS's JIS V Pulleys are processed with a balancing machine to measure their balance and perform balancing processing, so they have highly-accurate good balance and can be used in high-speed rotating machines as they are.-For belt conduction.
    atribut:
    • Material: Gray Cast Iron
  16. KO-KEN Impact Socket 18104M
    Mulai

    Rp1.699.900

    KO-KEN Impact Socket 18104M
    atribut:
    • Outlet Corner: 1inch
    • Socket Form: 6 corners
Daftar Harga alat pulley Terbaru January 2026
JTC Universal Camshaft Pulley Holding ToolRp579.900
EVN SP Pulley (Pulli Sp)Rp2.099.900
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp709.900
INNOTECH SNS NS V PulleyRp269.900
Tyrone Elektro Motor 1 Fasa (Dinamo Motor)Rp1.499.900
H.H.H. Steel Pulley SnatchRp359.900
TRUSCO Simple Pulley (Shackle)Rp749.900
EVN SP PulleyRp579.900
EVN Bushing Pulley SPA (Busing Pulli)Rp379.900
Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Rp319.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)